Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Structural Framing Systems

27 Results Found that Include 27 Products

Results per page:  16 | 32 | 48
Base Plate,15 Series,Width 3 In.
Leveling Foot,Steel,Yellow Zinc,M6
Caster,10 & 15 Series,Width 3 In.
BHSCS & Economy T-Nut,PK15
Joining Plate,12 Hole,90 Deg,For 10S
Framing Extrusion,Square,Series 13,L 72
Base Plate,15 Series,Width 1-1/2 In.
Base Plate,10 Series,Width 2 In.
Base Plate,1/4-20 Tap Center,For 10S
Fastener Kit,for 5JA94,etc.,PK15
Base Plate,3/8-16 Tap Center,For 15S
L-Handle,For 25 Series
Deluxe Leveling Foot,15 Series
12 Hole Tee Joining Plates,For 1020/2020
Base Plate W/Fasteners
Base Plate w/Fasteners,for 3/8-16 Thread
12 Hole Tee Joining Plates,For 25-2550
Base Plate,For 40 Series
12 Hole 90 Degree Joining Plate
Panels and Doors,10 Series,PR
Extrusion,Flanged,Boltless,Length 72 In
Framing Extrusion,Single Channel,L 48 In
Base Plate,3/8-16 Tap Center,For 10S
Floor Mt Foot,1 1/2 In
T Anchor Fastener,Steel,PK4
Floor Mount Foot,W 3 In,for 5JA94,etc
Framing Extrusion,Double Channel,L 48 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More