Skip Content

STRONG-TIE

23 results found that include 57 products

Filter Results By

Viewing as

List
  • 22.0 oz. Epoxy Anchor Adhesive, Meets/Exceeds AC-308
    Epoxy Anchor Adhesives
    • STRONG-TIE
    • Item # 4ZDD1
    • Mfr. Model # SET-XP22-G
    • Structural Anchoring Adhesive, Epoxy Anchor Adhesive, Container Size - Anchor Adhesives 22.0 oz., -, Rod Dia....More

    • Category : Adhesive Anchors
  • Patching Application: Epoxy Patches
  • Plastic Mixing Nozzle for Mfr. No. SET-XP22-G
    Mixing Nozzles
    • STRONG-TIE
    • Item # 4XFW3
    • Mfr. Model # EMN22i-G5
    • Mixing Nozzle, Anchor Material Plastic, Size -, Inside Dia. -, Outside Dia. -, Hole Dia. -, Contains -, Frame...More

    • Category : Adhesive Anchor Accessories
  • Vertical Rod Hangers
    • Multiple product options available

      Multiple product options available

    • Category : Rod Hangers
  • Mushroom Style Crimp Drive Anchors
    • STRONG-TIE
    • Multiple product options available

      Multiple product options available

    • Category : Drive Pin Anchors
  • Dispensing Tool For Use With ETI Injection Resins
    Dispensing Tool For Use With ETI Injection Resins
    • STRONG-TIE
    • Item # 11C302
    • Mfr. Model # EDT22S-G
    • Dispensing Tool, For Use With ETI Injection Resins, Steel Construction, Static Mixing of Injection Resin

    • Category : Epoxy Applicators
  • Mixing Nozzles,Use w/ 2WLG8,PK6
    Mixing Nozzles,Use w/ 2WLG8,PK6
    • STRONG-TIE
    • Item # 2WLG5
    • Mfr. Model # EMNO22-G6
    • Characteristics Barbed End;Mixing Ratio -;Nozzle Type -;Epoxy;Application Injection of Resin into...More

    • Category : Epoxy Applicator Accessories
  • STRONG-TIE Piloted Setting Punches
    • STRONG-TIE
    • Multiple product options available

      Multiple product options available

    • Category : Anchor Setting Tools
  • Caulking Anchors
    • Multiple product options available

      Multiple product options available

    • Category : Expansion Shield Anchors
  • Acrylic Anchor Adhesives
    • Multiple product options available

      Multiple product options available

    • Category : Adhesive Anchors
  • Patching Application: Crack Fillers
  • Countersunk Style Split-Drive Anchors
    • STRONG-TIE
    • Multiple product options available

      Multiple product options available

    • Category : Drive Pin Anchors
  • Tie-Wire-Head Crimp Drive Anchor, 1-1/8"L x 1/4"&
    Tie-Wire Style Crimp Drive Anchors
    • STRONG-TIE
    • Item # 4XGC1
    • Mfr. Model # CD25118T-G100
    • Crimp Drive Anchor, Anchor Head Style Tie-Wire, Anchor Body Material Steel, Anchor Body Finish Zinc Plated,...More

    • Category : Drive Pin Anchors
  • Rod Coupler Style Crimp Drive Anchors
    • STRONG-TIE
    • Multiple product options available

      Multiple product options available

    • Category : Drive Pin Anchors
  • Duplex-Head Crimp Drive Anchor, 2-3/4"L x 1/4"&#x
    Duplex Style Crimp Drive Anchors
    • STRONG-TIE
    • Item # 4XGC2
    • Mfr. Model # CD25234D-G100
    • Crimp Drive Anchor, Anchor Head Style Duplex, Anchor Body Material Steel, Anchor Body Finish Zinc Plated, Pin...More

    • Category : Drive Pin Anchors
  • E-Z Click Injection Fitting,Use w/2WLG5
    E-Z Click Injection Fitting,Use w/2WLG5
    • STRONG-TIE
    • Item # 2WLG8
    • Mfr. Model # EIF-EZ-G
    • Characteristics Matched Injection Fitting For Use With E-Z Click Ports;Mixing Ratio -;Nozzle Type...More

    • Category : Epoxy Applicator Accessories
  • Dispensing Tools
    • STRONG-TIE
    • Multiple product options available

      Multiple product options available

    • Category : Adhesive Anchor Accessories
  • Flush Mount Port,For 2WLG8,Pk20
    Flush Mount Port,For 2WLG8,Pk20
    • STRONG-TIE
    • Item # 11C299
    • Mfr. Model # EIP-EZAKT-G20
    • Characteristics Positive Connection Eliminates Mess, Ports Open And Close To Reduce Waste;Application...More

    • Category : Epoxy Applicator Accessories
  • Adhesive Anchor,5/8x9 1/4 In,PK10
    Adhesive Anchor,5/8x9 1/4 In,PK10
    • STRONG-TIE
    • Item # 4XFW6
    • Mfr. Model # IXP62914-G10
    • Adhesive Anchor, Torque Controlled, B7 Steel, Thread Size 5/8-11, Anchor Dia. 5/8 In, Overall Length 9 1/4...More

    • Category : Machine Screws
  • Adhesive Anchor,3/8 x 6 In,PK20
    Adhesive Anchor,3/8 x 6 In,PK20
    • STRONG-TIE
    • Item # 4XFW4
    • Mfr. Model # IXP37600-G20
    • Adhesive Anchor, Torque Controlled, B7 Steel, Thread Size 3/8-16, Anchor Dia. 3/8 In, Overall Length 6 In,...More

    • Category : Machine Screws
  • Duplex-Head Split-Drive Anchor, 3"L x 1/4" Dia.,
    Duplex Style Split-Drive Anchors
    • STRONG-TIE
    • Item # 4XGD8
    • Mfr. Model # DSD25300
    • Split-Drive Anchor, Anchor Head Style Duplex, Anchor Body Material Steel, Anchor Body Finish Zinc Plated, Pin...More

    • Category : Drive Pin Anchors
  • Wood Screw,Bugle,#6 x 1,PK8000
    Wood Screw,Bugle,#6 x 1,PK8000
    • STRONG-TIE
    • Item # 5WYW7
    • Mfr. Model # S06100DBB-G8M
    • Wood Screw, Head Type Bugle, Size #6, Length 1 In., 305 Stainless Steel, Finish Plain, Drive Type Square,...More

    • Category : Wood Screws
  • Corner Mount Port,Use w/2WLG8,Pk20
    Corner Mount Port,Use w/2WLG8,Pk20
    • STRONG-TIE
    • Item # 2WLG7
    • Mfr. Model # EIPX-EZ-RP20
    • Characteristics Positive Connection Eliminates Mess, Ports Open And Close To Reduce Waste;Mixing Ratio...More

    • Category : Epoxy Applicator Accessories
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More