Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Color
Lamp Type
Power Source
Light Output
Lamp Life
Lens Design
Height
Diameter
Current Drawn
Depth
Flashes per Minute
Green Certification or Other Recognition
Housing Material
Lens Material
Mounting
Operating Temp.
Rating
Width
Standards
Includes
Green Environmental Attribute
Brand
Price
Shop By
Ratings

Strobe and Flashing Lights

33 Results Found that Include 116 Products

Results per page:  16 | 32 | 48
Strobe Light,Perm Mt.,Amber
  • FEDERAL SIGNAL
  • Strobe Light, Perm Mt., Amber Strobe Light,Perm Mt.,Amber
  • Item # 3TDR1
  • Mfr. Model # 220100-02
  • Strobe Light, Color Amber, Lamp Type Strobe, Flashes per Minute 60, Light Output 2 Joules, 2 Watt, Lens...More

FIREBOLT STROBE-2J AMBER MAG
  • FEDERAL SIGNAL
  • FIREBOLT STROBE-2J AMBER MAG FIREBOLT STROBE-2J AMBER MAG
  • Item # 3TDR2
  • Mfr. Model # 210873-02
  • Strobe Light, Color Amber, Lamp Type Strobe, Flashes per Minute 60, Light Output 2 Joules, 2 watt, Lens...More

Warning Light Wall Mount Bracket, Gray
Warning Light, Strobe, Perm Mt, Amber
  • FEDERAL SIGNAL
  • Warning Light, Strobe, Perm Mt, Amber Warning Light, Strobe, Perm Mt, Amber
  • Item # 3TDP9
  • Mfr. Model # 211694-02
  • Strobe Light, Color Amber, Lamp Type Strobe, Flashes per Minute 120, Light Output 8 Joules, 16 Watt, Lens...More

Beacon Light, Amber
  • FEDERAL SIGNAL
  • Beacon Light, Amber Beacon Light, Amber
  • Item # 3TDH9
  • Mfr. Model # 448112-02
  • Beacon Light, Color Amber, Lamp Type Halogen, Flashes per Minute 95, Light Output 80,000 Candle Power, Lens...More

Strobe,Battery Powered
  • FEDERAL SIGNAL
  • Strobe, Battery Powered Strobe,Battery Powered
  • Item # 5WF83
  • Mfr. Model # BPL26ST-A
  • Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 65, Lamp Life 4000 hrs., Lens Design...More

Warning Light,Strobe Tube,Amber,12VDC
  • FEDERAL SIGNAL
  • Warning Light, Strobe Tube, Amber, 12VDC Warning Light,Strobe Tube,Amber,12VDC
  • Item # 3T944
  • Mfr. Model # 141ST-012A
  • Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 100,000 Candela, Lamp...More

Status Indicator,Green/Red, 2-1/5 Dia
  • FEDERAL SIGNAL
  • Status Indicator, Green/Red, 2-1/5 Dia Status Indicator,Green/Red, 2-1/5 Dia
  • Item # 3TCY8
  • Mfr. Model # MSL2-120GR
  • Status Indicator Light, Color Green/Red, Lens Design Round Snap-Lock, Lens Material Polycarbonate, Housing...More

Light,Portable,12 Vdc
  • FEDERAL SIGNAL
  • Light, Portable, 12 Vdc Light,Portable,12 Vdc
  • Item # 1N744
  • Mfr. Model # BPL26A
  • Warning Light, Color Amber, Lamp Type Incandescent, Flashes per Minute 65, Lamp Life 300 hrs., Lens Design...More

Strobe Light, Cig Plug, Amber
  • FEDERAL SIGNAL
  • Strobe Light, Cig Plug, Amber Strobe Light, Cig Plug, Amber
  • Item # 3NRP2
  • Mfr. Model # 220110-02
  • Strobe Light, Color Amber, Lamp Type Strobe, Flashes per Minute 60, Light Output 5 Joules, 5.4 Watt, Lamp...More

Status Indicator,Steady Burn LED,120VAC
  • FEDERAL SIGNAL
  • Status Indicator, Steady Burn LED, 120VAC Status Indicator,Steady Burn LED,120VAC
  • Item # 3TCY7
  • Mfr. Model # MSL2-120AR
  • Status Indicator Light, Color Amber/Red, Lamp Type Incandescent Bulb, Lamp Life 7000 hr., Lens Design Round...More

Warning Light,Amber,LED,24VAC/DC
  • FEDERAL SIGNAL
  • Warning Light, Amber, LED, 24VAC/DC Warning Light,Amber,LED,24VAC/DC
  • Item # 23TP37
  • Mfr. Model # 27XL-024A-MOD
  • Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 60, Lamp Life 60,000 hr., Lens Design Fresnel,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More