Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Stretch Wrap and Stretch Wrap Equipment

4 Results Found that Include 17 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Stretch Wrap Hand Stretch Wrap
  • Multiple product options available

    Multiple product options available

  • Category : Stretch Wrap Films
Stretch Wrap Dispenser,12 In. to 20 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Stretch Wrap Dispenser, 12 In. to 20 In. Stretch Wrap Dispenser
  • Item # 5NVZ2
  • Mfr. Model # 5NVZ2
  • Stretch Wrap Dispenser, Roll Width 12 In. to 20 In., Core Size 3 In., Length 10-1/2 In., Width 3-1/2 In.,...More

  • Category : Stretch Wrap Dispensers
Stretch Film Dispenser,12in to 20in
Machine Stretch Wrap, Clear, 5000 ft. Length, 12" Widt
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Machine Stretch Wrap, Clear, 5000 ft. Length, 12" Width, 80 Gauge Machine Stretch Wrap
  • Item # 15C018
  • Mfr. Model # 15C018
  • Machine Stretch Wrap, Cast, Conventional, Clear, Linear Low Density Polyethylene Material, 80 Gauge, Length...More

  • Category : Stretch Wrap Films
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More