Skip Content

Street Light Disconnects

5 results found that include 57 products

Filter Results By

Viewing as

List Table
  • In-Line Street Light Disconnects
    • IDEAL
    • Multiple product options available

      In-line street light disconnects offer a simple fused "hot" configuration—1 wire line and 1 wire load. These breakaway safety devices de-energize street lights, roadway lights, parking lot lights, and other freestanding electrical fixtures in an emergency or for maintenance. Orange color is easy to find in the dark.

      Multiple product options available

  • Dual In-Line Street Light Disconnects
    • IDEAL
    • Multiple product options available

      Dual in-line street light disconnects feature dual in-line fused configurations—both sides have 1 wire line and 1 wire load. Choose "both hot" or "1 hot, 1 neutral." These breakaway power plugs de-energize roadway lights, streetlights, parking lot lights, and other freestanding electrical fixtures in the event of a knockdown, or when fixtures need maintenance. Bright orange color is easy to locate in dark locations.

      Street Light Disconnect, Connection Type Crimp, Breakaway, Style Dual In-Line, Primary Connections/Pole 1, Secondary Connections/Pole 1, Color Orange, Max. Temp. 105°C,...More

  • Y-Tap Street Light Disconnects
    • IDEAL
    • Multiple product options available

      Choose Y-tap street light disconnects in breakaway or nonbreakaway styles with fused (hot) or nonfused (neutral) configurations. Y-taps are configured with a 2 wire line and 1 wire load. These waterproof power plugs de-energize all road and parking lot lights, and other electrical fixtures during an emergency or routine maintenance. Bright orange color makes disconnects easy to find.

      Street Light Disconnect, Connection Type Set Screw, Breakaway, Style In-Line, Primary Connections/Pole 1, Primary Wire Range 2 to 14 AWG, Secondary Wire Range 2 to 14...More

  • Fuse Holder Street Light Disconnects
    • IDEAL
    • Multiple product options available

      Fuse holder street light disconnects hold midget-style fuses. These waterproof power plugs de-energize all road and parking lot lights, and other electrical fixtures during an emergency or routine maintenance. Bright orange color makes disconnects easy to find.

      Street Light Disconnect, Connection Type Crimp, Breakaway, Style Dual Y-Tap, Primary Connections/Pole 2, Secondary Connections/Pole 2, Color Orange, Max. Temp. 105°C,...More

  • Street Light Disconnect, Dual Y-Tap, Breakaway, Fused Design
    Dual Y-Tap Street Light Disconnects
    • IDEAL
    • Dual Y-tap street light disconnects feature side-by-side fused (hot) and nonfused (neutral) configurations. Y-taps are configured with a 2 wire line and 1 wire load. Waterproof breakaway power plugs de-energize all road and parking lot lights, and other freestanding electrical fixtures during an emergency or routine maintenance. Bright orange color is easy to locate in dark locations.

    • Item # 18G582
    • Mfr. Model # 30-S2222D
    • Street Light Disconnect, Connection Type Set Screw, Breakaway, Style Dual Y-Tap, Design Fused, Primary...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More