Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

STRAUB

13 results found that include 29 products

Filter Results By

Viewing as

List Table
  • Grip L Pipe Couplings
    • STRAUB
    • Multiple product options available

      Join plain-end pipes without special preparation or special tools, and create a leaktight, pull-out-resistant seal. Made of 316 stainless steel, these reusable couplings dampen vibration and handle pipe misalignment.

      Multiple product options available

  • Open Flex Wrap-Around Pipe Couplings
    • STRAUB
    • Multiple product options available

      Join plain-end pipes without special preparation or special tools, and create a leaktight, pull-out-resistant seal. These reusable, 304 stainless steel couplings dampen vibration and handle pipe misalignment. The split gasket design allows them to be installed without pipe disassembly.

      Multiple product options available

  • Pipe Coupling, 1" Pipe Size, 316 Stainless Steel
    Pipe Coupling, 1" Pipe Size, 316 Stainless Steel
    • STRAUB
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 1 In., Gasket Material Nitrile, Fitting Length 1-13/16 In., Number of Bolts 1, Max. Pressure 232 psi, Bolt Material 316 Stainless Steel, Bolt Size 34mm Hex, Temp. Range -4 Degrees to 180 Degrees F, Standards ASTM 1476, ISO, NP-15837/15838, ANSI, AWWA C227-07

    • Item # 452Y11
    • Mfr. Model # STR20101
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 1 In., Gasket Material...More

  • Pipe Coupling, 1-1/4" Pipe Size, 316 Stainless Steel
    Pipe Coupling, 1-1/4" Pipe Size, 316 Stainless Steel
    • STRAUB
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 1-1/4 In., Gasket Material Nitrile, Fitting Length 2-13/32 In., Number of Bolts 1, Max. Pressure 232 psi, Bolt Material 316 Stainless Steel, Bolt Size 42mm Hex, Temp. Range -4 Degrees to 180 Degrees F, Standards ASTM 1476, ISO, NP-15837/15838, ANSI, AWWA C227-07

    • Item # 452Y12
    • Mfr. Model # STR20201
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 1-1/4 In., Gasket Material...More

  • Pipe Coupling, 2-1/2" Pipe Size, 316 Stainless Steel
    Pipe Coupling, 2-1/2" Pipe Size, 316 Stainless Steel
    • STRAUB
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 2-1/2 In., Gasket Material Nitrile, Fitting Length 3-45/64 In., Number of Bolts 2, Max. Pressure 232 psi, Bolt Material 316 Stainless Steel, Bolt Size 73mm Hex, Temp. Range -4 Degrees to 180 Degrees F, Standards ASTM 1476, ISO, NP-15837/15838, ANSI, AWWA C227-07

    • Item # 452Y15
    • Mfr. Model # STR20501
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 2-1/2 In., Gasket Material...More

  • Pipe Coupling, 1-1/2" Pipe Size, 316 Stainless Steel
    Pipe Coupling, 1-1/2" Pipe Size, 316 Stainless Steel
    • STRAUB
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 1-1/2 In., Gasket Material Nitrile, Fitting Length 2-13/32 In., Number of Bolts 1, Max. Pressure 232 psi, Bolt Material 316 Stainless Steel, Bolt Size 48mm Hex, Temp. Range -4 Degrees to 180 Degrees F, Standards ASTM 1476, ISO, NP-15837/15838, ANSI, AWWA C227-07

    • Item # 452Y13
    • Mfr. Model # STR20301
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 1-1/2 In., Gasket Material...More

  • Pipe Coupling, 6" Pipe Size, 316 Stainless Steel
    Pipe Coupling, 6" Pipe Size, 316 Stainless Steel
    • STRAUB
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 6 In., Gasket Material Nitrile, Fitting Length 4-5/16 In., Number of Bolts 2, Max. Pressure 232 psi, Bolt Material 316 Stainless Steel, Bolt Size 168mm Hex, Temp. Range -4 Degrees to 180 Degrees F, Standards ASTM 1476, ISO, NP-15837/15838, ANSI, AWWA C227-07

    • Item # 452Y19
    • Mfr. Model # STR21351
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 6 In., Gasket Material...More

  • Pipe Coupling, 3" Pipe Size, 316 Stainless Steel
    Pipe Coupling, 3" Pipe Size, 316 Stainless Steel
    • STRAUB
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 3 In., Gasket Material Nitrile, Fitting Length 3-45/64 In., Number of Bolts 2, Max. Pressure 232 psi, Bolt Material 316 Stainless Steel, Bolt Size 89mm Hex, Temp. Range -4 Degrees to 180 Degrees F, Standards ASTM 1476, ISO, NP-15837/15838, ANSI, AWWA C227-07

    • Item # 452Y16
    • Mfr. Model # STR20651
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 3 In., Gasket Material...More

  • Pipe Coupling, 3/4" Pipe Size, 316 Stainless Steel
    Pipe Coupling, 3/4" Pipe Size, 316 Stainless Steel
    • STRAUB
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 3/4 In., Gasket Material Nitrile, Fitting Length 1-13/16 In., Number of Bolts 1, Max. Pressure 232 psi, Bolt Material 316 Stainless Steel, Bolt Size 27mm Hex, Temp. Range -4 Degrees to 180 Degrees F, Standards ASTM 1476, ISO, NP-15837/15838, ANSI, AWWA C227-07

    • Item # 452Y10
    • Mfr. Model # STR20001
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 3/4 In., Gasket Material...More

  • Pipe Coupling, 2" Pipe Size, 316 Stainless Steel
    Pipe Coupling, 2" Pipe Size, 316 Stainless Steel
    • STRAUB
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 2 In., Gasket Material Nitrile, Fitting Length 3 In., Number of Bolts 1, Max. Pressure 232 psi, Bolt Material 316 Stainless Steel, Bolt Size 60mm Hex, Temp. Range -4 Degrees to 180 Degrees F, Standards ASTM 1476, ISO, NP-15837/15838, ANSI, AWWA C227-07

    • Item # 452Y14
    • Mfr. Model # STR20451
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 2 In., Gasket Material...More

  • Pipe Coupling, 5" Pipe Size, 316 Stainless Steel
    Pipe Coupling, 5" Pipe Size, 316 Stainless Steel
    • STRAUB
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 5 In., Gasket Material Nitrile, Fitting Length 4-5/16 In., Number of Bolts 2, Max. Pressure 232 psi, Bolt Material 316 Stainless Steel, Bolt Size 140mm Hex, Temp. Range -4 Degrees to 180 Degrees F, Standards ASTM 1476, ISO, NP-15837/15838, ANSI, AWWA C227-07

    • Item # 452Y18
    • Mfr. Model # STR21151
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 5 In., Gasket Material...More

  • Pipe Coupling, 8" Pipe Size, 316 Stainless Steel
    Pipe Coupling, 8" Pipe Size, 316 Stainless Steel
    • STRAUB
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 8 In., Gasket Material Nitrile, Fitting Length 5-39/64 In., Number of Bolts 2, Max. Pressure 232 psi, Bolt Material 316 Stainless Steel, Bolt Size 219mm Hex, Temp. Range -4 Degrees to 180 Degrees F, Standards ASTM 1476, ISO, NP-15837/15838, ANSI, AWWA C227-07

    • Item # 452Y20
    • Mfr. Model # STR21401
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 8 In., Gasket Material...More

  • Pipe Coupling, 4" Pipe Size, 316 Stainless Steel
    Pipe Coupling, 4" Pipe Size, 316 Stainless Steel
    • STRAUB
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 4 In., Gasket Material Nitrile, Fitting Length 3-45/64 In., Number of Bolts 2, Max. Pressure 232 psi, Bolt Material 316 Stainless Steel, Bolt Size 114mm Hex, Temp. Range -4 Degrees to 180 Degrees F, Standards ASTM 1476, ISO, NP-15837/15838, ANSI, AWWA C227-07

    • Item # 452Y17
    • Mfr. Model # STR20901
    • Pipe Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 4 In., Gasket Material...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More