Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Strapping Cutters

16 Results Found that Include 16 Products

Results per page:  16 | 32 | 48
Cutter,Steel Strapping
  • MIP
  • Cutter, Steel Strapping Cutter,Steel Strapping
  • Item # 5ZW75
  • Mfr. Model # MIP-2100
  • Strapping Cutter, Plastic Grip Handle Type, Alloy Steel, Black Oxide Finish Construction, Strap Gauge 0.031...More

Cutter,Steel Strapping
  • MIP
  • Cutter, Steel Strapping Cutter,Steel Strapping
  • Item # 5ZW77
  • Mfr. Model # MIP-2300
  • Strapping Cutter, Cushion Grip Handle Type, Alloy Steel, Black Oxide Finish Construction, Strap Gauge 0.050...More

Strapping Cutter,1 1/4 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Strapping Cutter, 1 1/4 In Strapping Cutter,1 1/4 In
  • Item # 4DZR4
  • Mfr. Model # 4DZR4
  • Strapping Cutter, Cushion Grip Handle Type, Steel Construction, Strap Gauge 0.035 In., Strap Width 1-1/4 In.,...More

Strapping Cutter,High Tensile,L 11 In
Strapping Cutter,For 2 In W Strap
Strapping Cutter,For 3/4 In W Strap
Strapping Cutter,1 1/4 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Strapping Cutter, 1 1/4 In Strapping Cutter,1 1/4 In
  • Item # 4DZP9
  • Mfr. Model # 4DZP9
  • Strapping Cutter, Cushion Grip Handle Type, Carbon Steel Drop Forged Construction, Strap Gauge 0.035 In.,...More

Strapping Cutter,2 In,L 25 13/64 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Strapping Cutter, 2 In, L 25 13/64 In Strapping Cutter,2 In,L 25 13/64 In
  • Item # 4DZR1
  • Mfr. Model # 4DZR1
  • Strapping Cutter, Cushion Grip Handle Type, Material SAE 4140 Drop Forged Construction, Strap Gauge 0.050...More

Strapping Cutter,3/4 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Strapping Cutter, 3/4 In Strapping Cutter,3/4 In
  • Item # 4DZP8
  • Mfr. Model # 4DZP8
  • Strapping Cutter, Spring Action Plastic Grip Handle Type, Carbon Steel Drop Forged Construction, Strap Gauge...More

Strapping Cutter,For 1 1/4 In W Strap
Strapping Cutter,Regular Duty,L 9 In
Strapping Cutter,Heavy Duty,2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Strapping Cutter, Heavy Duty, 2 In Strapping Cutter,Heavy Duty,2 In
  • Item # 4DZR2
  • Mfr. Model # 4DZR2
  • Strapping Cutter, Cushion Grip Handle Type, Material SAE 4140 Drop Forged Construction, Strap Gauge 0.050...More

Steel Strapping Cutter,Strap Width 2 In
Strapping Cutter,10-1/4 In
Cutter,Strapping
  • SIGNODE
  • Cutter, Strapping Cutter,Strapping
  • Item # 6BY57
  • Mfr. Model # 426010
  • Strapping Cutter, Non-Cushion Grip Handle Type, Steel, Black Oxide Finish Construction, Strap Gauge 0.050...More

Strapping Cutter,2 In,L 23 5/8 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Strapping Cutter, 2 In, L 23 5/8 In Strapping Cutter,2 In,L 23 5/8 In
  • Item # 4DZR3
  • Mfr. Model # 4DZR3
  • Strapping Cutter, Cushion Grip Handle Type, High Carbon Steel Drop Forged Construction, Strap Gauge 0.050...More

Results per page:  16 | 32 | 48

Get heavy-duty strapping cutters from Grainger to help cut through strapping on packages. Cut a wide range of strapping thicknesses and widths. Steel construction helps provide strength and durability for cutting through regular duty steel banding and metal strapping. Some models feature comfort-grip handles. Trust Grainger for high-quality strapping cutters to help you get the job done.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More