Skip Content

Strainer Screens and Filters

42 results found that include 42 products

Explore our plumbing products with our strainer screens and filters. Remove solids and the effect of dirty water with these strainers. Our screens are available in stainless steel and polypropylene. We also carry replacement baskets. These products require little maintenance and repair work. Protect your plumbing equipment from pesky dirt and particles with our mesh baskets. Our screens and strainers seamlessly carry out filtration.Close

Filter Results By

Viewing as

List
  • 5-1/2" 304 Stainless Steel Filter Screen with 38.27&#x
    5-1/2" 304 Stainless Steel Filter Screen with 38.27&#x
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 6UJK0
    • Mfr. Model # 5730060
    • Filter Screen, 304 Stainless Steel Screen Material, Mesh 50, 304 Microns, Dia. 2-1/4 In., Length 5-1/2 In.,...More

  • 4-1/4" Stainless Steel Filter Screen with 29.73 sq.&#x
    4-1/4" Stainless Steel Filter Screen with 29.73 sq.&#x
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 6UJJ8
    • Mfr. Model # 5580410
    • Filter Screen, Stainless Steel Screen Material, Mesh 50, 304 Microns, Dia. 2-1/4 In., Length 4-1/4 In., Max....More

  • 3-3/4" Polypropylene Filter Screen with 17.33 sq. in.&
    3-3/4" Polypropylene Filter Screen with 17.33 sq. in.&
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 6UJJ7
    • Mfr. Model # 5580140
    • Filter Screen, Polypropylene Screen Material, Mesh 40, 480 Microns, Dia. 1-1/2 In., Length 3-3/4 In., Max....More

  • 3-3/4" 304 Stainless Steel Filter Screen with 17.33&#x
    3-3/4" 304 Stainless Steel Filter Screen with 17.33&#x
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 6UJJ6
    • Mfr. Model # 5730340
    • Filter Screen, 304 Stainless Steel Screen Material, Mesh 50, 304 Microns, Dia. 1-1/2 In., Length 3-3/4 In.,...More

  • CPVC Screen with 31.43" Screen Area
    CPVC Screen with 31.43" Screen Area
    • HAYWARD
    • Item # 3CEU5
    • Mfr. Model # YSX2030022
    • Screen, CPVC Screen Material

  • PVC Replacement Basket with 86.44" Screen Area
    PVC Replacement Basket with 86.44" Screen Area
    • HAYWARD
    • Item # 3CDW7
    • Mfr. Model # BS12001/8
    • Replacement Basket, PVC Screen Material, Mesh 1/8 In., Screen Area 86.44 In.

  • 10" Stainless Steel Filter Screen with 52.00 sq. in.&#
    10" Stainless Steel Filter Screen with 52.00 sq. in.&#
    • AMIAD
    • Item # 1PHR2
    • Mfr. Model # 700101-000365
    • Filter Screen, Stainless Steel Screen Material, Mesh 120, 130 Microns, Dia. 2 In., Length 10 In., Max. Fluid...More

  • PVC Replacement Basket with 37.03" Screen Area
    PVC Replacement Basket with 37.03" Screen Area
    • HAYWARD
    • Item # 3CDW5
    • Mfr. Model # BS11001/32
    • Replacement Basket, PVC Screen Material, Mesh 1/32 In., Screen Area 37.03 In.

  • PVC Screen with 4.19" Screen Area
    PVC Screen with 4.19" Screen Area
    • HAYWARD
    • Item # 3CER1
    • Mfr. Model # YSX1005022
    • Screen, PVC Screen Material

  • 14-5/8" Stainless Steel Filter Screen with 109.00 sq.&
    14-5/8" Stainless Steel Filter Screen with 109.00 sq.&
    • AMIAD
    • Item # 1PHR5
    • Mfr. Model # 700101-000415
    • Filter Screen, Stainless Steel Screen Material, Mesh 120, 130 Microns, Dia. 4 In., Length 14-5/8 In., Max....More

  • 14-5/8" Stainless Steel Filter Screen with 109.00 sq.&
    14-5/8" Stainless Steel Filter Screen with 109.00 sq.&
    • AMIAD
    • Item # 1PHR4
    • Mfr. Model # 700101-000414
    • Filter Screen, Stainless Steel Screen Material, Mesh 155, 100 Microns, Dia. 4 In., Length 14-5/8 In., Max....More

  • CPVC Replacement Basket with 37.03" Screen Area
    CPVC Replacement Basket with 37.03" Screen Area
    • HAYWARD
    • Item # 3CDW9
    • Mfr. Model # BS21001/32
    • Replacement Basket, CPVC Screen Material, Mesh 1/32 In., Screen Area 37.03 In.

  • 1-11/32" Stainless Steel Filter Screen with 3.95 sq.&#
    1-11/32" Stainless Steel Filter Screen with 3.95 sq.&#
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 6UJJ5
    • Mfr. Model # 5580320
    • Filter Screen, Stainless Steel Screen Material, Mesh 50, 304 Microns, Dia. 15/16 In., Length 1-11/32 In.,...More

  • 4-9/16" Stainless Steel Filter Screen with 31.84 sq.&#
    4-9/16" Stainless Steel Filter Screen with 31.84 sq.&#
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 6UJJ9
    • Mfr. Model # 5580450
    • Filter Screen, Stainless Steel Screen Material, Mesh 50, 304 Microns, Dia. 2-1/4 In., Length 4-9/16 In., Max....More

  • 5" Stainless Steel Filter Screen with 17.00 sq. in.&#x
    5" Stainless Steel Filter Screen with 17.00 sq. in.&#x
    • AMIAD
    • Item # 1PHP7
    • Mfr. Model # 700101-000299
    • Filter Screen, Stainless Steel Screen Material, Mesh 155, 100 Microns, Dia. 1-1/4 In., Length 5 In., Max....More

  • 5" Stainless Steel Filter Screen with 26.00 sq. in.&#x
    5" Stainless Steel Filter Screen with 26.00 sq. in.&#x
    • AMIAD
    • Item # 1PHP9
    • Mfr. Model # 700101-000337
    • Filter Screen, Stainless Steel Screen Material, Mesh 155, 100 Microns, Dia. 2 In., Length 5 In., Max. Fluid...More

  • 5" Polyester Filter Screen, Black
    5" Polyester Filter Screen, Black
    • AMIAD
    • Item # 2P808
    • Mfr. Model # 700101-000282
    • Filter Screen, Mesh 200, 80 Microns, Dia. 1-1/4 In., Length 5 In., Black, For Use With 2P802

  • 10" Stainless Steel Filter Screen with 52.00 sq. in.&#
    10" Stainless Steel Filter Screen with 52.00 sq. in.&#
    • AMIAD
    • Item # 1PHR3
    • Mfr. Model # 700101-000367
    • Filter Screen, Stainless Steel Screen Material, Mesh 50, 300 Microns, Dia. 2 In., Length 10 In., Max. Fluid...More

  • PVC Screen with 28.86" Screen Area
    PVC Screen with 28.86" Screen Area
    • HAYWARD
    • Item # 3CET2
    • Mfr. Model # YSX1020022
    • Screen

  • 5" Polyester Filter Screen, Brown
    5" Polyester Filter Screen, Brown
    • AMIAD
    • Item # 2P810
    • Mfr. Model # 700101-000325
    • Filter Screen, Mesh 450, 22 Microns, Dia. 2 In., Length 5 In., Brown, For Use With Mfr. No. 1-1201-1151-0000

  • 5" Stainless Steel Filter Screen with 17.0 Screen Area
    5" Stainless Steel Filter Screen with 17.0 Screen Area
    • AMIAD
    • Item # 1PHP6
    • Mfr. Model # 700101-000298
    • Filter Screen, Stainless Steel Screen Material, Mesh 200, 80 Microns, Dia. 3/4 In., Length 5 In., Max. Fluid...More

  • 10" Stainless Steel Filter Screen with 52.00 sq. in.&#
    10" Stainless Steel Filter Screen with 52.00 sq. in.&#
    • AMIAD
    • Item # 1PHR1
    • Mfr. Model # 700101-000364
    • Filter Screen, Stainless Steel Screen Material, Mesh 155, 100 Microns, Dia. 2 In., Length 10 In., Max. Fluid...More

  • 5" Polyester Filter Screen, Yellow
    5" Polyester Filter Screen, Yellow
    • AMIAD
    • Item # 2P806
    • Mfr. Model # 700101-000275
    • Filter Screen, Mesh 155, 100 Microns, Dia. 1-1/4 In., Length 5 In., Yellow, For Use With Mfr. No....More

  • 5" Polyester Filter Screen, Yellow
    5" Polyester Filter Screen, Yellow
    • AMIAD
    • Item # 2P812
    • Mfr. Model # 700101-000327
    • Filter Screen, Mesh 155, 100 Microns, Dia. 2 In., Length 5 In., Yellow, For Use With 2P803

  • 5" Polyester Filter Screen, Black
    5" Polyester Filter Screen, Black
    • AMIAD
    • Item # 2P811
    • Mfr. Model # 700101-000326
    • Filter Screen, Polyester Screen Material, Mesh 200, 80 Microns, Dia. 2 In., Length 5 In., Black, For Use With...More

  • CPVC Screen with 28.86" Screen Area
    CPVC Screen with 28.86" Screen Area
    • HAYWARD
    • Item # 3CEU3
    • Mfr. Model # YSX2020022
    • Screen

  • CPVC Replacement Basket with 86.44" Screen Area
    CPVC Replacement Basket with 86.44" Screen Area
    • HAYWARD
    • Item # 3CDX2
    • Mfr. Model # BS22001/8
    • Replacement Basket, CPVC Screen Material, Mesh 1/8 In., Screen Area 86.44 In.

  • 5" Stainless Steel Filter Screen with 26.00 sq. in.&#x
    5" Stainless Steel Filter Screen with 26.00 sq. in.&#x
    • AMIAD
    • Item # 1PHP8
    • Mfr. Model # 700101-000336
    • Filter Screen, Stainless Steel Screen Material, Mesh 200, 80 Microns, Dia. 2 In., Length 5 In., Max. Fluid...More

  • PVC Screen with 9.82" Screen Area
    PVC Screen with 9.82" Screen Area
    • HAYWARD
    • Item # 3CER5
    • Mfr. Model # YSX1010022
    • Screen

  • 14-5/8" Stainless Steel Filter Screen with 109.00 sq.&
    14-5/8" Stainless Steel Filter Screen with 109.00 sq.&
    • AMIAD
    • Item # 1PHR6
    • Mfr. Model # 700101-000417
    • Filter Screen, Stainless Steel Screen Material, Mesh 50, 300 Microns, Dia. 4 In., Length 14-5/8 In., Max....More

  • CPVC Screen with 21.10" Screen Area
    CPVC Screen with 21.10" Screen Area
    • HAYWARD
    • Item # 3CEU1
    • Mfr. Model # YSX2015022
    • Screen, CPVC Screen Material

  • CPVC Screen with 95.08" Screen Area
    CPVC Screen with 95.08" Screen Area
    • HAYWARD
    • Item # 3CEU7
    • Mfr. Model # YSX2040022
    • Screen

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More