Skip Content

Strain Relief Connector Accessories

9 results found that include 17 products

Filter Results By

Viewing as

List Table
  • Cord Connector Locknuts
    • HUBBELL WIRING DEVICE-KELLEMS
    • Multiple product options available

      Designed for use with strain relief connectors, these cord connector locknuts provide excellent pullout strength and can be installed without disassembly. They resist saltwater, weak acids, gasoline, alcohol, oil, grease, and common solvents. The threaded bodies help to speed installation and guard against skipping.

      Multiple product options available

  • 3/8" Plastic Bushing for Armored Cable, M/C and&#
    3/8" Plastic Bushing for Armored Cable, M/C and&#
    • ARLINGTON
    • Bushing, Hub Size 3/8 In., Material Plastic, For Use With Armored Cable, M/C and Flexible Metal Conduit, Package Quantity 100

    • Item # 4JWR4
    • Mfr. Model # AS1G
    • Bushing, Hub Size 3/8 In., Material Plastic, For Use With Armored Cable, M/C and Flexible Metal Conduit,...More

  • 5/16" Plastic Bushing for Armored Cable, M/C and&
    5/16" Plastic Bushing for Armored Cable, M/C and&
    • ARLINGTON
    • Bushing, Hub Size 5/16 In., Material Plastic, For Use With Armored Cable, M/C and Flexible Metal Conduit, Package Quantity 100

    • Item # 4JWR3
    • Mfr. Model # AS0G
    • Bushing, Hub Size 5/16 In., Material Plastic, For Use With Armored Cable, M/C and Flexible Metal Conduit,...More

  • Low Profile Cord Connector Locknuts
    • HUBBELL WIRING DEVICE-KELLEMS
    • Multiple product options available

      Designed for use with strain relief connectors, these low-profile cord connector locknuts provide excellent pullout strength and can be installed without disassembly. They resist saltwater, weak acids, gasoline, alcohol, oil, grease, and common solvents. The threaded bodies help to speed installation and guard against skipping.

      Multiple product options available

  • 7/16" Plastic Bushing for Armored Cable, M/C and&
    7/16" Plastic Bushing for Armored Cable, M/C and&
    • ARLINGTON
    • Bushing, Hub Size 7/16 In., Material Plastic, For Use With Armored Cable, M/C and Flexible Metal Conduit, Package Quantity 50

    • Item # 4JWR5
    • Mfr. Model # AS2G
    • Bushing, Hub Size 7/16 In., Material Plastic, For Use With Armored Cable, M/C and Flexible Metal Conduit,...More

  • 1/2" Plastic Bushing
    1/2" Plastic Bushing
    • AFC
    • Bushing, Hub Size 1/2 In., Material Plastic, Package Quantity 35

    • Item # 3CTT2
    • Mfr. Model # 8040
    • Bushing, Hub Size 1/2 In., Material Plastic, Package Quantity 35

  • 1/2" Plastic Bushing for Armored Cable, M/C and&#
    1/2" Plastic Bushing for Armored Cable, M/C and&#
    • ARLINGTON
    • Bushing, Hub Size 1/2 In., Material Plastic, For Use With Armored Cable, M/C and Flexible Metal Conduit, Package Quantity 50

    • Item # 4JWR6
    • Mfr. Model # AS3G
    • Bushing, Hub Size 1/2 In., Material Plastic, For Use With Armored Cable, M/C and Flexible Metal Conduit,...More

  • 1" Plastic Bushing for Armored Cable, M/C and Fle
    1" Plastic Bushing for Armored Cable, M/C and Fle
    • ARLINGTON
    • Bushing, Hub Size 1 In., Material Plastic, For Use With Armored Cable, M/C and Flexible Metal Conduit, Package Quantity 25

    • Item # 4JWR8
    • Mfr. Model # AS5G
    • Bushing, Hub Size 1 In., Material Plastic, For Use With Armored Cable, M/C and Flexible Metal Conduit,...More

  • 3/4" Plastic Bushing for Armored Cable, M/C and&#
    3/4" Plastic Bushing for Armored Cable, M/C and&#
    • ARLINGTON
    • Bushing, Hub Size 3/4 In., Material Plastic, For Use With Armored Cable, M/C and Flexible Metal Conduit, Package Quantity 50

    • Item # 4JWR7
    • Mfr. Model # AS4G
    • Bushing, Hub Size 3/4 In., Material Plastic, For Use With Armored Cable, M/C and Flexible Metal Conduit,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More