Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Straight Ladders

8 Results Found that Include 13 Products

Results per page:  16 | 32 | 48
  • LOUISVILLE
  • Louisville Proshelf Single Ladder Louisville Proshelf Single Ladder
  • Multiple product options available

    Louisville Proshelf single ladders feature fiberglass construction with nonslip treads. They also feature a ProTop design with tool lots, a rubber tread V shape, built-in magnets, and a SHOX impact system.

    Multiple product options available

  • LOUISVILLE
  • Louisville Straight Ladder Louisville Straight Ladder
  • Multiple product options available

    Louisville straight ladders feature QuickLatch® rung locks, swivel safety shoes, D-shaped rungs, full I-beam rails, mar-resistant rail end caps, and outside slide guides.

    Straight Ladder, Rung Dia. 1-1/2", Rung Spacing 12", Tread Nonslip and Tread Depth 1-1/2"; Varies by Overall Height, Overall Width, Material, Load Capacity and Ladder...More

Fiberglass Straight Ladder, 6 ft. Ladder Height, 15-3/16&qu
  • LOUISVILLE
  • Fiberglass Straight Ladder, 6 ft. Ladder Height, 15-3/16" Overall Width, 300 lb. Load Capacity Fiberglass Straight Ladder, 6 ft. Ladder Height, 15-3/16" Overall Width, 300 lb. Load Capacity
  • Straight Ladder, Ladder Height 6 ft., Overall Width 15-3/16 In., Material Fiberglass, Load Capacity 300 lb., Number of Rungs 6, Top to Bottom Rung 5 ft., Rung Spacing 12 In., Rung Width 12-3/4 In., Top Step Height 6 ft., Finish Natural, Rung Shape Step, Standards ANSI, OSHA, Includes Rubber Bumper, Slip-Resistant Rubber Feet, Heavy Duty Gusset Bracing, ANSI Type IA

  • Item # 33J679
  • Mfr. Model # FH1006
  • Straight Ladder, Ladder Height 6 ft., Overall Width 15-3/16 In., Material Fiberglass, Load Capacity 300 lb.,...More

Aluminum Straight Ladder, 6 ft. Ladder Height, 15-11/16&quo
  • LOUISVILLE
  • Aluminum Straight Ladder, 6 ft. Ladder Height, 15-11/16" Overall Width, 300 lb. Load Capacity Aluminum Straight Ladder, 6 ft. Ladder Height, 15-11/16" Overall Width, 300 lb. Load Capacity
  • Straight Ladder, Ladder Height 6 ft., Overall Width 15-11/16 In., Material Aluminum, Load Capacity 300 lb., Number of Rungs 6, Top to Bottom Rung 5 ft., Rung Spacing 12 In., Rung Width 12-3/4 In., Top Step Height 6 ft., Finish Natural, Rung Shape Step, Standards ANSI, OSHA, Includes Rubber Bumper, Slip-Resistant Rubber Feet, Heavy Duty Gusset Bracing, ANSI Type IA

  • Item # 33J643
  • Mfr. Model # AH1006
  • Straight Ladder, Ladder Height 6 ft., Overall Width 15-11/16 In., Material Aluminum, Load Capacity 300 lb.,...More

Aluminum Straight Ladder, 5 ft. Ladder Height, 15-11/16&quo
  • LOUISVILLE
  • Aluminum Straight Ladder, 5 ft. Ladder Height, 15-11/16" Overall Width, 300 lb. Load Capacity Aluminum Straight Ladder, 5 ft. Ladder Height, 15-11/16" Overall Width, 300 lb. Load Capacity
  • Straight Ladder, Ladder Height 5 ft., Overall Width 15-11/16 In., Material Aluminum, Load Capacity 300 lb., Number of Rungs 5, Top to Bottom Rung 4 ft., Rung Spacing 12 In., Rung Width 12-3/4 In., Top Step Height 5 ft., Finish Natural, Rung Shape Step, Standards ANSI, OSHA, Includes Rubber Bumper, Slip-Resistant Rubber Feet, Heavy Duty Gusset Bracing, ANSI Type IA

  • Item # 33J711
  • Mfr. Model # AH1005
  • Straight Ladder, Ladder Height 5 ft., Overall Width 15-11/16 In., Material Aluminum, Load Capacity 300 lb.,...More

Fiberglass Straight Ladder, 5 ft. Ladder Height, 15-3/16&qu
  • LOUISVILLE
  • Fiberglass Straight Ladder, 5 ft. Ladder Height, 15-3/16" Overall Width, 300 lb. Load Capacity Fiberglass Straight Ladder, 5 ft. Ladder Height, 15-3/16" Overall Width, 300 lb. Load Capacity
  • Straight Ladder, Ladder Height 5 ft., Overall Width 15-3/16 In., Material Fiberglass, Load Capacity 300 lb., Number of Rungs 5, Top to Bottom Rung 4 ft., Rung Spacing 12 In., Rung Width 12-3/4 In., Top Step Height 5 ft., Finish Natural, Rung Shape Step, Standards ANSI, OSHA, Includes Rubber Bumper, Slip-Resistant Rubber Feet, Heavy Duty Gusset Bracing, ANSI Type IA

  • Item # 33J729
  • Mfr. Model # FH1005
  • Straight Ladder, Ladder Height 5 ft., Overall Width 15-3/16 In., Material Fiberglass, Load Capacity 300 lb.,...More

Aluminum Straight Ladder, 4 ft. Ladder Height, 15-11/16&quo
  • LOUISVILLE
  • Aluminum Straight Ladder, 4 ft. Ladder Height, 15-11/16" Overall Width, 300 lb. Load Capacity Aluminum Straight Ladder, 4 ft. Ladder Height, 15-11/16" Overall Width, 300 lb. Load Capacity
  • Straight Ladder, Ladder Height 4 ft., Overall Width 15-11/16 In., Material Aluminum, Load Capacity 300 lb., Number of Rungs 4, Top to Bottom Rung 3 ft., Rung Spacing 12 In., Rung Width 12-3/4 In., Top Step Height 4 ft., Finish Natural, Rung Shape Step, Standards ANSI, OSHA, Includes Rubber Bumper, Slip-Resistant Rubber Feet, Heavy Duty Gusset Bracing, ANSI Type IA

  • Item # 33J724
  • Mfr. Model # AH1004
  • Straight Ladder, Ladder Height 4 ft., Overall Width 15-11/16 In., Material Aluminum, Load Capacity 300 lb.,...More

Fiberglass Straight Ladder, 4 ft. Ladder Height, 15-3/16&qu
  • LOUISVILLE
  • Fiberglass Straight Ladder, 4 ft. Ladder Height, 15-3/16" Overall Width, 300 lb. Load Capacity Fiberglass Straight Ladder, 4 ft. Ladder Height, 15-3/16" Overall Width, 300 lb. Load Capacity
  • Straight Ladder, Ladder Height 4 ft., Overall Width 15-3/16 In., Material Fiberglass, Load Capacity 300 lb., Number of Rungs 4, Top to Bottom Rung 3 ft., Rung Spacing 12 In., Rung Width 12-3/4 In., Top Step Height 4 ft., Finish Natural, Rung Shape Step, Standards ANSI, OSHA, Includes Rubber Bumper, Slip-Resistant Rubber Feet, Heavy Duty Gusset Bracing, ANSI Type IA

  • Item # 33J706
  • Mfr. Model # FH1004
  • Straight Ladder, Ladder Height 4 ft., Overall Width 15-3/16 In., Material Fiberglass, Load Capacity 300 lb.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More