Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Straight Ladders

5 Results Found that Include 36 Products

Results per page:  16 | 32 | 48
  • WERNER
  • Werner Straight Ladder Werner Straight Ladder
  • Multiple product options available

    Easy to transport and maneuver, these durable ladders are made with nonconductive fiberglass rails. The D-rungs are slip resistant, and the durable rail shields and shoe brackets help to protect the rails from damage. The dual-action feet pivot for use on hard or penetrable surfaces. Additional features include mar-resistant molded end caps and prepierced holes for easy field installation of accessories. Molded rung braces on the bottom steps provide increased durability.

    Straight Ladder and Rung Spacing 12"; Varies by Overall Height, Overall Width, Material, Load Capacity and Ladder Height

  • WERNER
  • Werner Manhole Ladder Werner Manhole Ladder
  • Multiple product options available

    The narrow width of these ladders make them ideal for use in manholes. They feature 3-ft. replaceable plastic sleeves to protect the upper rails from manhole damage. They feature a combination rail shield and shoe to protect the bottom of the rails from damage. The round rungs are slip resistant. The mar-resistant, vinyl-coated aluminum hoop end caps are ideal for easily removing the ladder from the manhole.

    Manhole Ladder, Overall Width 12-3/8", Material Fiberglass, Load Capacity 375 lb., Rung Dia. 1-1/4", Rung Spacing 12", Rung Width 1-1/4", Tread Deep Serrations, Tread...More

  • WERNER
  • Werner Sectional Ladder Werner Sectional Ladder
  • Multiple product options available

    These sectional ladders feature individual base and middle sections that can be connected (available separately). Each features a hand-operated taper-lock to secure the mating sections. A durable rail shield and shoe bracket helps to protect the base rails from damage. Middle sections must be used in conjunction with base sections. They feature slip-resistant round rungs that nest to the top channel of the sections when they are joined.

    Sectional Ladder, Overall Height 6 ft., Material Fiberglass, Load Capacity 375, Ladder Height 6 ft., Number of Rungs 5, Top to Bottom Rung 5' 4", Rung Dia. 1-1/4", Rung...More

Fiberglass Parallel Sectional Ladder, 6 ft. Overall Height,
  • WERNER
  • Fiberglass Parallel Sectional Ladder, 6 ft. Overall Height, 12-1/2" Overall Width Werner Parallel Sectional Ladder
  • Featuring nonconductive fiberglass rails, these easy-to-transport parallel sectional ladders are ideal for manhole use. The sections are joined by heavy-duty extruded fittings and secured by cam-driven tension clamps. The round rungs are slip resistant. A maximum of three 6-ft. sections can be used.

  • Item # 41D284
  • Mfr. Model # S7706-1
  • Parallel Sectional Ladder, Overall Height 6 ft., Overall Width 12-1/2 In., Material Fiberglass, Load Capacity...More

Aluminum Shelf Ladder, 8 ft. Overall Height, 28-1/4"&#
  • WERNER
  • Aluminum Shelf Ladder, 8 ft. Overall Height, 28-1/4" Overall Width, 300 lb. Load Capacity Werner Shelf Ladder
  • These shelf ladders are designed for spaces where traditional stepladders won't fit. The deep bumpers enable reliable contact with walls or shelves, while allowing users to stay closer to their work. The slip-resistant steps are double riveted, and the bottom 3 steps are double braced. The flared rails help to provide increased stability. Small tools and parts can be held at the top of the ladders.

  • Item # 41D303
  • Mfr. Model # SH378
  • Shelf Ladder, Overall Height 8 ft., Overall Width 28-1/4 In., Material Aluminum, Load Capacity 300 lb.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More