Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Straight Ladders

10 Results Found that Include 24 Products

Results per page:  16 | 32 | 48
  • WERNER
  • Werner Manhole Ladder Werner Manhole Ladder
  • Multiple product options available

    The narrow width of these ladders make them ideal for use in manholes. They feature 3-ft. replaceable plastic sleeves to protect the upper rails from manhole damage. They feature a combination rail shield and shoe to protect the bottom of the rails from damage. The round rungs are slip resistant. The mar-resistant, vinyl-coated aluminum hoop end caps are ideal for easily removing the ladder from the manhole.

    Manhole Ladder, Overall Width 12-3/8", Material Fiberglass, Load Capacity 375 lb., Rung Dia. 1-1/4", Rung Spacing 12", Rung Width 1-1/4", Tread Deep Serrations, Tread...More

  • WERNER
  • Werner Straight Ladder Werner Straight Ladder
  • Multiple product options available

    Easy to transport and maneuver, these durable ladders are made with nonconductive fiberglass rails. The D-rungs are slip resistant, and the durable rail shields and shoe brackets help to protect the rails from damage. The dual-action feet pivot for use on hard or penetrable surfaces. Additional features include mar-resistant molded end caps and prepierced holes for easy field installation of accessories. Molded rung braces on the bottom steps provide increased durability.

    Straight Ladder and Rung Spacing 12"; Varies by Overall Height, Overall Width, Material, Load Capacity and Ladder Height

  • COTTERMAN
  • Cotterman Storage Tank Ladder Cotterman Storage Tank Ladder
  • Multiple product options available

    These storage tank access ladders feature ladder tops that hook to the top edge of a tank to allow user portable access to the inside of storage tanks and vessels. They are constructed of welded steel with a durable, gray powder-coat paint finish and rubber-tipped legs.

    Storage Tank Ladder, Overall Width 14-1/2", Material Steel, Load Capacity 300 lb., Rung Dia. 3/4", Rung Spacing 12", Rung Width 12", Tread Rebar, Tread Depth 3/4",...More

  • LOUISVILLE
  • Louisville Plate Connect Straight Ladder Louisville Plate Connect Straight Ladder
  • Multiple product options available

    Louisville plate connect extension ladders feature aluminum plate connection rungs and aluminum swivel safety shoes with full metal boots. They also feature outside slide guides and mar-resistant rail end caps.

    Plate Connect Straight Ladder, Overall Width 17-3/8", Material Fiberglass, Load Capacity 300 lb., Rung Dia. 1-1/2", Rung Spacing 12", Rung Width 15-3/8", Tread Nonslip,...More

Fiberglass Parallel Sectional Ladder, 6 ft. Ladder Height,
  • WERNER
  • Fiberglass Parallel Sectional Ladder, 6 ft. Ladder Height, 12-1/2" Overall Width Werner Parallel Sectional Ladder
  • Featuring nonconductive fiberglass rails, these easy-to-transport parallel sectional ladders are ideal for manhole use. The sections are joined by heavy-duty extruded fittings and secured by cam-driven tension clamps. The round rungs are slip resistant. A maximum of three 6-ft. sections can be used.

  • Item # 41D284
  • Mfr. Model # S7706-1
  • Parallel Sectional Ladder, Ladder Height 6 ft., Overall Width 12-1/2 In., Material Fiberglass, Load Capacity...More

Fiberglass Sectional Ladder Top, 6 ft. Ladder Height, 18-3&
  • WERNER
  • Fiberglass Sectional Ladder Top, 6 ft. Ladder Height, 18-3/4" Overall Width, 375 lb. Load Capacity Werner Sectional Ladder
  • These sectional ladders feature individual base and middle sections that can be connected (available separately). Each features a hand-operated taper-lock to secure the mating sections. A durable rail shield and shoe bracket helps to protect the base rails from damage. Middle sections must be used in conjunction with base sections. They feature slip-resistant round rungs that nest to the top channel of the sections when they are joined.

  • Item # 41D282
  • Mfr. Model # S7906-3
  • Sectional Ladder Top, Ladder Height 6 ft., Overall Width 18-3/4 In., Material Fiberglass, Load Capacity 375...More

  • LOUISVILLE
  • Louisville Straight Ladder Louisville Straight Ladder
  • Multiple product options available

    Louisville straight ladders feature QuickLatch® rung locks, swivel safety shoes, D-shaped rungs, full I-beam rails, mar-resistant rail end caps, and outside slide guides.

    Straight Ladder, Rung Dia. 1-1/2", Rung Spacing 12", Tread Nonslip and Tread Depth 1-1/2"; Varies by Overall Height, Overall Width, Material, Load Capacity and Ladder...More

Fiberglass Manhole Ladder, 8 ft. Ladder Height, 14-1/2"
  • LOUISVILLE
  • Fiberglass Manhole Ladder, 8 ft. Ladder Height, 14-1/2" Overall Width, 375 lb. Load Capacity Louisville Manhole Ladder
  • These manhole ladders feature slip-resistant rubber pads for hard surfaces and spur plates that can dig into penetrable surfaces.

  • Item # 48FT61
  • Mfr. Model # FE8908
  • Manhole Ladder, Ladder Height 8 ft., Overall Width 14-1/2 In., Material Fiberglass, Load Capacity 375 lb.,...More

Aluminum Shelf Ladder, 8 ft. Ladder Height, 28-1/4"&#x
  • WERNER
  • Aluminum Shelf Ladder, 8 ft. Ladder Height, 28-1/4" Overall Width, 300 lb. Load Capacity Werner Shelf Ladder
  • These shelf ladders are designed for spaces where traditional stepladders won't fit. The deep bumpers enable reliable contact with walls or shelves, while allowing users to stay closer to their work. The slip-resistant steps are double riveted, and the bottom 3 steps are double braced. The flared rails help to provide increased stability. Small tools and parts can be held at the top of the ladders.

  • Item # 41D303
  • Mfr. Model # SH378
  • Shelf Ladder, Ladder Height 8 ft., Overall Width 28-1/4 In., Material Aluminum, Load Capacity 300 lb., Number...More

Fiberglass Proshelf Single Ladder, 8 ft. Ladder Height, 25-
  • LOUISVILLE
  • Fiberglass Proshelf Single Ladder, 8 ft. Ladder Height, 25-5/8" Overall Width, 300 lb. Load Capacity Louisville Proshelf Single Ladder
  • Louisville Proshelf single ladders feature fiberglass construction with nonslip treads. They also feature a ProTop design with tool lots, a rubber tread V shape, built-in magnets, and a SHOX impact system.

  • Item # 39RL10
  • Mfr. Model # FH1508
  • Proshelf Single Ladder, Ladder Height 8 ft., Overall Width 25-5/8 In., Material Fiberglass, Load Capacity 300...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More