Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Straight Centrifugal High Head Pumps

32 results found that include 135 products

Filter Results By

Branch Availability
Housing Material
HP
Inlet
Outlet
Voltage
Max. Head
Amps
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Cast Iron 5 HP Centrifugal Pump, 208-230/460VAC Voltage,&#x
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 5 HP, 3 Phase, Voltage 208-230/460VAC, Amps 12-11.8/5.9, 60 Hz, Inlet 2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure TEFC, 3500 Motor RPM, Motor Type JM, Max. Dia. Solids 5/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F

  • Item # 49UU49
  • Mfr. Model # 3BF1J9B0
  • Centrifugal Pump, Housing Material Cast Iron, 5 HP, 3 Phase, Voltage 208-230/460VAC, Amps 12-11.8/5.9, 60 Hz,...More

  • TM

    Grainger Choice

  • DAYTON
  • Multiple product options available

    High head pumps can discharge high volumes of liquids at levels more than 80 ft. These straight centrifugal pumps have continuous-duty motors to help handle liquid transfer, water circulation, booster service, irrigation, spray system, jockey pump, and other general purpose pumping applications. The close-coupled design features back pullout, for easy maintenance.

    Multiple product options available

  • GOULDS WATER TECHNOLOGY
  • Multiple product options available

    These high head pumps have continuous-duty motors to help handle liquid transfer, water circulation, booster service, irrigation, spray system, jockey pump, and other general purpose pumping applications. They can discharge high volumes of liquids more than 80 ft. The close-coupled design features back pullout, offering easy maintenance.

    Multiple product options available

Cast Iron 5 HP Centrifugal Pump, 208-230/460VAC Voltage
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 5 HP, 3 Phase, Voltage 208-230/460VAC, 60 Hz, Inlet 2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure ODP, 3500 Motor RPM, Motor Type JM, Max. Dia. Solids 5/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F

  • Item # 49UU52
  • Mfr. Model # 3BF1JBA0
  • Centrifugal Pump, Housing Material Cast Iron, 5 HP, 3 Phase, Voltage 208-230/460VAC, 60 Hz, Inlet 2 In. NPT,...More

Cast Iron 7-1/2 HP Centrifugal Pump, 208-230/460VAC Vo
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 7-1/2 HP, 3 Phase, Voltage 208-230/460VAC, Amps 19.4-18/9, 60 Hz, Inlet 2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure TEFC, 3500 Motor RPM, Motor Type JM, Max. Dia. Solids 5/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F

  • Item # 49UU34
  • Mfr. Model # 5BF1K9D0
  • Centrifugal Pump, Housing Material Cast Iron, 7-1/2 HP, 3 Phase, Voltage 208-230/460VAC, Amps 19.4-18/9, 60...More

Cast Iron 3 HP Centrifugal Pump, 208-230/460VAC Voltage,&#x
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 3 HP, 3 Phase, Voltage 208-230/460VAC, Amps 9.5-9.0/4.5, 60 Hz, Inlet 2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure ODP, 3500 Motor RPM, Impeller Type Closed, Impeller Material Bronze, Max. Dia. Solids 5/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F, Length 18-3/8 In., Width 10-5/8 In., Height 8 In.

  • Item # 53DL79
  • Mfr. Model # 3BF1HBC0
  • Centrifugal Pump, Housing Material Cast Iron, 3 HP, 3 Phase, Voltage 208-230/460VAC, Amps 9.5-9.0/4.5, 60 Hz,...More

Cast Iron 15 HP Centrifugal Pump, 208-230/460VAC Voltage,&#
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 15 HP, 3 Phase, Voltage 208-230/460VAC, Amps 34.2/17.1, 60 Hz, Inlet 3 In. NPT, Outlet 2-1/2 In. NPT, Motor Enclosure TEFC, 3500 Motor RPM, Motor Type JM, Max. Dia. Solids 7/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F

  • Item # 49UU43
  • Mfr. Model # 4BF1M9C0
  • Centrifugal Pump, Housing Material Cast Iron, 15 HP, 3 Phase, Voltage 208-230/460VAC, Amps 34.2/17.1, 60 Hz,...More

Cast Iron 7-1/2 HP Centrifugal Pump, 208-230/460VAC Vo
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 7-1/2 HP, 3 Phase, Voltage 208-230/460VAC, Amps 17.2/8.6, 60 Hz, Inlet 3 In. NPT, Outlet 2-1/2 In. NPT, Motor Enclosure ODP, 3500 Motor RPM, Motor Type JM, Max. Dia. Solids 7/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F

  • Item # 49UU45
  • Mfr. Model # 4BF1KBF0
  • Centrifugal Pump, Housing Material Cast Iron, 7-1/2 HP, 3 Phase, Voltage 208-230/460VAC, Amps 17.2/8.6, 60...More

Cast Iron 10 HP Centrifugal Pump, 208-230/460VAC Voltage,&#
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 10 HP, 3 Phase, Voltage 208-230/460VAC, Amps 25/12.5, 60 Hz, Inlet 4 In. Flange, Outlet 3 In. Flange, Motor Enclosure ODP, 3500 Motor RPM, Motor Type JM, Max. Dia. Solids 1/2 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F

  • Item # 49UU33
  • Mfr. Model # 6BF1LBC0
  • Centrifugal Pump, Housing Material Cast Iron, 10 HP, 3 Phase, Voltage 208-230/460VAC, Amps 25/12.5, 60 Hz,...More

Cast Iron 3 HP Centrifugal Pump, 208-230/460VAC Voltage,&#x
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 3 HP, 3 Phase, Voltage 208-230/460VAC, Amps 7.9-7.2/3.6, 60 Hz, Inlet 2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure TEFC, 3500 Motor RPM, Motor Type JM, Max. Dia. Solids 5/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F

  • Item # 49UU51
  • Mfr. Model # 3BF1H9D0
  • Centrifugal Pump, Housing Material Cast Iron, 3 HP, 3 Phase, Voltage 208-230/460VAC, Amps 7.9-7.2/3.6, 60 Hz,...More

Cast Iron 3 HP Centrifugal Pump, 208-230/460VAC Voltage,&#x
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 3 HP, 3 Phase, Voltage 208-230/460VAC, Amps 7.9-7.2/3.6, 60 Hz, Inlet 2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure TEFC, 3500 Motor RPM, Motor Type JM, Max. Dia. Solids 3/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F

  • Item # 49UU50
  • Mfr. Model # 3BF1H9B0H
  • Centrifugal Pump, Housing Material Cast Iron, 3 HP, 3 Phase, Voltage 208-230/460VAC, Amps 7.9-7.2/3.6, 60 Hz,...More

Cast Iron 3 HP Centrifugal Pump, 208-230/460VAC Voltage,&#x
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 3 HP, 3 Phase, Voltage 208-230/460VAC, Amps 9.5-9.0/4.5, 60 Hz, Inlet 2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure ODP, 3500 Motor RPM, Impeller Type Closed, Impeller Material Bronze, Max. Dia. Solids 3/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F, Length 18-3/8 In., Width 10-5/8 In., Height 8 In.

  • Item # 53DL78
  • Mfr. Model # 3BF1HBA0H
  • Centrifugal Pump, Housing Material Cast Iron, 3 HP, 3 Phase, Voltage 208-230/460VAC, Amps 9.5-9.0/4.5, 60 Hz,...More

Cast Iron 3 HP Centrifugal Pump, 208-230/460VAC Voltage,&#x
  • GOULDS
  • Centrifugal Pump, Housing Material Cast Iron, 3 HP, 3 Phase, Voltage 208-230/460VAC, Amps 9.8/4.9, 60 Hz, Inlet 1-1/2 In. NPT, Outlet 1-1/4 In. NPT, Motor Enclosure TEFC, 3500 Motor RPM, Motor Type JM, Impeller Type Closed, Impeller Material 316L Stainless Steel, Max. Dia. Solids 3/16, Seal Material 303 Stainless Steel, 316L Stainless Steel, Carbon, Ceramic, Buna-N, Max. Liquid Temp. 212 Degrees F, Length 16 In., Width 8-1/2 In., Height 8-1/2 In.

  • Item # 52XF13
  • Mfr. Model # 2MC1H9C0
  • Centrifugal Pump, Housing Material Cast Iron, 3 HP, 3 Phase, Voltage 208-230/460VAC, Amps 9.8/4.9, 60 Hz,...More

Cast Iron 3 HP Centrifugal Pump, 208-230/460VAC Voltage,&#x
  • GOULDS
  • Centrifugal Pump, Housing Material Cast Iron, 3 HP, 3 Phase, Voltage 208-230/460VAC, Amps 9.8/4.9, 60 Hz, Inlet 1-1/4 In. NPT, Outlet 1 In. NPT, Motor Enclosure TEFC, 3500 Motor RPM, Motor Type JM, Impeller Type Closed, Impeller Material 316L Stainless Steel, Max. Dia. Solids 1/16 In., Seal Material 303 Stainless Steel, 316L Stainless Steel, Carbon, Ceramic, Buna-N, Max. Liquid Temp. 212 Degrees F, Length 16 In., Width 8-1/2 In., Height 8-1/2 In.

  • Item # 52XF12
  • Mfr. Model # 1MC1H9A0
  • Centrifugal Pump, Housing Material Cast Iron, 3 HP, 3 Phase, Voltage 208-230/460VAC, Amps 9.8/4.9, 60 Hz,...More

Cast Iron 20 HP Centrifugal Pump, 230/460VAC Voltage,
  • GOULDS
  • Centrifugal Pump, Housing Material Cast Iron, 20 HP, 3 Phase, Voltage 230/460VAC, Amps 50.1-46.0/23.0, 60 Hz, Inlet 2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure TEFC, 3500 Motor RPM, Motor Type JM, Impeller Type Closed, Impeller Material Bronze, Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F, Length 26-1/2 In., Width 13-9/16 In., Height 10-1/4 In.

  • Item # 52XF11
  • Mfr. Model # 5BF1N9A0
  • Centrifugal Pump, Housing Material Cast Iron, 20 HP, 3 Phase, Voltage 230/460VAC, Amps 50.1-46.0/23.0, 60 Hz,...More

Cast Iron 10 HP Centrifugal Pump, 208-230/460VAC Voltage,&#
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 10 HP, 3 Phase, Voltage 208-230/460VAC, Amps 25/12.5, 60 Hz, Inlet 2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure ODP, 3500 Motor RPM, Motor Type JM, Max. Dia. Solids 5/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F

  • Item # 49UU39
  • Mfr. Model # 5BF1LBC0
  • Centrifugal Pump, Housing Material Cast Iron, 10 HP, 3 Phase, Voltage 208-230/460VAC, Amps 25/12.5, 60 Hz,...More

Cast Iron 7-1/2 HP Centrifugal Pump, 208-230/460VAC Vo
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 7-1/2 HP, 3 Phase, Voltage 208-230/460VAC, Amps 19.4-18/9, 60 Hz, Inlet 3 In. NPT, Outlet 2-1/2 In. NPT, Motor Enclosure TEFC, 3500 Motor RPM, Motor Type JM, Max. Dia. Solids 7/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F

  • Item # 49UU40
  • Mfr. Model # 4BF1K9G0
  • Centrifugal Pump, Housing Material Cast Iron, 7-1/2 HP, 3 Phase, Voltage 208-230/460VAC, Amps 19.4-18/9, 60...More

Cast Iron 5 HP Centrifugal Pump, 208-230/460VAC Voltage,&#x
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 5 HP, 3 Phase, Voltage 208-230/460VAC, Amps 12-11.8/5.9, 60 Hz, Inlet 3 In. NPT, Outlet 2-1/2 In. NPT, Motor Enclosure TEFC, 3500 Motor RPM, Motor Type JM, Max. Dia. Solids 7/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F

  • Item # 49UU41
  • Mfr. Model # 4BF1J9J0
  • Centrifugal Pump, Housing Material Cast Iron, 5 HP, 3 Phase, Voltage 208-230/460VAC, Amps 12-11.8/5.9, 60 Hz,...More

Cast Iron 3 HP Centrifugal Pump, 208-230/460VAC Voltage,&#x
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 3 HP, 3 Phase, Voltage 208-230/460VAC, Amps 7.9-7.2/3.6, 60 Hz, Inlet 3 In. NPT, Outlet 2-1/2 In. NPT, Motor Enclosure TEFC, 3500 Motor RPM, Motor Type JM, Max. Dia. Solids 7/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F

  • Item # 49UU42
  • Mfr. Model # 4BF1H9K0
  • Centrifugal Pump, Housing Material Cast Iron, 3 HP, 3 Phase, Voltage 208-230/460VAC, Amps 7.9-7.2/3.6, 60 Hz,...More

Cast Iron 15 HP Centrifugal Pump, 208-230/460VAC Voltage
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 15 HP, 3 Phase, Voltage 208-230/460VAC, 60 Hz, Inlet 3 In., Outlet 2-1/2 In., Motor Enclosure ODP, 3500 Motor RPM, Motor Type JM, Max. Dia. Solids 7/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F

  • Item # 49UU47
  • Mfr. Model # 4BF1MBB0
  • Centrifugal Pump, Housing Material Cast Iron, 15 HP, 3 Phase, Voltage 208-230/460VAC, 60 Hz, Inlet 3 In.,...More

Cast Iron 10 HP Centrifugal Pump, 208-230/460VAC Voltage,&#
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 10 HP, 3 Phase, Voltage 208-230/460VAC, Amps 23.6/11.8, 60 Hz, Inlet 2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure TEFC, 3500 Motor RPM, Motor Type JM, Max. Dia. Solids 5/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F

  • Item # 49UU36
  • Mfr. Model # 5BF1L9G0
  • Centrifugal Pump, Housing Material Cast Iron, 10 HP, 3 Phase, Voltage 208-230/460VAC, Amps 23.6/11.8, 60 Hz,...More

Cast Iron 10 HP Centrifugal Pump, 208-230/460VAC Voltage
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 10 HP, 3 Phase, Voltage 208-230/460VAC, 60 Hz, Inlet 3 In., Outlet 2-1/2 In., Motor Enclosure TEFC, 3500 Motor RPM, Motor Type JM, Max. Dia. Solids 7/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F

  • Item # 49UU44
  • Mfr. Model # 4BF1L9E0
  • Centrifugal Pump, Housing Material Cast Iron, 10 HP, 3 Phase, Voltage 208-230/460VAC, 60 Hz, Inlet 3 In.,...More

Cast Iron 10 HP Centrifugal Pump, 208-230/460VAC Voltage,&#
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 10 HP, 3 Phase, Voltage 208-230/460VAC, Amps 25/12.5, 60 Hz, Inlet 3 In. NPT, Outlet 2-1/2 In. NPT, Motor Enclosure ODP, 3500 Motor RPM, Motor Type JM, Max. Dia. Solids 7/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F

  • Item # 49UU48
  • Mfr. Model # 4BF1LBD0
  • Centrifugal Pump, Housing Material Cast Iron, 10 HP, 3 Phase, Voltage 208-230/460VAC, Amps 25/12.5, 60 Hz,...More

Cast Iron 15 HP Centrifugal Pump, 208-230/460VAC Voltage,&#
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 15 HP, 3 Phase, Voltage 208-230/460VAC, Amps 35/17.5, 60 Hz, Inlet 4 In. Flange, Outlet 3 In. Flange, Motor Enclosure ODP, 3500 Motor RPM, Motor Type JM, Max. Dia. Solids 1/2 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F

  • Item # 49UU32
  • Mfr. Model # 6BF1MBB0
  • Centrifugal Pump, Housing Material Cast Iron, 15 HP, 3 Phase, Voltage 208-230/460VAC, Amps 35/17.5, 60 Hz,...More

Cast Iron 7-1/2 HP Centrifugal Pump, 208-230/460VAC Vo
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 7-1/2 HP, 3 Phase, Voltage 208-230/460VAC, Amps 17.2/8.6, 60 Hz, Inlet 2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure ODP, 3500 Motor RPM, Motor Type JM, Max. Dia. Solids 5/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F

  • Item # 49UU37
  • Mfr. Model # 5BF1KBH0
  • Centrifugal Pump, Housing Material Cast Iron, 7-1/2 HP, 3 Phase, Voltage 208-230/460VAC, Amps 17.2/8.6, 60...More

Cast Iron 7-1/2 HP Centrifugal Pump, 208-230/460VAC Vo
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 7-1/2 HP, 3 Phase, Voltage 208-230/460VAC, 60 Hz, Inlet 4 In., Outlet 3 In., Motor Enclosure TEFC, 3500 Motor RPM, Motor Type JM, Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F

  • Item # 49UU29
  • Mfr. Model # 6BF1K9D0
  • Centrifugal Pump, Housing Material Cast Iron, 7-1/2 HP, 3 Phase, Voltage 208-230/460VAC, 60 Hz, Inlet 4 In.,...More

Cast Iron 15 HP Centrifugal Pump, 208-230/460VAC Voltage,&#
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 15 HP, 3 Phase, Voltage 208-230/460VAC, Amps 35/17.5, 60 Hz, Inlet 2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure ODP, 3500 Motor RPM, Motor Type JM, Max. Dia. Solids 5/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F

  • Item # 49UU38
  • Mfr. Model # 5BF1MBB0
  • Centrifugal Pump, Housing Material Cast Iron, 15 HP, 3 Phase, Voltage 208-230/460VAC, Amps 35/17.5, 60 Hz,...More

Cast Iron 5 HP Centrifugal Pump, 208-230/460VAC Voltage,&#x
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 5 HP, 3 Phase, Voltage 208-230/460VAC, Amps 12/6, 60 Hz, Inlet 3 In. NPT, Outlet 2-1/2 In. NPT, Motor Enclosure ODP, 3500 Motor RPM, Motor Type JM, Max. Dia. Solids 7/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F

  • Item # 49UU46
  • Mfr. Model # 4BF1JBH0
  • Centrifugal Pump, Housing Material Cast Iron, 5 HP, 3 Phase, Voltage 208-230/460VAC, Amps 12/6, 60 Hz, Inlet...More

Cast Iron 15 HP Centrifugal Pump, 208-230/460VAC Voltage,&#
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 15 HP, 3 Phase, Voltage 208-230/460VAC, Amps 34.2/17.1, 60 Hz, Inlet 2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure TEFC, 3500 Motor RPM, Motor Type JM, Max. Dia. Solids 5/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F

  • Item # 49UU35
  • Mfr. Model # 5BF1M9F0
  • Centrifugal Pump, Housing Material Cast Iron, 15 HP, 3 Phase, Voltage 208-230/460VAC, Amps 34.2/17.1, 60 Hz,...More

Cast Iron 7-1/2 HP Centrifugal Pump, 208-230/460VAC Vo
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 7-1/2 HP, 3 Phase, Voltage 208-230/460VAC, Amps 17.2/8.6, 60 Hz, Inlet 4 In. Flange, Outlet 3 In. Flange, Motor Enclosure ODP, 3500 Motor RPM, Motor Type JM, Max. Dia. Solids 1/2 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F

  • Item # 49UU31
  • Mfr. Model # 6BF1KBE0
  • Centrifugal Pump, Housing Material Cast Iron, 7-1/2 HP, 3 Phase, Voltage 208-230/460VAC, Amps 17.2/8.6, 60...More

Cast Iron 10 HP Centrifugal Pump, 208-230/460VAC Voltage
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, Housing Material Cast Iron, 10 HP, 3 Phase, Voltage 208-230/460VAC, 60 Hz, Inlet 4 In., Outlet 3 In., Motor Enclosure TEFC, 3500 Motor RPM, Motor Type JM, Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F

  • Item # 49UU30
  • Mfr. Model # 6BF1L9E0
  • Centrifugal Pump, Housing Material Cast Iron, 10 HP, 3 Phase, Voltage 208-230/460VAC, 60 Hz, Inlet 4 In.,...More

Cast Iron 1-1/2 HP Centrifugal Pump, 208-230/460VAC Vo
  • FLINT & WALLING
  • Centrifugal Pump, Housing Material Cast Iron, 1-1/2 HP, 3 Phase, Voltage 208-230/460VAC, 60/50 Hz, Inlet 1-1/2 In., Outlet 1-1/4 In., Motor Enclosure TEFC, 3450 Motor RPM, Motor Type TEFC, Impeller Type Closed, Impeller Material Brass, Seal Material Silicon Carbide

  • Item # 44YW83
  • Mfr. Model # CJ103153T
  • Centrifugal Pump, Housing Material Cast Iron, 1-1/2 HP, 3 Phase, Voltage 208-230/460VAC, 60/50 Hz, Inlet...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More