Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

STORM INTERFACE

61 products found

Filter Results By

Viewing as

List
  • Graphic Display, Number of Keys 0, IP Rating 65, USB 2.0

    Brand
    STORM INTERFACE
    Item #
    33RT57
    Mfr. Model #
    5100-1105
    Graphic Display, Number of Keys 0, IP Rating 65, USB&#
    Web Price $234.50 / each
  • Electromagnetic Lock, Wall Mount, 1200 lb.

    Brand
    STORM INTERFACE
    Item #
    33UC42
    Mfr. Model #
    AXS MAG DOOR LOCK 1200
    Electromagnetic Lock,Wall Mount,1200 lb.
    Web Price $320.00 / each
  • Electromagnetic Lock, Wall Mount, 600 lb.

    Brand
    STORM INTERFACE
    Item #
    33UC41
    Mfr. Model #
    AXS MAG DOOR LOCK 600
    Electromagnetic Lock,Wall Mount,600 lb.
    Web Price $206.00 / each
  • Electromag Gate Lock, Wall Mount, 1200 lb.

    Brand
    STORM INTERFACE
    Item #
    33UC43
    Mfr. Model #
    AXS MAG GATE LOCK 1200
    Electromag Gate Lock,Wall Mount,1200 lb.
    Web Price $360.50 / each
  • 14-11/64" x 1-33/64" x 4-21/32" USB USB Keyboard with T-Ball; Keys: 63

    Brand
    STORM INTERFACE
    Item #
    33UA13
    Mfr. Model #
    2200 KEYBOARD A
    14-11/64" x 1-33/64" x 4-21/32" USB USB
    Web Price $732.00 / each
  • Illuminated Access Control Keypad, 12 Key

    Brand
    STORM INTERFACE
    Item #
    33UA14
    Mfr. Model #
    STRIKEMASTER DR2I
    Illuminated Access Control Keypad,12 Key
    Web Price $224.50 / each
  • Character Display, Number of Keys 3, IP Rating 54, USB 2.0

    Brand
    STORM INTERFACE
    Item #
    33RT50
    Mfr. Model #
    5103-0005
    Character Display, Number of Keys 3, IP Rating 54, USB
    Web Price $205.00 / each
  • Access Control Keypad, 12 Keys, IP65

    Brand
    STORM INTERFACE
    Item #
    33UA15
    Mfr. Model #
    STRIKEMASTER DR2
    Access Control Keypad,12 Keys,IP65
    Web Price $202.00 / each
  • Graphic Display, Number of Keys 3, IP Rating 54, USB 2.0

    Brand
    STORM INTERFACE
    Item #
    33RT51
    Mfr. Model #
    5103-1005
    Graphic Display, Number of Keys 3, IP Rating 54, USB&#
    Web Price $220.00 / each
  • 1-17/64" x 15/32" x 3-25/32" USB Illuminated Keypad Industrial White Keypad; Keys: 4

    Brand
    STORM INTERFACE
    Item #
    33UA38
    Mfr. Model #
    720 TFX 4 KEY
    1-17/64" x 15/32" x 3-25/32" USB Illumi
    Web Price $38.60 / each
  • USB Illuminated Pointing Device; Keys: 5

    Brand
    STORM INTERFACE
    Item #
    46CC10
    Mfr. Model #
    1605-33001
    USB Illuminated Pointing Device; Keys: 5
    Web Price $162.50 / each
  • 2-3/4" x 15/32" x 3-25/32" USB Illuminated Keypad Industrial White Keypad; Keys: 12

    Brand
    STORM INTERFACE
    Item #
    33UA33
    Mfr. Model #
    720 TFX 12 KEY
    2-3/4" x 15/32" x 3-25/32" USB Illumina
    Web Price $55.50 / each
  • Graphic Display, Number of Keys 3, IP Rating 65, USB 2.0

    Brand
    STORM INTERFACE
    Item #
    33RT55
    Mfr. Model #
    5103-1105
    Graphic Display, Number of Keys 3, IP Rating 65, USB&#
    Web Price $263.50 / each
  • 4-21/32" x 7/16" x 4-21/32" USB Illuminated Keypad Vandal Resistant Keypad; Keys: 16

    Brand
    STORM INTERFACE
    Item #
    33UA16
    Mfr. Model #
    1000 SERIES 16 KEY
    4-21/32" x 7/16" x 4-21/32" USB Illumin
    Web Price $148.00 / each
  • Character Display, Number of Keys 0, IP Rating 54, USB 2.0

    Brand
    STORM INTERFACE
    Item #
    33RT52
    Mfr. Model #
    5100-0005
    Character Display, Number of Keys 0, IP Rating 54, USB
    Web Price $184.00 / each
  • Assorted Color Tiles; For Use With: Mfr. No. 720GFX, 720GFXi

    Brand
    STORM INTERFACE
    Item #
    33UA39
    Mfr. Model #
    GFX/GFXI KEYTOP TILES
    Assorted Color Tiles; For Use With: Mfr. No. 720G
    Web Price $33.00 / each
  • 1-17/64" x 15/32" x 3-25/32" USB Illuminated Keypad Illuminated Keypad; Keys: 4

    Brand
    STORM INTERFACE
    Item #
    33UA34
    Mfr. Model #
    720 GFXI 4 KEY
    1-17/64" x 15/32" x 3-25/32" USB Illumi
    Web Price $57.00 / each
  • Access Control Keypad, 100 Users Max

    Brand
    STORM INTERFACE
    Item #
    44ZA18
    Mfr. Model #
    DXPS1W10
    Access Control Keypad,100 Users Max
    Web Price $424.50 / each
  • 3-25/32" x 15/32" x 3-25/32" USB Illuminated Keypad Industrial Black Keypad; Keys: 16

    Brand
    STORM INTERFACE
    Item #
    33UA27
    Mfr. Model #
    720 BLK 16 KEY
    3-25/32" x 15/32" x 3-25/32" USB Illumi
    Web Price $70.00 / each
  • Legend Tile Set B; For Use With: Mfr. No. 720GFX, 720GFXi

    Brand
    STORM INTERFACE
    Item #
    33UA42
    Mfr. Model #
    GFX/GFXI KEYTOP TILES B
    Legend Tile Set B; For Use With: Mfr. No. 72
    Web Price $5.25 / each
  • Character Display, Number of Keys 0, IP Rating 65, USB 2.0

    Brand
    STORM INTERFACE
    Item #
    33RT56
    Mfr. Model #
    5100-0105
    Character Display, Number of Keys 0, IP Rating 65, USB
    Web Price $205.00 / each
  • 4-21/32" x 7/16" x 4-21/32" USB Illuminated Keypad Toughened Keypad; Keys: 16

    Brand
    STORM INTERFACE
    Item #
    33UA17
    Mfr. Model #
    PLX SERIES 16 KEY
    4-21/32" x 7/16" x 4-21/32" USB Illumin
    Web Price $128.50 / each
  • 2-3/4" x 15/32" x 3-25/32" USB Illuminated Keypad Industrial Black Keypad; Keys: 12

    Brand
    STORM INTERFACE
    Item #
    33UA31
    Mfr. Model #
    720 BLK 12 KEY
    2-3/4" x 15/32" x 3-25/32" USB Illumina
    Web Price $58.25 / each
  • Graphic Display, Number of Keys 0, IP Rating 54, USB 2.0

    Brand
    STORM INTERFACE
    Item #
    33RT53
    Mfr. Model #
    5100-1005
    Graphic Display, Number of Keys 0, IP Rating 54, USB&#
    Web Price $216.50 / each
  • Legend Tile Set F; For Use With: Mfr. No. 720GFX, 720GFXi

    Brand
    STORM INTERFACE
    Item #
    33UA46
    Mfr. Model #
    GFX/GFXI KEYTOP TILES F
    Legend Tile Set F; For Use With: Mfr. No. 72
    Web Price $5.25 / each
  • 3 ft. USB Cable, A Male to B Mini Male, Black

    Brand
    STORM INTERFACE
    Item #
    33UA40
    Mfr. Model #
    USB CABLE
    3 ft. USB Cable, A Male to B Mini Male, Black
    Web Price $7.75 / each
  • 4-9/64" x 1-15/32" x 4-11/16" USB EZ Access, ADA Compliant, 8 Key Keypad with Integrated Audio; Keys

    Brand
    STORM INTERFACE
    Item #
    45LN70
    Mfr. Model #
    EZ08-23001
    4-9/64" x 1-15/32" x 4-11/16" USB EZ&#x
    Web Price $413.00 / each
  • 1-17/64" x 15/32" x 3-25/32" USB Illuminated Keypad Industrial Illuminated Keypad; Keys: 4

    Brand
    STORM INTERFACE
    Item #
    33UA35
    Mfr. Model #
    720 TFXI 4 KEY
    1-17/64" x 15/32" x 3-25/32" USB Illumi
    Web Price $46.20 / each
  • 2-3/4" x 15/32" x 3-25/32" USB Illuminated Keypad Industrial Illuminated Keypad; Keys: 12

    Brand
    STORM INTERFACE
    Item #
    33UA28
    Mfr. Model #
    720 TFXI 12 KEY
    2-3/4" x 15/32" x 3-25/32" USB Illumina
    Web Price $70.00 / each
  • Legend Tile Set C; For Use With: Mfr. No. 720GFX, 720GFXi

    Brand
    STORM INTERFACE
    Item #
    33UA43
    Mfr. Model #
    GFX/GFXI KEYTOP TILES C
    Legend Tile Set C; For Use With: Mfr. No. 72
    Web Price $4.90 / each
  • Emergency Alarm Switch, Key-To-Reset, Blue

    Brand
    STORM INTERFACE
    Item #
    33UC46
    Mfr. Model #
    AXS EMERGENCY OVERIDE SWITCH
    Emergency Alarm Switch,Key-To-Reset,Blue
    Web Price $134.00 / each
  • USB Keypad Encoder; For Use With: Mfr. No. 1K042105, 1K12E105, 1K16T105, PLX041205, PLX12E205, PLX16

    Brand
    STORM INTERFACE
    Item #
    33UA18
    Mfr. Model #
    450I USB INTERFACE
    USB Keypad Encoder; For Use With: Mfr. No. 1K0421
    Web Price $128.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More