Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Volume Capacity
Load Capacity
Color
Overall Length
Overall Width
Overall Height
Brand
Price
Shop By
Ratings

Storage Trunks and Site Boxes

45 Results Found that Include 45 Products

Results per page:  16 | 32 | 48
Utility Trunk,Polypropylene,Black,56 qt.
  • PLANO MOLDING
  • Utility Trunk, Polypropylene, Black, 56 qt. Utility Trunk,Polypropylene,Black,56 qt.
  • Item # 30F067
  • Mfr. Model # 1619-00
  • Utility Trunk, Volume Capacity 2.71 cu ft., Color Black, Inside Length 20 In., Inside Width 12 In., Inside...More

Trunk Locker,36.3Lx18.5Wx19.6D,OD Green
  • PELICAN
  • Trunk Locker, 36.3Lx18.5Wx19.6D, OD Green Trunk Locker,36.3Lx18.5Wx19.6D,OD Green
  • Item # 12A004
  • Mfr. Model # iMTRLK
  • Trunk Locker, Volume Capacity 5.08 cu. ft., Color Olive Drab Green, Inside Length 33 In., Inside Width 15...More

Mobile Jobsite Storage Box,W 24,Black
  • J TERENCE THOMPSON
  • Mobile Jobsite Storage Box, W 24, Black Mobile Jobsite Storage Box,W 24,Black
  • Item # 1NTK7
  • Mfr. Model # 2962
  • Mobile Jobsite Box, Load Capacity 500 lb., Color Black, Inside Length 31-1/8 In., Inside Width 17-1/2 In.,...More

Utility Trunk,Black,150 lb.,5.42 cu. ft.
  • PLANO MOLDING
  • Utility Trunk, Black, 150 lb., 5.42 cu. ft. Utility Trunk,Black,150 lb.,5.42 cu. ft.
  • Item # 45MY67
  • Mfr. Model # 191900
  • Utility Trunk, Volume Capacity 5.42 cu. ft., Load Capacity 150 lb., Color Black, Inside Length 34-3/4 In.,...More

Large Mobile Storage Trunk,W 17 1/2,Blk
  • J TERENCE THOMPSON
  • Large Mobile Storage Trunk, W 17 1/2, Blk Large Mobile Storage Trunk,W 17 1/2,Blk
  • Item # 1NTK5
  • Mfr. Model # 2851
  • Mobile Storage Trunk, Color Black, Overall Length 37 In., Overall Width 17-1/2 In., Overall Height 14 In.,...More

Portable Tool Box,154 lb.,23 in. H,Black
  • DEWALT
  • Portable Tool Box, 154 lb., 23 in. H, Black Portable Tool Box,154 lb.,23 in. H,Black
  • Item # 48VE71
  • Mfr. Model # DWST38000
  • Portable Tool Box, Volume Capacity 14,553 cu. in., Load Capacity 154 lb., Color Black, Inside Length 39 In.,...More

Poly Site Box,Blue,15 cu. ft.,45 In.
  • MYTON INDUSTRIES
  • Poly Site Box, Blue, 15 cu. ft., 45 In. Poly Site Box,Blue,15 cu. ft.,45 In.
  • Item # 9RAL2
  • Mfr. Model # SC4534-H5 BLUE
  • Poly Site Box, Volume Capacity 15 cu. ft., Load Capacity 850 lb., Color Blue, Overall Length 45 In., Overall...More

Utility Trunk, 30 In.L x 14-1/4 In.W
  • PLANO MOLDING
  • Utility Trunk, 30 In.L x 14-1/4 In.W Utility Trunk, 30 In.L x 14-1/4 In.W
  • Item # 30F068
  • Mfr. Model # 1719-00
  • Utility Trunk, Volume Capacity 3.22 cu ft., Color Black, Inside Length 26 In., Inside Width 11-1/4 In.,...More

Storage Trunk,W 15 3/4,L 32 1/2,Black
  • J TERENCE THOMPSON
  • Storage Trunk, W 15 3/4, L 32 1/2, Black Storage Trunk,W 15 3/4,L 32 1/2,Black
  • Item # 1NTK4
  • Mfr. Model # 2820
  • Storage Trunk, Color Black, Overall Length 32-1/2 In., Overall Width 15-3/4 In., Overall Height 13-3/4 In.,...More

Jobsite Storage Box,W 24 In,L 39 3/4,Blk
  • J TERENCE THOMPSON
  • Jobsite Storage Box, W 24 In, L 39 3/4, Blk Jobsite Storage Box,W 24 In,L 39 3/4,Blk
  • Item # 1NTK6
  • Mfr. Model # 2960
  • Jobsite Box, Color Black, Overall Length 39-3/4 In., Overall Width 24 In., Overall Height 19-1/4 In.,...More

Case,19 In Lx14-1/4 InWx16-3/4 In D,Gray
  • TM

    Grainger Choice

  • WESTWARD
  • Case, 19 In Lx14-1/4 InWx16-3/4 In D, Gray Case,19 In Lx14-1/4 InWx16-3/4 In D,Gray
  • Item # 29PH25
  • Mfr. Model # 29PH25
  • Protective Case, Load Capacity 33 lb., Color Gray, Inside Length 18 In., Inside Width 13-1/4 In., Inside...More

Storage Case,44 lb.,4-1/2in.H,Blk/Yellow
  • DEWALT
  • Storage Case, 44 lb., 4-1/2in.H, Blk/Yellow Storage Case,44 lb.,4-1/2in.H,Blk/Yellow
  • Item # 48VE65
  • Mfr. Model # DWST08202
  • Storage Case, Volume Capacity 1025 cu. in., Load Capacity 44 lb., Color Black/Yellow, Inside Length 20-1/2...More

Portable Tool Box,Structural Foam,Black
  • RUBBERMAID
  • Portable Tool Box, Structural Foam, Black Portable Tool Box,Structural Foam,Black
  • Item # 8EHL2
  • Mfr. Model # FG780400BLA
  • Portable Tool Box, Load Capacity 60 lb., Color Black, Inside Length 9-1/2 In., Inside Width 29-3/4 In.,...More

Mobile Radio System Storage Trunk,Black
  • DEWALT
  • Mobile Radio System Storage Trunk, Black Mobile Radio System Storage Trunk,Black
  • Item # 48VE67
  • Mfr. Model # DWST08810
  • Mobile Radio System Storage Trunk, Load Capacity 10 lb., Color Black/Yellow, Overall Length 21-1/8 In.,...More

Blow Molded Jobsite Box,500 lb.,Blk,HDPE
  • SUNCAST COMMERCIAL
  • Blow Molded Jobsite Box, 500 lb., Blk, HDPE Blow Molded Jobsite Box,500 lb.,Blk,HDPE
  • Item # 40JF61
  • Mfr. Model # BMJBCPD4824
  • Blow Molded Job Site Box, Volume Capacity 13.368 cu. ft., Load Capacity 500 lb., Color Black, Inside Length...More

Case,21-1/8 In Lx16 In W,Blue
  • VESTIL
  • Case, 21-1/8 In Lx16 In W, Blue Case,21-1/8 In Lx16 In W,Blue
  • Item # 6MRK3
  • Mfr. Model # PVCP-M
  • Protective Case, Volume Capacity 5005.8 cu. in., Load Capacity 80 lb., Color Blue, Inside Length 25-1/4 In.,...More

Storage Case,72 in. W
  • VESTIL
  • Storage Case, 72 in. W Storage Case,72 in. W
  • Item # 39UV97
  • Mfr. Model # FCASE-72
  • Storage Case, Volume Capacity 9 cu. ft., Color White, Inside Length 16 In., Inside Width 67-7/64 In., Inside...More

Poly Site Box,Gray,15 cu. ft.,45 In.
  • MYTON INDUSTRIES
  • Poly Site Box, Gray, 15 cu. ft., 45 In. Poly Site Box,Gray,15 cu. ft.,45 In.
  • Item # 8ZJT8
  • Mfr. Model # SC4534-H5 GRAY
  • Poly Site Box, Volume Capacity 15 cu. ft., Load Capacity 850 lb., Color Gray, Overall Length 45 In., Overall...More

Poly Site Box,Yellow,15 cu. ft.,45 In.
  • MYTON INDUSTRIES
  • Poly Site Box, Yellow, 15 cu. ft., 45 In. Poly Site Box,Yellow,15 cu. ft.,45 In.
  • Item # 9T905
  • Mfr. Model # SC4534-H5 YEL
  • Poly Site Box, Volume Capacity 15 cu. ft., Load Capacity 850 lb., Color Yellow, Overall Length 45 In.,...More

Portable Tool Box,36 in. H x 48 in. W
  • VESTIL
  • Portable Tool Box, 36 in. H x 48 in. W Portable Tool Box,36 in. H x 48 in. W
  • Item # 39UW09
  • Mfr. Model # APTS-3648-C
  • Portable Tool Box, Volume Capacity 24 cu. ft., Load Capacity 2500 lb., Color Silver, Inside Length 24 In.,...More

Portable Tool Box,30 in. H x 60 in. W
  • VESTIL
  • Portable Tool Box, 30 in. H x 60 in. W Portable Tool Box,30 in. H x 60 in. W
  • Item # 39UV99
  • Mfr. Model # APTS-3060
  • Portable Tool Box, Volume Capacity 25 cu. ft., Load Capacity 2500 lb., Color Silver, Inside Length 24 In.,...More

Road Case,Brown,15 cu. ft.,45 In.
  • MYTON INDUSTRIES
  • Road Case, Brown, 15 cu. ft., 45 In. Road Case,Brown,15 cu. ft.,45 In.
  • Item # 9GP80
  • Mfr. Model # SC4534-H5 BROWN
  • Poly Site Box, Volume Capacity 15 cu. ft., Load Capacity 850 lb., Color Brown, Overall Length 45 In., Overall...More

Portable Tool Box,24 in. H x 36 in. W
  • VESTIL
  • Portable Tool Box, 24 in. H x 36 in. W Portable Tool Box,24 in. H x 36 in. W
  • Item # 39UV98
  • Mfr. Model # APTS-2436
  • Portable Tool Box, Volume Capacity 12 cu. ft., Load Capacity 2500 lb., Color Silver, Inside Length 24 In.,...More

Portable Tool Box,88lb.,16-3/8in.H,Black
  • DEWALT
  • Portable Tool Box, 88lb., 16-3/8in.H, Black Portable Tool Box,88lb.,16-3/8in.H,Black
  • Item # 48VE70
  • Mfr. Model # DWST33090
  • Portable Tool Box, Volume Capacity 3465 cu. in., Load Capacity 88 lb., Color Black, Inside Length 15-1/2 In.,...More

Portable Tool Box,88lb.,11-45/64in.H,Blk
  • DEWALT
  • Portable Tool Box, 88lb., 11-45/64in.H, Blk Portable Tool Box,88lb.,11-45/64in.H,Blk
  • Item # 48VE69
  • Mfr. Model # DWST28100
  • Portable Tool Box, Volume Capacity 3564 cu. in., Load Capacity 88 lb., Color Black, Inside Length 27 In.,...More

Case,24-5/8 In Lx18-1/4 In W,Blue
  • VESTIL
  • Case, 24-5/8 In Lx18-1/4 In W, Blue Case,24-5/8 In Lx18-1/4 In W,Blue
  • Item # 6MRK4
  • Mfr. Model # PVCP-L
  • Protective Case, Volume Capacity 7683.5 cu. in., Load Capacity 90 lb., Color Blue, Inside Length 31-3/4 In.,...More

Foot Locker,33Lx17Wx17D,OD Green
  • PELICAN
  • Foot Locker, 33Lx17Wx17D, OD Green Foot Locker,33Lx17Wx17D,OD Green
  • Item # 12A005
  • Mfr. Model # 472-FTLK-LG
  • Footlocker, Volume Capacity 3.52 cu. ft., Color Olive Drab Green, Inside Length 29 In., Inside Width 14 In.,...More

Trolley with Handle,200 lb.,3-1/2 in. H
  • DEWALT
  • Trolley with Handle, 200 lb., 3-1/2 in. H Trolley with Handle,200 lb.,3-1/2 in. H
  • Item # 48VE68
  • Mfr. Model # DWST17888
  • Trolley with Handle, Load Capacity 200 lb., Color Black, Overall Length 23 In., Overall Width 17 In., Overall...More

Case,17-5/8 In Lx13-1/4 In W,Blue
  • VESTIL
  • Case, 17-5/8 In Lx13-1/4 In W, Blue Case,17-5/8 In Lx13-1/4 In W,Blue
  • Item # 6MRK2
  • Mfr. Model # PVCP-S
  • Protective Case, Volume Capacity 2615.4 cu. in., Load Capacity 70 lb., Color Blue, Inside Length 18-1/2 In.,...More

Storage Case,60 in. W
  • VESTIL
  • Storage Case, 60 in. W Storage Case,60 in. W
  • Item # 39UW05
  • Mfr. Model # FCASE-60
  • Storage Case, Volume Capacity 7 cu. ft., Color White, Inside Length 15-1/2 In., Inside Width 55 In., Inside...More

Storage Case,48 in. W
  • VESTIL
  • Storage Case, 48 in. W Storage Case,48 in. W
  • Item # 39UW08
  • Mfr. Model # FCASE-48
  • Storage Case, Volume Capacity 5 cu. ft., Color White, Inside Length 15-1/2 In., Inside Width 41-1/2 In.,...More

Poly Site Box,Black,15 cu. ft.,45 In.
  • MYTON INDUSTRIES
  • Poly Site Box, Black, 15 cu. ft., 45 In. Poly Site Box,Black,15 cu. ft.,45 In.
  • Item # 8ZJT7
  • Mfr. Model # SC4534-H5 BLK
  • Poly Site Box, Volume Capacity 15 cu. ft., Load Capacity 850 lb., Color Black, Overall Length 45 In., Overall...More

Results per page:  16 | 32 | 48

Let Grainger help you find the right storage trunk and transportation solution for your onsite materials. Site boxes are used to store tools or equipment on the jobsite but can also be used for transporting materials and equipment as well. Grainger carries a variety of sites boxes and storage trunks with features such as all-weather construction, reinforced padlock holes, tie down locations and more. If you need more storage options, check out our wide selection of bulk containers, storage tubs and storage totes .

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More