Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Storage Lockers

23 Results Found that Include 166 Products

Results per page:  16 | 32 | 48
Security Cabinet,Loss Prevention,72 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Security Cabinet, Loss Prevention, 72 In. Security Cabinet,Loss Prevention,72 In.
  • Item # 9EVM2
  • Mfr. Model # LPC-4040-6
  • Security Cabinet, Overall Depth 40 In., Overall Height 72 In., Includes Built In Cylinder Lock, 48 In. Wide...More

  • Category : Bulk Storage Lockers
Cabinet Shelves,61InW x 27InD x 78InH
  • LITTLE GIANT
  • Cabinet Shelves, 61InW x 27InD x 78InH Cabinet Shelves,61InW x 27InD x 78InH
  • Item # 36TV25
  • Mfr. Model # SLC-2-2460
  • Cabinet Shelves, Locker Door Type Clearview, Assembled, Number of Shelves 3, Number of Adjustable Shelves 0,...More

  • Category : Bulk Storage Lockers
Command Gear Locker,Red,24x24x72
  • LYON
  • Command Gear Locker, Red, 24x24x72 Command Gear Locker,Red,24x24x72
  • Item # 38R620
  • Mfr. Model # Command Gear Locker
  • Command Gear Locker, Assembled, Locker Configuration (1) Wide, Tier One, Hooks per Opening (2) Side Hooks,...More

  • Category : Gear Lockers
Wardrobe Locker, Assembled, One Tier, 38" Overall Width
  • STRONG HOLD
  • Wardrobe Locker, Assembled, One Tier, 38" Overall Width Wardrobe Locker
  • Item # 5KAZ5
  • Mfr. Model # 36-18-1TSL
  • Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (3) Wide,...More

  • Category : Wardrobe Lockers
Wardrobe Z Locker, Assembled, Two Tier, 12" Overall Wi
  • HALLOWELL
  • Wardrobe Z Locker, Assembled, Two Tier, 12" Overall Width Wardrobe Z Locker
  • Item # 38Y857
  • Mfr. Model # PHL1282-ZA-E-FA
  • Wardrobe Z Locker, Locker Door Type Solid, Assembled/Unassembled Assembled, Locker Configuration (1) Wide,...More

  • Category : Wardrobe Lockers
Wardrobe Locker, Assembled, One Tier, 36" Overall Width
  • LYON
  • Wardrobe Locker, Assembled, One Tier, 36" Overall Width Wardrobe Locker
  • Item # 5NGZ8
  • Mfr. Model # DD60123W
  • Wardrobe Locker, Locker Door Type Ventilated, Assembled/Unassembled Assembled, Locker Configuration (3) Wide,...More

  • Category : Wardrobe Lockers
Locker, Assembled, Three Tier, 42" Overall Width
  • STRONG HOLD
  • Locker, Assembled, Three Tier, 42" Overall Width Locker
  • Item # 40V775
  • Mfr. Model # 3.55-18-3TMT
  • Locker, Locker Door Type Solid, Assembled/Unassembled Assembled, Locker Configuration (4) Wide, (12)...More

  • Category : Wardrobe Lockers
Wardrobe Cabinet, Assembled, 60" Overall Width
Wardrobe Cabinet, Assembled, 48" Overall Width
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More