Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Storage Lockers

40 Results Found that Include 66 Products

Results per page:  16 | 32 | 48
Wardrobe Cabinet, Assembled, 72" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 72" Overall Width Wardrobe Cabinet, Assembled, 72" Overall Width
  • Item # 40V954
  • Mfr. Model # 66-W-245-SS
  • Wardrobe Cabinet, Locker Door Type Solid, Assembled/Unassembled Assembled, Overall Width 72 In., Overall...More

  • Category : Wardrobe Lockers
Wardrobe Cabinet, Assembled, 72" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 72" Overall Width Wardrobe Cabinet, Assembled, 72" Overall Width
  • Item # 40V733
  • Mfr. Model # 66-W-245
  • Wardrobe Cabinet, Locker Door Type Solid, Assembled/Unassembled Assembled, Overall Width 72 In., Overall...More

  • Category : Wardrobe Lockers
Wardrobe Cabinet, Assembled, 48" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 48" Overall Width Wardrobe Cabinet, Assembled, 48" Overall Width
  • Item # 40V731
  • Mfr. Model # 45-W-244
  • Wardrobe Cabinet, Locker Door Type Solid, Assembled/Unassembled Assembled, Overall Width 48 In., Overall...More

  • Category : Wardrobe Lockers
Combination Locker,Four Tier,72 in. W
  • STRONG HOLD
  • Combination Locker, Four Tier, 72 in. W Combination Locker,Four Tier,72 in. W
  • Item # 40V777
  • Mfr. Model # 66-1/2DS-4TMT-244
  • Combination Locker, Locker Door Type Solid, Assembled, Locker Configuration (3) Wide, (9) Openings, Tier...More

  • Category : Box Lockers
Wardrobe Cabinet, Assembled, 60" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 60" Overall Width Wardrobe Cabinet, Assembled, 60" Overall Width
  • Item # 40V645
  • Mfr. Model # 56-LDW-245-SL
  • Wardrobe Cabinet, Locker Door Type Clearview, Assembled/Unassembled Assembled, Overall Width 60 In., Overall...More

  • Category : Wardrobe Lockers
Personal Cell Storage Locker, Assembled, Four Tier, 58"
Wardrobe Cabinet, Assembled, 60" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 60" Overall Width Wardrobe Cabinet, Assembled, 60" Overall Width
  • Item # 40V654
  • Mfr. Model # 56-VBS-241WR
  • Wardrobe Cabinet, Locker Door Type Ventilated, Assembled/Unassembled Assembled, Overall Width 60 In., Overall...More

  • Category : Wardrobe Lockers
Wardrobe Cabinet, Assembled, 48" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 48" Overall Width Wardrobe Cabinet, Assembled, 48" Overall Width
  • Item # 40V950
  • Mfr. Model # 45-W-244-SS
  • Wardrobe Cabinet, Locker Door Type Solid, Assembled/Unassembled Assembled, Overall Width 48 In., Overall...More

  • Category : Wardrobe Lockers
Compartment Locker,One Tier,114 in. W
  • STRONG HOLD
  • Compartment Locker, One Tier, 114 in. W Compartment Locker,One Tier,114 in. W
  • Item # 40V769
  • Mfr. Model # 81.4-8D-180
  • Compartment Locker, Locker Door Type Louvered, Assembled, Locker Configuration (8) Wide, (8) Openings, Tier...More

  • Category : Box Lockers
Drawer Cabinet, Assembled, 72" Overall Width
  • STRONG HOLD
  • Drawer Cabinet, Assembled, 72" Overall Width Drawer Cabinet, Assembled, 72" Overall Width
  • Item # 40V617
  • Mfr. Model # 66-W-244-6DB-DIV
  • Drawer Cabinet, Locker Door Type Solid, Assembled/Unassembled Assembled, Overall Width 72 In., Overall Depth...More

  • Category : Wardrobe Lockers
Wardrobe Cabinet, Assembled, 60" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 60" Overall Width Wardrobe Cabinet, Assembled, 60" Overall Width
  • Item # 40V947
  • Mfr. Model # 56-W-244-4DB-SS
  • Wardrobe Cabinet, Locker Door Type Solid, Assembled/Unassembled Assembled, Overall Width 60 In., Overall...More

  • Category : Wardrobe Lockers
Wardrobe Cabinet, Assembled, 60" Overall Width
Wardrobe Cabinet, Assembled, 36" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 36" Overall Width Wardrobe Cabinet, Assembled, 36" Overall Width
  • Item # 40V641
  • Mfr. Model # 36-LDW-245-SL
  • Wardrobe Cabinet, Locker Door Type Clearview, Assembled/Unassembled Assembled, Overall Width 36 In., Overall...More

  • Category : Wardrobe Lockers
Military Foot Locker, Assembled, 36" Overall Width
Wardrobe Cabinet, Assembled, 72" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 72" Overall Width Wardrobe Cabinet, Assembled, 72" Overall Width
  • Item # 40V655
  • Mfr. Model # 66-VBS-241WR
  • Wardrobe Cabinet, Locker Door Type Ventilated, Assembled/Unassembled Assembled, Overall Width 72 In., Overall...More

  • Category : Wardrobe Lockers
Wardrobe Cabinet, Assembled, 48" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 48" Overall Width Wardrobe Cabinet, Assembled, 48" Overall Width
  • Item # 40V951
  • Mfr. Model # 46-W-245-SS
  • Wardrobe Cabinet, Locker Door Type Solid, Assembled/Unassembled Assembled, Overall Width 48 In., Overall...More

  • Category : Wardrobe Lockers
Free Standing Compartment Locker,SixTier
  • STRONG HOLD
  • Free Standing Compartment Locker, SixTier Free Standing Compartment Locker,SixTier
  • Item # 40V770
  • Mfr. Model # 7.56-16D-WR-180
  • Free Standing Compartment Locker, Locker Door Type Louvered, Assembled, Locker Configuration (3) Wide, (16)...More

  • Category : Box Lockers
Wardrobe Cabinet, Assembled, 36" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 36" Overall Width Wardrobe Cabinet, Assembled, 36" Overall Width
  • Item # 40V941
  • Mfr. Model # 36-W-244-4DB-SS
  • Wardrobe Cabinet, Locker Door Type Solid, Assembled/Unassembled Assembled, Overall Width 36 In., Overall...More

  • Category : Wardrobe Lockers
Wardrobe Cabinet, Assembled, 60" Overall Width
Wardrobe Cabinet, Assembled, 48" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 48" Overall Width Wardrobe Cabinet, Assembled, 48" Overall Width
  • Item # 40V653
  • Mfr. Model # 46-VBS-241WR
  • Wardrobe Cabinet, Locker Door Type Ventilated, Assembled/Unassembled Assembled, Overall Width 48 In., Overall...More

  • Category : Wardrobe Lockers
Wardrobe Cabinet, Assembled, 36" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 36" Overall Width Wardrobe Cabinet, Assembled, 36" Overall Width
  • Item # 40V949
  • Mfr. Model # 36-W-245-SS
  • Wardrobe Cabinet, Locker Door Type Solid, Assembled/Unassembled Assembled, Overall Width 36 In., Overall...More

  • Category : Wardrobe Lockers
Open Locker, Assembled, One Tier, 67" Overall Width
  • STRONG HOLD
  • Open Locker, Assembled, One Tier, 67" Overall Width Open Locker, Assembled, One Tier, 67" Overall Width
  • Item # 40V999
  • Mfr. Model # 5.76-5-CSU-244-4OP
  • Open Locker, Assembled/Unassembled Assembled, One Tier, Hooks per Opening (1) Hook, Opening Width 12 In.,...More

  • Category : Wardrobe Lockers
Wardrobe Cabinet, Assembled, 48" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 48" Overall Width Wardrobe Cabinet, Assembled, 48" Overall Width
  • Item # 40V946
  • Mfr. Model # 46-W-243-7DB-SS
  • Wardrobe Cabinet, Locker Door Type Solid, Assembled/Unassembled Assembled, Overall Width 48 In., Overall...More

  • Category : Wardrobe Lockers
Wardrobe Cabinet, Assembled, 48" Overall Width
Wardrobe Cabinet, Assembled, 36" Overall Width
Wardrobe Cabinet, Assembled, 48" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 48" Overall Width Wardrobe Cabinet, Assembled, 48" Overall Width
  • Item # 40V643
  • Mfr. Model # 46-LDW-245-SL
  • Wardrobe Cabinet, Locker Door Type Clearview, Assembled/Unassembled Assembled, Overall Width 48 In., Overall...More

  • Category : Wardrobe Lockers
Wardrobe Cabinet, Assembled, 60" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 60" Overall Width Wardrobe Cabinet, Assembled, 60" Overall Width
  • Item # 40V948
  • Mfr. Model # 56-W-243-7DB-SS
  • Wardrobe Cabinet, Locker Door Type Solid, Assembled/Unassembled Assembled, Overall Width 60 In., Overall...More

  • Category : Wardrobe Lockers
Wardrobe Cabinet, Assembled, 60" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 60" Overall Width Wardrobe Cabinet, Assembled, 60" Overall Width
  • Item # 40V732
  • Mfr. Model # 55-W-244
  • Wardrobe Cabinet, Locker Door Type Solid, Assembled/Unassembled Assembled, Overall Width 60 In., Overall...More

  • Category : Wardrobe Lockers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More