Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Type
Series
Height
Width
Depth
Color
Brand
Price
Shop By

Storage Cabinets

173 Results Found that Include 173 Products

Results per page:  16 | 32 | 48
Storage Cabinet,HDPE,Black,72 In
Radius Edge Storage Cabinet,Solid,Black
  • ATLANTIC METAL
  • Radius Edge Storage Cabinet, Solid, Black Radius Edge Storage Cabinet,Solid,Black
  • Item # 3CRZ5
  • Mfr. Model # ER4P361872-09
  • Radius Edge Storage Cabinet, Door Type Solid, Cabinet Color Black, Assembled, Overall Height 72 In., Overall...More

Storage Cabinet,2 Shelves,Oak Barrel
  • BESTAR
  • Storage Cabinet, 2 Shelves, Oak Barrel Storage Cabinet,2 Shelves,Oak Barrel
  • Item # 44ZH40
  • Mfr. Model # 120879-30
  • Storage Cabinet, Rectangular, Pro-Linea Series, Height 28-13/32 In., Width 35-39/64 In., Depth 19-1/2 In.,...More

Storage Cabinet,Legacy Series,Mahogany
  • REGENCY
  • Storage Cabinet, Legacy Series, Mahogany Storage Cabinet,Legacy Series,Mahogany
  • Item # 12T563
  • Mfr. Model # LSC2935MH
  • Storage Cabinet, Legacy Series, Height 29 In., Width 35 In., Depth 24 In., Color Mahogany, Material...More

Fax/Printer Stand,Legacy Series,Mahogany
  • REGENCY
  • Fax/Printer Stand, Legacy Series, Mahogany Fax/Printer Stand,Legacy Series,Mahogany
  • Item # 12T566
  • Mfr. Model # LPFS2121MH
  • Fax/Printer Stand, Legacy Series, Height 29 In., Width 21 In., Depth 21 In., Color Mahogany, Material...More

Storage Cabinet,72x36x18,Charcoal
  • SANDUSKY LEE
  • Storage Cabinet, 72x36x18, Charcoal Storage Cabinet,72x36x18,Charcoal
  • Item # 22ND34
  • Mfr. Model # EA4E361872-02
  • Storage Cabinet, Keyless, Electronic, Elite Series, Height 72 In., Width 36 In., Depth 18 In., Color...More

Storage Cabinet,HDPE,Black,66 In
Storage Cabinet,HDPE,Platinum,72 In
Storage Cabinet,HDPE,Black,46 In
Radius Edge Storage Cabinet,Solid,Black
  • ATLANTIC METAL
  • Radius Edge Storage Cabinet, Solid, Black Radius Edge Storage Cabinet,Solid,Black
  • Item # 3CRZ8
  • Mfr. Model # ER4P362472-09
  • Radius Edge Storage Cabinet, Door Type Solid, Cabinet Color Black, Assembled, Overall Height 72 In., Overall...More

Storage Cabinet,72x36x18,White
  • SANDUSKY LEE
  • Storage Cabinet, 72x36x18, White Storage Cabinet,72x36x18,White
  • Item # 22ND37
  • Mfr. Model # EA4E361872-22
  • Storage Cabinet, Keyless, Electronic, Elite Series, Height 72 In., Width 36 In., Depth 18 In., Color White,...More

Radius Edge Storage Cabinet,Dove Gray
  • ATLANTIC METAL
  • Radius Edge Storage Cabinet, Dove Gray Radius Edge Storage Cabinet,Dove Gray
  • Item # 3CRZ6
  • Mfr. Model # ER4P361872-05
  • Radius Edge Storage Cabinet, Door Type Solid, Cabinet Color Dove Gray, Assembled, Overall Height 72 In.,...More

Storage Cabinet,72x36x18,Black
  • SANDUSKY LEE
  • Storage Cabinet, 72x36x18, Black Storage Cabinet,72x36x18,Black
  • Item # 22ND35
  • Mfr. Model # EA4E361872-09
  • Storage Cabinet, Keyless, Electronic, Elite Series, Height 72 In., Width 36 In., Depth 18 In., Color Black,...More

Bookcase Storage Cabinet,Black
  • TENNSCO
  • Bookcase Storage Cabinet, Black Bookcase Storage Cabinet,Black
  • Item # 2TER6
  • Mfr. Model # BCD18-72BK
  • Storage Cabinet, Door Type Standard, Cabinet Color Black, Welded, 24 Gauge, Overall Height 72 In., Overall...More

Storage Cabinet,2 Door,Mahogany
Storage Cabinet,Wall Mount,Java16 in. H
  • REGENCY
  • Storage Cabinet, Wall Mount, Java16 in. H Storage Cabinet,Wall Mount,Java16 in. H
  • Item # 38LZ93
  • Mfr. Model # SWMS3015JV
  • Storage Cabinet, Wall Mount, Sandia Series, Height 16 In., Width 30 In., Depth 15 In., Color Java, Material...More

Storage Buffet,Legacy Series,Mahogany
  • REGENCY
  • Storage Buffet, Legacy Series, Mahogany Storage Buffet,Legacy Series,Mahogany
  • Item # 12T557
  • Mfr. Model # LSC7236MH
  • Storage Buffet, Legacy Series, Height 36 In., Width 72 In., Depth 24 In., Color Mahogany, Material Commercial...More

Radius Edge Storage Cabinet,Clearview
  • ATLANTIC METAL
  • Radius Edge Storage Cabinet, Clearview Radius Edge Storage Cabinet,Clearview
  • Item # 3CTC3
  • Mfr. Model # ER4V361872-05
  • Radius Edge Storage Cabinet, Door Type Clearview, Cabinet Color Dove Gray, Assembled, Overall Height 72 In.,...More

Storage Cabinet,Putty,72 In. H,36 In. W
  • ATLANTIC METAL
  • Storage Cabinet, Putty, 72 In. H, 36 In. W Storage Cabinet,Putty,72 In. H,36 In. W
  • Item # 3CRY4
  • Mfr. Model # BA4S361872-07
  • Storage Cabinet, Door Type Sliding, Cabinet Color Putty, Assembled, Overall Height 72 In., Overall Width 36...More

Storage Cabinet,Black,72 In. H,36 In. W
  • ATLANTIC METAL
  • Storage Cabinet, Black, 72 In. H, 36 In. W Storage Cabinet,Black,72 In. H,36 In. W
  • Item # 3CRY2
  • Mfr. Model # BA4S361872-09
  • Storage Cabinet, Door Type Sliding, Cabinet Color Black, Assembled, Overall Height 72 In., Overall Width 36...More

Storage Cabinet,Slidng,72 In. H,36 In. W
  • ATLANTIC METAL
  • Storage Cabinet, Slidng, 72 In. H, 36 In. W Storage Cabinet,Slidng,72 In. H,36 In. W
  • Item # 3CRY3
  • Mfr. Model # BA4S361872-05
  • Storage Cabinet, Door Type Sliding, Cabinet Color Dove Gray, Assembled, Overall Height 72 In., Overall Width...More

Storage Cabinet,72x36x18,Burgundy
  • SANDUSKY LEE
  • Storage Cabinet, 72x36x18, Burgundy Storage Cabinet,72x36x18,Burgundy
  • Item # 22ND36
  • Mfr. Model # EA4E361872-03
  • Storage Cabinet, Keyless, Electronic, Elite Series, Height 72 In., Width 36 In., Depth 18 In., Color...More

Storage Cabinet,72 in.,Steel,Burgundy
  • SANDUSKY LEE
  • Storage Cabinet, 72 in., Steel, Burgundy Storage Cabinet,72 in.,Steel,Burgundy
  • Item # 49J205
  • Mfr. Model # ER4P361872-03
  • Storage Cabinet, Radius Edge, Elite Series, Height 72 In., Width 36 In., Depth 18 In., Color Burgundy,...More

Storage Cabinet,Black
  • HON
  • Storage Cabinet, Black Storage Cabinet,Black
  • Item # 14H614
  • Mfr. Model # HONSC1872P
  • Storage Cabinet, Brigade Series, Height 72 In., Width 36 In., Depth 18-1/4 In., Color Black, Material Steel,...More

Storage Cabinet,Light Gray
  • HON
  • Storage Cabinet, Light Gray Storage Cabinet,Light Gray
  • Item # 14H616
  • Mfr. Model # HONSC1872Q
  • Storage Cabinet, Brigade Series, Height 72 In., Width 36 In., Depth 18-1/4 In., Color Light Gray, Material...More

Wardrobe/Personal Storage Tower,Lt Gray
  • HON
  • Wardrobe/Personal Storage Tower, Lt Gray Wardrobe/Personal Storage Tower,Lt Gray
  • Item # 14H628
  • Mfr. Model # HONST24723RRQ
  • Wardrobe/Personal Storage Tower, Flagship Series, Height 64-1/4 In., Width 24 In., Depth 24 In., Color Light...More

File Center with Enclosed Bookcase,Black
  • HON
  • File Center with Enclosed Bookcase, Black File Center with Enclosed Bookcase,Black
  • Item # 14H623
  • Mfr. Model # HONFC1830BDRLP
  • File Center with Enclosed Bookcase, Flagship Series, Height 28 In., Width 30 In., Depth 18 In., Color Black,...More

Storage Cabinet,5-Shelf,72 H,Putty
  • BASYX BY HON
  • Storage Cabinet, 5-Shelf, 72 H, Putty Storage Cabinet,5-Shelf,72 H,Putty
  • Item # 13E997
  • Mfr. Model # BSXC187236L
  • Storage Cabinet, Height 72 In., Width 36 In., Depth 18 In., Color Putty, Material Steel, Number of Shelves 5,...More

Storage Cabinet,Black
  • HON
  • Storage Cabinet, Black Storage Cabinet,Black
  • Item # 14H611
  • Mfr. Model # HONSC2472P
  • Storage Cabinet, Brigade Series, Height 72 In., Width 36 In., Depth 24-1/4 In., Color Black, Material Steel,...More

Wardrobe/Personal Storage Tower,Black
  • HON
  • Wardrobe/Personal Storage Tower, Black Wardrobe/Personal Storage Tower,Black
  • Item # 14H626
  • Mfr. Model # HONST24723RRP
  • Wardrobe/Personal Storage Tower, Flagship Series, Height 64-1/4 In., Width 24 In., Depth 24 In., Color Black,...More

File Center,Locking Self Doors,Black
  • HON
  • File Center, Locking Self Doors, Black File Center,Locking Self Doors,Black
  • Item # 14H620
  • Mfr. Model # HONFC1830DLFRLP
  • File Center with Locking Self DoorsFlagship Series, Height 28 In., Width 30 In., Depth 18 In., Color Black,...More

Radius Edge Storage Cabinet,Dove Gray
  • ATLANTIC METAL
  • Radius Edge Storage Cabinet, Dove Gray Radius Edge Storage Cabinet,Dove Gray
  • Item # 3CRZ9
  • Mfr. Model # ER4P362472-05
  • Radius Edge Storage Cabinet, Door Type Solid, Cabinet Color Dove Gray, Assembled, Overall Height 72 In.,...More

Results per page:  16 | 32 | 48

Grainger carries a wide range of storage cabinet styles, sizes and color choices. A small 29”H x 21”W x 21”D single drawer cabinet works perfectly as a fax or printer stand. A 5-shelf, 72”H x 36”W x 18”D steel cabinet stores a large number of supplies and small office machines. A low-profile cherry wood laminate cabinet keeps binders, document stacks and more hidden from view and adds to the sophistication of your office. Also find storage buffets, credenzas, and attractive glass-door storage cabinets you can also display items in. Shop Grainger today and explore this large selection of storage cabinet options.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More