Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Storage Bins and Containers

10 Results Found that Include 13 Products

Results per page:  16 | 32 | 48
Bulk Container,48 In L,Vista Green
  • STEEL KING
  • Bulk Container, 48 In L, Vista Green Bulk Container
  • Item # 2MVU5
  • Mfr. Model # HF4CM454842VG
  • Bulk Container, 14 Gauge, Outside Length 48 In., Outside Width 45 In., Outside Height 42 In., Inside Length...More

  • Category : Bulk Containers
Collapsible Container,48 In L,Green
  • STEEL KING
  • Collapsible Container, 48 In L, Green Collapsible Container,48 In L,Green
  • Item # 4TJ24
  • Mfr. Model # HF4WM454842VG
  • Collapsible Bulk Container, Outside Length 48 In., Outside Width 45 In., Outside Height 42 In., Inside Length...More

  • Category : Bulk Containers
Storage Case,48 in. W
  • VESTIL
  • Storage Case, 48 in. W Storage Case,48 in. W
  • Item # 39UW08
  • Mfr. Model # FCASE-48
  • Storage Case, Volume Capacity 5 cu. ft., Color White, Inside Length 15-1/2 In., Inside Width 41-1/2 In.,...More

  • Category : Storage Trunks and Site Boxes
Double Sided Tip Out Stand,16inD,Ivory
Storage Case,60 in. W
  • VESTIL
  • Storage Case, 60 in. W Storage Case,60 in. W
  • Item # 39UW05
  • Mfr. Model # FCASE-60
  • Storage Case, Volume Capacity 7 cu. ft., Color White, Inside Length 15-1/2 In., Inside Width 55 In., Inside...More

  • Category : Storage Trunks and Site Boxes
Stand, Tip Out
  • QUANTUM STORAGE SYSTEMS
  • Stand, Tip Out Stand, Tip Out
  • Item # 5LY77
  • Mfr. Model # QFS248-305GY+QFS400
  • Double Sided Tip Out Stand, Cabinet Depth 16 In., Cabinet Width 23-5/8 In., Cabinet Height 52 In., Load...More

  • Category : Tip Out Bins
Portable Tool Box,36 in. H x 60 in. W
ASM Insulated Bin,43 in L x 49-1/2 in W
  • SNYDER INDUSTRIES
  • ASM Insulated Bin, 43 in L x 49-1/2 in W ASM Insulated Bin
  • Item # 20WT16
  • Mfr. Model # PB30
  • ASM Insulated Bin, Outside Length 43 In., Outside Width 49-1/2 In., Outside Height 43-1/2 In., Inside Length...More

  • Category : Bulk Containers
Bulk Container,59-3/4 In L,Silver
  • ARROWS UP INC
  • Bulk Container, 59-3/4 In L, Silver Bulk Container
  • Item # 40M361
  • Mfr. Model # BTS-OFG-01
  • Bulk Container, 22 Gauge, Outside Length 59-3/4 In., Outside Width 48 In., Outside Height 52-3/4 In., Inside...More

  • Category : Bulk Containers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More