Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Storage Bins and Containers

91 Results Found that Include 162 Products

Results per page:  16 | 32 | 48
Divider
Cross-stacking Tote,8-1/2 In,25 In,16 In
  • BUCKHORN
  • Cross-stacking Tote, 8-1/2 In, 25 In, 16 In Container
  • Item # 2RY50
  • Mfr. Model # JL2516096800009
  • Cross-Stacking Tote, Outside Length 25 In., Outside Width 16 In., Outside Height 8-1/2 In., Volume Capacity...More

  • Category : Totes
Parts Storage Utility Box,Gray
  • FLAMBEAU
  • Parts Storage Utility Box, Gray Parts Storage Utility Box
  • Item # 2W784
  • Mfr. Model # 6757WG
  • Parts Storage Utility Box, Number of Compartments 2, Number of Removable Dividers 0, Overall Width 20-1/4...More

  • Category : Parts Chests and Boxes
Card Stock Holder,1-3/4 x 4 In.,PK25
  • AKRO-MILS
  • Card Stock Holder, 1-3/4 x 4 In., PK25 Card Stock Holder
  • Item # 21D066
  • Mfr. Model # 29302
  • Label Holder, Thickness 15/16 In., Label Holder Style Pocket, Width 1-3/4 In., Length 4 In., Card Stock,...More

  • Category : Label Holders and Label Inserts
Pail,6.5 gal.,Plastic Handle,White,W/Lid
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pail, 6.5 gal., Plastic Handle, White, W/Lid Pail,6.5 gal.,Plastic Handle,White,W/Lid
  • Item # 49EN30
  • Mfr. Model # MNG8006-WL
  • Pail, Open Head, Shape Round, Capacity 6.5 gal., Finish Plain, Material HDPE, Color White, Diameter 11-1/4...More

  • Category : Storage Pails and Buckets
Tip Out Bin,9 Bins,2-1/2x23-5/8x3-3/16
  • AKRO-MILS
  • Tip Out Bin, 9 Bins, 2-1/2x23-5/8x3-3/16 Tip Out Bin,9 Bins,2-1/2x23-5/8x3-3/16
  • Item # 39T752
  • Mfr. Model # 06709
  • Tip Out Bin, Number of Drawers or Bins 9, Cabinet Depth 2-1/2 In., Cabinet Width 23-5/8 In., Cabinet Height...More

  • Category : Tip Out Bins
23-5/8"L x 19"W x 14-5/8"H Polypropylene Att
Stacking Container,17" H x 21-1/2" L
  • AKRO-MILS
  • Stacking Container, 17" H x 21-1/2" L Stacking Container,17" H x 21-1/2" L
  • Item # 49XH33
  • Mfr. Model # 39170SCLAR
  • Stacking Container, Attached Lid Container, Width 15 In., Length 21-1/2 In., Height 17 In., Inside Bottom...More

  • Category : Stacking Containers
Pail,Screw Top,Round,10.7 gal,HDPE,White
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pail, Screw Top, Round, 10.7 gal, HDPE, White Pail
  • Item # 42X641
  • Mfr. Model # 51501
  • Pail, Screw Top Lid, Shape Round, Capacity 10.7 gal., Material HDPE, Color White, Diameter 14-1/2 In., Height...More

  • Category : Storage Pails and Buckets
Dry Storage Tool Box,Black
  • FLAMBEAU
  • Dry Storage Tool Box, Black Dry Storage Tool Box
  • Item # 5AZC7
  • Mfr. Model # T1418
  • Dry Storage Tool Box, Number of Compartments 2, Number of Removable Dividers 0, Overall Width 17-1/2 In.,...More

  • Category : Parts Chests and Boxes
Utility Trunk,Polypropylene,Black,56 qt.
Galv Steel Bucket,Cap 5 Gal,With Handle
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Galv Steel Bucket, Cap 5 Gal, With Handle Bucket
  • Item # 3CYL1
  • Mfr. Model # 3CYL1
  • Bucket, Shape Round, Capacity 5.0 gal., Finish Galvanized, Material Steel, Color Silver, Diameter 14-1/4 In.,...More

  • Category : Storage Pails and Buckets
Aisle Sign Kit,Pk10
  • AIGNER INDEX
  • Aisle Sign Kit, Pk10 Aisle Sign Kit,Pk10
  • Item # 4DE40
  • Mfr. Model # WSK-1Y
  • Label Holder Kit, Snap On, Thickness 1/2 In., Label Holder Style Slide In, Width 3 In., Length 11 In., PVC,...More

  • Category : Label Holders and Label Inserts
Data Card Holder,Magnetic,50 ft.,1/2 In.
Recycled Shelf Bin, Black, 19-3/4" Outside Length, 12-
ESD Conductive Bin, 10-7/8" Outside Length, 11" O
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More