Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Storage Bins and Containers

88 Results Found that Include 200 Products

Results per page:  16 | 32 | 48
Pail,Screw Top,Round,5 gal,HDPE,White
  • BWAY
  • Pail, Screw Top, Round, 5 gal, HDPE, White Pail
  • Item # 7J113
  • Mfr. Model # 7J113
  • Pail, Screw Top Lid, Shape Round, Capacity 5.0 gal., Material HDPE, Color White, Diameter 12 In., Height...More

  • Category : Storage Pails and Buckets
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pail Pail
  • Multiple product options available

    Multiple product options available

  • Category : Storage Pails and Buckets
Compartment Box,Gray
  • FLAMBEAU
  • Compartment Box, Gray Compartment Box
  • Item # 2W786
  • Mfr. Model # 6770AH
  • Compartment Box, Number of Compartments 9 to 24, Number of Removable Dividers 15, Overall Width 11-3/4 In.,...More

  • Category : Parts Chests and Boxes
Nest and Stack Tote Lid, Gray, 29-1/2" Outside Le
  • TM

    Grainger Choice

  • Storage Tote Storage Tote
  • Multiple product options available

    Multiple product options available

  • Category : Totes
Adjustable Compartment Box,Clear
  • FLAMBEAU
  • Adjustable Compartment Box, Clear Adjustable Compartment Box
  • Item # 30C451
  • Mfr. Model # T9200
  • Adjustable Compartment Box, Number of Compartments 1 to 8, Number of Removable Dividers 7, Overall Width...More

  • Category : Parts Chests and Boxes
Divider
  • AKRO-MILS
  • Divider Divider
  • Item # 3A565
  • Mfr. Model # 40150
  • Divider, Color -, Height 4 In., Width 8-3/8 In., Material Industrial Grade Polymers, Package Quantity 24

  • Category : Bin Dividers
Pail,5.0 gal.,Plastic Handle,White,W/Lid
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pail, 5.0 gal., Plastic Handle, White, W/Lid Pail,5.0 gal.,Plastic Handle,White,W/Lid
  • Item # 49EN59
  • Mfr. Model # MNG8005-WL
  • Pail, Open Head, Shape Round, Capacity 5.0 gal., Finish Plain, Material HDPE, Color White, Diameter 11-1/4...More

  • Category : Storage Pails and Buckets
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pail Pail
  • Multiple product options available

    Multiple product options available

  • Category : Storage Pails and Buckets
Compartment Storage Case,Red/Gray
  • ECLIPSE
  • Compartment Storage Case, Red/Gray Compartment Storage Case
  • Item # 22C729
  • Mfr. Model # SB-4536B
  • Compartment Box, Number of Compartments 6 Large, 6 Small, Overall Width 17-1/2 In., Overall Height 3 In.,...More

  • Category : Parts Chests and Boxes
Card Stock Holder,1 x 3 In.,PK25
  • AKRO-MILS
  • Card Stock Holder, 1 x 3 In., PK25 Card Stock Holder
  • Item # 21D065
  • Mfr. Model # 29301
  • Label Holder, Thickness 15/16 In., Label Holder Style Pocket, Width 1 In., Length 3 In., Card Stock, Plastic...More

  • Category : Label Holders and Label Inserts
Weather Resistant Tool Box,8 In. W,Ornge
  • PLANO MOLDING
  • Weather Resistant Tool Box, 8 In. W, Ornge Weather Resistant Tool Box
  • Item # 36N205
  • Mfr. Model # 1412-50
  • Weather Resistant Tool Box, Number of Compartments 2, Overall Width 15 In., Overall Height 6-1/4 In., Overall...More

  • Category : Parts Chests and Boxes
Case,16-3/4 In Lx14-1/2 In Wx6,Black
  • PLANO MOLDING
  • Case, 16-3/4 In Lx14-1/2 In Wx6, Black Black Protective Case
  • Item # 30F066
  • Mfr. Model # 140402
  • Protective Case, Overall Length 16-3/4 In., Overall Width 14-1/2, Overall Depth 6, Inside Depth 5-3-4 In.,...More

  • Category : Protective Equipment Cases
Wall Container,24 In. L,15 In. W,5 In. H
  • QUANTUM STORAGE SYSTEMS
  • Wall Container, 24 In. L, 15 In. W, 5 In. H Wall Container
  • Item # 9WEX5
  • Mfr. Model # RSO2415-5
  • Wall Container, Outside Length 24 In., Outside Width 15 In., Outside Height 5 In., Volume Capacity 0.7 cu....More

  • Category : Straight Wall Containers
Compartment Box,16 Compartments,Red
  • PLANO MOLDING
  • Compartment Box, 16 Compartments, Red Compartment Box
  • Item # 36N218
  • Mfr. Model # 5232-01
  • Compartment Box, Number of Compartments 14 to 44, Number of Removable Dividers 30, Overall Width 14-1/2 In.,...More

  • Category : Parts Chests and Boxes
Label Holder,Pk25
  • HOL-DEX
  • Label Holder, Pk25 Label Holder
  • Item # 4TR25
  • Mfr. Model # L21GR
  • Label Holder, Self Adhesive, Thickness 1/16 In., Label Holder Style Slide In, Width 1/2 In., Length 6 In.,...More

  • Category : Label Holders and Label Inserts
Cross-Stacking Tote,12 In H,23-3/4 In. L
  • AKRO-MILS
  • Cross-Stacking Tote, 12 In H, 23-3/4 In. L Cross-Stacking Bin
  • Item # 4HY34
  • Mfr. Model # 34304
  • Cross-Stacking Tote, Outside Length 23-3/4 In., Outside Width 17-1/4 In., Outside Height 12 In., Volume...More

  • Category : Totes
Portable Tool Box,20-1/4 In. W,Gray
  • PLANO MOLDING
  • Portable Tool Box, 20-1/4 In. W, Gray Portable Tool Box
  • Item # 36N220
  • Mfr. Model # 651-010
  • Portable Tool Box, Number of Compartments 1, Overall Width 20-1/4 In., Overall Height 10-7/8 In., Overall...More

  • Category : Parts Chests and Boxes
Storage Tote,18-1/4 In. H,30-1/2 In. L
  • J TERENCE THOMPSON
  • Storage Tote, 18-1/4 In. H, 30-1/2 In. L Storage Tote
  • Item # 2XLA2
  • Mfr. Model # 2930
  • Storage Tote, Outside Length 30-1/2 In., Outside Width 18-1/4 In., Outside Height 18-1/4 In., Inside Length...More

  • Category : Totes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More