Skip Content

Stepladders and Platform Stepladders

15 results found that include 560 products

Filter Results By

Branch Availability
Ladder Height
Stepladder Item
Load Capacity
Material
ANSI Type
Number of Steps
Platform Height
Platform Width
Platform Depth
Bottom Width
Series
Brand
Price
Shop By
Ratings

HOW TO CHOOSE A STEPLADDER

Follow these three steps to help you choose a stepladder that safely and comfortably allows you to get the job done.

 
 
 

STEP 1: MATERIALS

Choose the right material for your task.
Fiberglass
Rugged and durable, ideal when working around electricity. Typically features non-conductive side rails.
Aluminum
Lightweight and easy to carry. Not for use around electricity.
 

STEP 2: LOAD CAPACITY/DUTY RATING

Establish how much weight your ladder will need to support. Load capacity is the combined weight of the user and materials.

Load Capacity
Application Duty
Rating
200 lbs.
Light Duty/Household Use
Type III
225 lbs.
Medium Duty/Commercial Use
Type II
250 lbs.
Heavy Duty/Industrial Use
Type I
300 lbs.
Extra Heavy Duty/Professional Use
Type IA
375 lbs.
Special Duty/Professional Use
Type IAA
 

STEP 3: SIZE AND HEIGHT

If you need to stand on or above the first step below the top cap of a stepladder it's too short. If your ceiling height prohibits proper stepladder set-up, then it's too long.
 

Viewing as

List Table
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More