Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Step Stools

4 Results Found that Include 15 Products

Results per page:  16 | 32 | 48
  • Step Stands Step Stands
  • Multiple product options available

    These stepladder stands are designed to maintain stability in various environments. Models with extra-wide feet help to stand firm on uneven surfaces. Molded tops help provide a large standing platform for comfortable use. Deep treads in the steps help reduce the possibility of slipping. For added safety when working near electricity, the fiberglass rails are nonconductive. Stable locking spreaders permanently stay open.

    Multiple product options available

  • Work Stands and Sawhorse Ladders Work Stands and Sawhorse Ladders
  • Multiple product options available

    Each of these sawhorse step ladders offers a combination of two essential tools for workplace versatility. Aluminum stepladders offer lightweight durability, while fiberglass models help provide additional safety from electrical hazards. Pinch-resistant spreader braces help to provide easy setup, and heavy duty gusset bracing helps to provide structural reinforcement.

    Multiple product options available

Aluminum Step Stand, 27" Overall Height, 300 lb. Load&
  • LOUISVILLE
  • Aluminum Step Stand, 27" Overall Height, 300 lb. Load Capacity, Number of Steps 2 Aluminum Step Stand, 27" Overall Height, 300 lb. Load Capacity, Number of Steps 2
  • Step Stand, Number of Steps 2, Overall Height 27 In., Material Aluminum, Load Capacity 300 lb., Top Step Height 23 In., Platform Width 14 In., Platform Depth 9-1/4 In., Bottom Width 14-1/4 In., Base Depth 9-1/2 In., Color Silver, Finish Aluminum Mill, Series AY8000, Closed Depth 9-1/2 In., Closed Height 17-1/2 In., Includes Handrail, Two Casters, Standards ANSI, OSHA, Manufacturers Warranty Length 1 Year Limited, Step Stool Product Group Folding Steps

  • Item # 33J655
  • Mfr. Model # AY8002-S55S56
  • Step Stand, Number of Steps 2, Overall Height 27 In., Material Aluminum, Load Capacity 300 lb., Top Step...More

Steel Step Stand, 12" Overall Height, 450 lb. Load
  • LOUISVILLE
  • Steel Step Stand, 12" Overall Height, 450 lb. Load Capacity, Number of Steps 1 Steel Step Stand, 12" Overall Height, 450 lb. Load Capacity, Number of Steps 1
  • Step Stand, Number of Steps 1, Overall Height 12 In., Material Steel, Load Capacity 450 lb., Top Step Height 12 In., Platform Width 16 In., Platform Depth 10 In., Bottom Width 16 In., Base Depth 10 In., Color Gray, Finish Powder Coated, Series GSW1600, Closed Depth 12 In., Closed Height 18 In., Includes Four Casters, Standards ANSI, OSHA, Manufacturers Warranty Length 1 Year Limited, Step Stool Product Group Rolling Steps

  • Item # 33J747
  • Mfr. Model # GSW1601-W04
  • Step Stand, Number of Steps 1, Overall Height 12 In., Material Steel, Load Capacity 450 lb., Top Step Height...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More