Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Step Stool Product Group
Top Step Height
Overall Height
Number of Steps
Material
Load Capacity
Bottom Width
Color
Item
Brand
Price
Shop By
Ratings

Step Stools

11 Results Found that Include 36 Products

Results per page:  16 | 32 | 48
  • Round Office Stools Round Office Stools
  • Multiple product options available

    Round, rolling step stools are designed for use in a variety of environments, including libraries, offices, commercial kitchens, and garages. They move around on hidden casters, which retract when you step on the stool. The wrap-around bumper design allows them to roll freely while protecting walls and furniture from nicks and scratches.

    Multiple product options available

  • Step Stands Step Stands
  • Multiple product options available

    These stepladder stands are designed to maintain stability in various environments. Models with extra-wide feet help to stand firm on uneven surfaces. Molded tops help provide a large standing platform for comfortable use. Deep treads in the steps help reduce the possibility of slipping. For added safety when working near electricity, the fiberglass rails are nonconductive. Stable locking spreaders permanently stay open.

    Multiple product options available

  • Rolling Steps Rolling Steps
  • Multiple product options available

    Featuring aluminum construction and powder-coated finishes, these step stands offer lightweight durability and corrosion resistance. Stop Step™ models are mobile, with casters that retract when activated by the weight of a person stepping on the ladder.

    Multiple product options available

  • Box Steps Box Steps
  • Multiple product options available

    These step stools are designed to help you reach high objects in various environments. Stools featuring plastic construction offer lightweight durability, and resistance to chemicals and corrosion.

    Multiple product options available

  • Folding Steps Folding Steps
  • Multiple product options available

    Keep these step stools around to reach high places in offices, stores, and other commercial areas. They are designed to fold away for compact storage. Steel stepladders offer high durability, and aluminum stepladders offer lightweight construction. Ladders with nonslip mats on steps and nonslip plastic feet can help improve footing and stability. Other helpful features may include multifunction trays to keep tools organized, or Tip 'N Pull wheels for easy moving.

    Multiple product options available

  • Work Stands and Sawhorse Ladders Work Stands and Sawhorse Ladders
  • Multiple product options available

    Each of these sawhorse step ladders offers a combination of two essential tools for workplace versatility. Aluminum stepladders offer lightweight durability, while fiberglass models help provide additional safety from electrical hazards. Pinch-resistant spreader braces help to provide easy setup, and heavy duty gusset bracing helps to provide structural reinforcement.

    Multiple product options available

  • Rolling Platforms Rolling Platforms
  • Multiple product options available

    With steel construction and powder-coated finishes, these mobile steel step stands offer durability, corrosion resistance, and long service life. Each features four, 2" spring-loaded casters, which roll easily and rest firmly on 4 rubber pads while in use. The antislip platform helps promote safety while in use.

    Multiple product options available

Steel Ladder Stand, 10" Overall Height, 450 lb. Load&#
  • COTTERMAN
  • Steel Ladder Stand, 10" Overall Height, 450 lb. Load Capacity, Number of Steps 1 Stationary Platforms
  • These stationary platforms are engineered to help provide easy access to out-of-reach work areas. For additional safety, they are designed to stay in place.

  • Item # 36LH51
  • Mfr. Model # 1001N2626A6E10B1C2P1
  • Ladder Stand, Number of Steps 1, Overall Height 10 In., Material Steel, Load Capacity 450 lb., Top Step...More

Aluminum Step Stand, 27" Overall Height, 300 lb. Load&
  • LOUISVILLE
  • Aluminum Step Stand, 27" Overall Height, 300 lb. Load Capacity, Number of Steps 2 Aluminum Step Stand, 27" Overall Height, 300 lb. Load Capacity, Number of Steps 2
  • Step Stand, Number of Steps 2, Overall Height 27 In., Material Aluminum, Load Capacity 300 lb., Top Step Height 23 In., Platform Width 14 In., Platform Depth 9-1/4 In., Bottom Width 14-1/4 In., Base Depth 9-1/2 In., Color Silver, Finish Aluminum Mill, Series AY8000, Closed Depth 9-1/2 In., Closed Height 17-1/2 In., Includes Handrail, Two Casters, Standards ANSI, OSHA, Manufacturers Warranty Length 1 Year Limited, Step Stool Product Group Folding Steps

  • Item # 33J655
  • Mfr. Model # AY8002-S55S56
  • Step Stand, Number of Steps 2, Overall Height 27 In., Material Aluminum, Load Capacity 300 lb., Top Step...More

Steel Step Stand, 12" Overall Height, 450 lb. Load
  • LOUISVILLE
  • Steel Step Stand, 12" Overall Height, 450 lb. Load Capacity, Number of Steps 1 Steel Step Stand, 12" Overall Height, 450 lb. Load Capacity, Number of Steps 1
  • Step Stand, Number of Steps 1, Overall Height 12 In., Material Steel, Load Capacity 450 lb., Top Step Height 12 In., Platform Width 16 In., Platform Depth 10 In., Bottom Width 16 In., Base Depth 10 In., Color Gray, Finish Powder Coated, Series GSW1600, Closed Depth 12 In., Closed Height 18 In., Includes Four Casters, Standards ANSI, OSHA, Manufacturers Warranty Length 1 Year Limited, Step Stool Product Group Rolling Steps

  • Item # 33J747
  • Mfr. Model # GSW1601-W04
  • Step Stand, Number of Steps 1, Overall Height 12 In., Material Steel, Load Capacity 450 lb., Top Step Height...More

Steel Ladder Stand, 20" Overall Height, 450 lb. Load&#
  • COTTERMAN
  • Steel Ladder Stand, 20" Overall Height, 450 lb. Load Capacity, Number of Steps 2 Stationary Steps
  • These step stands feature serrated treads to help reduce the possibility of slipping in work environments. They are also engineered with a 45° climbing angle. The stationary design also helps provide added stability.

  • Item # 36LH52
  • Mfr. Model # 1002N2626A6E10B8C2P6
  • Ladder Stand, Number of Steps 2, Overall Height 20 In., Material Steel, Load Capacity 450 lb., Top Step...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More