Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Step Stools

5 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
  • Step Stands Step Stands
  • Multiple product options available

    These stepladder stands are designed to maintain stability in various environments. Models with extra-wide feet help to stand firm on uneven surfaces. Molded tops help provide a large standing platform for comfortable use. Deep treads in the steps help reduce the possibility of slipping. For added safety when working near electricity, the fiberglass rails are nonconductive. Stable locking spreaders permanently stay open.

    Multiple product options available

  • Rolling Steps Rolling Steps
  • Multiple product options available

    Featuring aluminum construction and powder-coated finishes, these step stands offer lightweight durability and corrosion resistance. Stop Step™ models are mobile, with casters that retract when activated by the weight of a person stepping on the ladder.

    Multiple product options available

  • COTTERMAN
  • Stationary Steps Stationary Steps
  • Multiple product options available

    These step stands feature serrated treads to help reduce the possibility of slipping in work environments. They are also engineered with a 45° climbing angle. The stationary design also helps provide added stability.

    Multiple product options available

Steel Ladder Stand, 10" Overall Height, 450 lb. Load&#
  • COTTERMAN
  • Steel Ladder Stand, 10" Overall Height, 450 lb. Load Capacity, Number of Steps 1 Stationary Platforms
  • These stationary platforms are engineered to help provide easy access to out-of-reach work areas. For additional safety, they are designed to stay in place.

  • Item # 36LH51
  • Mfr. Model # 1001N2626A6E10B1C2P1
  • Ladder Stand, Number of Steps 1, Overall Height 10 In., Material Steel, Load Capacity 450 lb., Top Step...More

Aluminum Step Stand, 27" Overall Height, 300 lb. Load&
  • LOUISVILLE
  • Aluminum Step Stand, 27" Overall Height, 300 lb. Load Capacity, Number of Steps 2 Aluminum Step Stand, 27" Overall Height, 300 lb. Load Capacity, Number of Steps 2
  • Step Stand, Number of Steps 2, Overall Height 27 In., Material Aluminum, Load Capacity 300 lb., Top Step Height 23 In., Platform Width 14 In., Platform Depth 9-1/4 In., Bottom Width 14-1/4 In., Base Depth 9-1/2 In., Color Silver, Finish Aluminum Mill, Series AY8000, Closed Depth 9-1/2 In., Closed Height 17-1/2 In., Includes Handrail, Two Casters, Standards ANSI, OSHA, Manufacturers Warranty Length 1 Year Limited, Step Stool Product Group Folding Steps

  • Item # 33J655
  • Mfr. Model # AY8002-S55S56
  • Step Stand, Number of Steps 2, Overall Height 27 In., Material Aluminum, Load Capacity 300 lb., Top Step...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More