Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Step Drill Bits

13 Results Found that Include 23 Products

Results per page:  16 | 32 | 48
Step Drill Bit,HSS,10 Sizes,1/4-1-3/8 In
  • IRWIN UNIBIT
  • Step Drill Bit, HSS, 10 Sizes, 1/4-1-3/8 In High Speed Steel Step Drill Bit
  • Item # 3UMJ7
  • Mfr. Model # 10235
  • Step Drill Bit, Material HSS, Steam Oxide Finish, Number of Hole Sizes 10, Shank Size 1/2 In., Step Thickness...More

Step Drill Bit,HSS,11 Sizes,3/4-1-3/8 In
  • DEWALT
  • Step Drill Bit, HSS, 11 Sizes, 3/4-1-3/8 In Step Drill Bit,HSS,11 Sizes,3/4-1-3/8 In
  • Item # 33HE37
  • Mfr. Model # DWA1787
  • Step Drill Bit, Material HSS, Titanium Nitride Finish, Number of Hole Sizes 11, Shank Size 1/4 In., Step...More

  • TM

    Grainger Choice

  • WESTWARD
  • Cobalt Step Drill Bit Cobalt Step Drill Bit
  • Multiple product options available

    Multiple product options available

Step Drill Bit,15 Holes Size,3/8in Shank
  • MILWAUKEE
  • Step Drill Bit, 15 Holes Size, 3/8in Shank Step Drill Bit,15 Holes Size,3/8in Shank
  • Item # 48UT24
  • Mfr. Model # 48-89-9335
  • Step Drill Bit, Material High Speed Steel, Black Oxide Finish, Number of Hole Sizes 15, Shank Size 3/8 In.,...More

Impact Step Drill Bit,7/8 and 1-1/8 In.
  • DEWALT
  • Impact Step Drill Bit, 7/8 and 1-1/8 In. Titanium Impact Ready Step Drill Bit
  • Item # 34D733
  • Mfr. Model # DWA1789IR
  • Step Drill Bit, Material Titanium, Titanium Nitride Finish, Number of Hole Sizes 2, Shank Size 1/4 In., Step...More

Step Drill Bit,HSS,5mm to 35mm
  • IRWIN INDUSTRIAL TOOL CO.
  • Step Drill Bit, HSS, 5mm to 35mm High Speed Steel Step Drill Bit
  • Item # 41GR89
  • Mfr. Model # 11105ZR
  • Step Drill Bit, Material HSS, Bright Finish, Number of Hole Sizes 13, Shank Size 7/16 In., Step Thickness...More

Step Drill Bit,9 Holes Size,3/8in. Shank
  • MILWAUKEE
  • Step Drill Bit, 9 Holes Size, 3/8in. Shank Step Drill Bit,9 Holes Size,3/8in. Shank
  • Item # 48UT22
  • Mfr. Model # 48-89-9321
  • Step Drill Bit, Material High Speed Steel, Black Oxide Finish, Number of Hole Sizes 9, Shank Size 3/8 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More