Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Stencils and Stencil Sets

69 results found that include 75 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Character Type
Character
Character Height
Material
Character Width
Overall Height
Overall Width
Thickness
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Stencil, Watch Your Step, 3", PVC, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Stencil, Watch Your Step, 3", PVC, 1 EA

    Stencil, Watch Your Step, 3", PVC, 1 EA
  • Item # 20Y545
  • Mfr. Model # 20Y545
  • Stencil, Character Watch Your Step, Character Height 3 In., Material PVC, Thickness 0.015 In., Overall Height...More

Parking Lot Symbol, Straight Arrow, 20", Plastic, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Parking Lot Symbol, Straight Arrow, 20", Plastic, 1 EA

    Parking Lot Symbol, Straight Arrow, 20", Plastic, 1 EA
  • Item # 3W633
  • Mfr. Model # 3W633
  • Parking Lot Symbol, Character Straight Arrow, Character Height 20 In., Material Plastic, Thickness 0.015 In.,...More

Stencil Kit, A Thru Z, 0 Thru 9, Punctuation, 1",
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Stencil Kit, A Thru Z, 0 Thru 9, Punctuation, 1", Brass, 1 EA

    Stencil Kit, Letters and Numbers
  • Item # 20Y518
  • Mfr. Model # 20Y518
  • Stencil Kit, Character A Thru Z, 0 Thru 9, Punctuation, Character Height 1 In., Material Brass, Thickness...More

Traffic Stencil, Reserved, 12", Plastic, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Traffic Stencil, Reserved, 12", Plastic, 1 EA

    Traffic Stencil, Reserved, 12", Plastic, 1 EA
  • Item # 3W630
  • Mfr. Model # 3W630
  • Traffic Stencil, Character Reserved, Character Height 12 In., Material Plastic, Thickness 0.015 In., Overall...More

Traffic Stencil, Visitors, 12", Plastic, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Traffic Stencil, Visitors, 12", Plastic, 1 EA

    Traffic Stencil, Visitors, 12", Plastic, 1 EA
  • Item # 3W631
  • Mfr. Model # 3W631
  • Traffic Stencil, Character Visitors, Character Height 12 In., Material Plastic, Thickness 0.015 In., Overall...More

Traffic Stencil, Handicap Symbol, 43", Plastic, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Traffic Stencil, Handicap Symbol, 43", Plastic, 1 EA

    Traffic Stencil, Handicap Symbol, 43", Plastic, 1 EA
  • Item # 3W635
  • Mfr. Model # 3W635
  • Traffic Stencil, Character Handicap Symbol, Character Height 43 In., Material Plastic, Thickness 0.015 In.,...More

Stencil, Letters and Numbers, 1", Brass, 1 EA
Stencil, Handicap Symbol, 15-1/2", PVC, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Stencil, Handicap Symbol, 15-1/2", PVC, 1 EA

    Stencil, Handicap Symbol, 15-1/2", PVC, 1 EA
  • Item # 20Y542
  • Mfr. Model # 20Y542
  • Stencil, Character Handicap Symbol, Character Height 15-1/2 In., Material PVC, Thickness 0.015 In., Overall...More

Traffic Stencil, Fire Lane, 12", Plastic, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Traffic Stencil, Fire Lane, 12", Plastic, 1 EA

    Traffic Stencil, Fire Lane, 12", Plastic, 1 EA
  • Item # 3W628
  • Mfr. Model # 3W628
  • Traffic Stencil, Character Fire Lane, Character Height 12 In., Material Plastic, Thickness 0.015 In., Overall...More

Traffic Stencil, No Parking, 12", Plastic, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Traffic Stencil, No Parking, 12", Plastic, 1 EA

    Traffic Stencil, No Parking, 12", Plastic, 1 EA
  • Item # 3W626
  • Mfr. Model # 3W626
  • Traffic Stencil, Character No Parking, Character Height 12 In., Material Plastic, Thickness 0.015 In.,...More

Stencil, Handicap Symbol, 21-1/2", Low Density Polyethylene
Stencil Kit, A-Z, 0-9, $, & and Punctuation, 1&quo
Pavement Stencil, Pedestrian, 6", Low Density Polyethylene,
  • RAE
  • Pavement Stencil, Pedestrian, 6", Low Density Polyethylene, 1 EA

    Pavement Stencil, Pedestrian
  • Item # 29EK71
  • Mfr. Model # STL-116-70625
  • Pavement Stencil, Character Pedestrian, Character Height 6 In., Character Width 45 In., Material Low Density...More

Traffic Stencil, Curved Arrow, 27", Plastic, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Traffic Stencil, Curved Arrow, 27", Plastic, 1 EA

    Traffic Stencil, Curved Arrow, 27", Plastic, 1 EA
  • Item # 3W634
  • Mfr. Model # 3W634
  • Traffic Stencil, Character Curved Arrow, Character Height 27 In., Material Plastic, Thickness 0.015 In.,...More

Pavement Stencil, Handicap - ADA, 21", Low Density Pol
Stencil, Keep Aisle Clear, 3", PVC, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Stencil, Keep Aisle Clear, 3", PVC, 1 EA

    Stencil, Keep Aisle Clear, 3", PVC, 1 EA
  • Item # 20Y546
  • Mfr. Model # 20Y546
  • Stencil, Character Keep Aisle Clear, Character Height 3 In., Material PVC, Thickness 0.015 In., Overall...More

Stencil, No Parking Symbol, 15-1/2", PVC, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Stencil, No Parking Symbol, 15-1/2", PVC, 1 EA

    Stencil, No Parking Symbol, 15-1/2", PVC, 1 EA
  • Item # 20Y543
  • Mfr. Model # 20Y543
  • Stencil, Character No Parking Symbol, Character Height 15-1/2 In., Material PVC, Thickness 0.015 In., Overall...More

Stencil, Reserved, 6", Low Density Polyethylene, 1 EA
  • CH HANSON
  • Stencil, Reserved, 6", Low Density Polyethylene, 1 EA

    Stencil, Reserved
  • Item # 36A398
  • Mfr. Model # 70040
  • Stencil, Character Reserved, Character Height 6 In., Character Width 4 In., Material Low Density...More

Stencil, Number Kit, 4", Low Density Polyethylene, 1 E
Stencil, Stop, 12", Low Density Polyethylene, 1 EA
  • CH HANSON
  • Stencil, Stop, 12", Low Density Polyethylene, 1 EA

    Stencil, Stop
  • Item # 36A403
  • Mfr. Model # 70061
  • Stencil, Character Stop, Character Height 12 In., Character Width 9 In., Material Low Density Polyethylene,...More

Pavement Stencil, Bike, 6", Low Density Polyethylene, 1
  • RAE
  • Pavement Stencil, Bike, 6", Low Density Polyethylene, 1 EA

    Pavement Stencil, Bike
  • Item # 29EK63
  • Mfr. Model # STL-116-70617
  • Pavement Stencil, Character Bike, Character Height 6 In., Character Width 19 In., Material Low Density...More

Pavement Stencil, Bicycle, 6", Low Density Polyethylene, 1&
  • RAE
  • Pavement Stencil, Bicycle, 6", Low Density Polyethylene, 1 EA

    Pavement Stencil, Bicycle
  • Item # 29EK64
  • Mfr. Model # STL-116-70618
  • Pavement Stencil, Character Bicycle, Character Height 6 In., Character Width 38 In., Material Low Density...More

Pavement Stencil, Yield, 6", Low Density Polyethylene, 1&#x
  • RAE
  • Pavement Stencil, Yield, 6", Low Density Polyethylene, 1 EA

    Pavement Stencil, Yield
  • Item # 29EK72
  • Mfr. Model # STL-116-70626
  • Pavement Stencil, Character Yield, Character Height 6 In., Character Width 19 In., Material Low Density...More

Pavement Stencil, Turn, 6", Low Density Polyethylene, 1
  • RAE
  • Pavement Stencil, Turn, 6", Low Density Polyethylene, 1 EA

    Pavement Stencil, Turn
  • Item # 29EK65
  • Mfr. Model # STL-116-70619
  • Pavement Stencil, Character Turn, Character Height 6 In., Character Width 19 In., Material Low Density...More

Pavement Stencil, X-ing, 6", Low Density Polyethylene, 1&#x
  • RAE
  • Pavement Stencil, X-ing, 6", Low Density Polyethylene, 1 EA

    Pavement Stencil, X-ing
  • Item # 29EK73
  • Mfr. Model # STL-116-70627
  • Pavement Stencil, Character X-ing, Character Height 6 In., Character Width 19 In., Material Low Density...More

Pavement Stencil, Left, 6", Low Density Polyethylene, 1
  • RAE
  • Pavement Stencil, Left, 6", Low Density Polyethylene, 1 EA

    Pavement Stencil, Left
  • Item # 29EK66
  • Mfr. Model # STL-116-70620
  • Pavement Stencil, Character Left, Character Height 6 In., Character Width 19 In., Material Low Density...More

Pavement Stencil, Ahead, 6", Low Density Polyethylene, 1&#x
  • RAE
  • Pavement Stencil, Ahead, 6", Low Density Polyethylene, 1 EA

    Pavement Stencil, Ahead
  • Item # 29EK74
  • Mfr. Model # STL-116-70628
  • Pavement Stencil, Character Ahead, Character Height 6 In., Character Width 19 In., Material Low Density...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More