Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Stencil Machines and Oil Boards

14 products found

Stencil machines and oil boards from Grainger include hand-operated stencil machines and oil stencil board. Oil-treated paper board cuts cleanly for sharper stenciling and no bleed-through. Hand-operated oil stencil boards feature aluminum construction with sealed-in lubrication, a large, easy-to-read dial, and cam and ratchet spacing that centers letters automatically. Buy stencil machines and oil boards from Grainger today!Close

Filter Results By

Viewing as

List
  • Oil Stencil Board, Yellow, 7 x 24 in.

    Brand
    MARSH
    Item #
    48RD16
    Mfr. Model #
    OBC15-7X24-50
    Oil Stencil Board, Yellow, 7 x 24 in.
    Web Price $124.00 / each
  • Stencil Machine, 1 In Character H

    Brand
    MARSH
    Item #
    4W224
    Mfr. Model #
    R
    Stencil Machine, 1 In Character H
    Web Price $1,636.25 / each
  • Oil Stencil Board, 24" L x 7" W, Paper

    Brand
    MARSH
    Item #
    52KE44
    Mfr. Model #
    OB15-7X24-50
    Oil Stencil Board, 24" L x 7" W, Paper
    Web Price $109.50 / each
  • Oil Stencil Board, 20" L x 6" W, Paper

    Brand
    MARSH
    Item #
    52KE45
    Mfr. Model #
    OB15-6X20-50
    Oil Stencil Board, 20" L x 6" W, Paper
    Web Price $109.50 / each
  • Oil Stencil Board, 24" L x 6-1/2" W, Paper

    Brand
    MARSH
    Item #
    52KE47
    Mfr. Model #
    OB15-6.5X24-50
    Oil Stencil Board, 24" L x 6-1/2" W, Paper
    Web Price $109.50 / each
  • Oil Stencil Board, 20" L x 7" W, Paper

    Brand
    MARSH
    Item #
    52KE46
    Mfr. Model #
    OB15-7X20-50
    Oil Stencil Board, 20" L x 7" W, Paper
    Web Price $109.50 / each
  • Oil Stencil Board, Yellow, 6 x 20 in.

    Brand
    MARSH
    Item #
    48RD17
    Mfr. Model #
    OBC15-6X20-50
    Oil Stencil Board, Yellow, 6 x 20 in.
    Web Price $124.00 / each
  • Stencil Machine Kit, 1 in. Character Size

    Brand
    MARSH
    Item #
    49AH95
    Mfr. Model #
    R-KIT
    Stencil Machine Kit, 1 in. Character Size
    Web Price $1,679.60 / each
  • Hand-Operated Stencil Machine, Black

    Brand
    MARSH
    Item #
    48RD15
    Mfr. Model #
    H
    Hand-Operated Stencil Machine, Black
    Web Price $1,812.00 / each
  • Stencil Machine, 3/4 In Character H

    Brand
    MARSH
    Item #
    1F150
    Mfr. Model #
    S
    Stencil Machine, 3/4 In Character H
    Web Price $1,568.25 / each
  • Oil Stencil Board, Paper, Yellow, 24"L

    Brand
    MARSH
    Item #
    52JH80
    Mfr. Model #
    OBC15-6.5X24-50
    Oil Stencil Board, Paper, Yellow, 24"L
    Web Price $124.00 / each
  • Stencil Machine Kit, 1/2in.Character Size

    Brand
    MARSH
    Item #
    49AH97
    Mfr. Model #
    H-KIT
    Stencil Machine Kit, 1/2in.Character Size
    Web Price $1,593.75 / each
  • Stencil Machine Kit, 3/4in.Character Size

    Brand
    MARSH
    Item #
    49AH96
    Mfr. Model #
    S-KIT
    Stencil Machine Kit, 3/4in.Character Size
    Web Price $1,593.75 / each
  • Oil Stencil Board, Paper, Yellow, 20"L

    Brand
    MARSH
    Item #
    52JH81
    Mfr. Model #
    OBC15-7X20-50
    Oil Stencil Board, Paper, Yellow, 20"L
    Web Price $124.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More