Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Caster Stem Type
Caster Load Rating Range
Load Rating
Wheel Dia.
Wheel Width
Number of Wheels
Overall Height
Stem Length
Caster Thread Size
Stem Dia.
Caster Wheel/Tread Material
Wheel Color
Caster Brake Type
Caster Wheel Bearings
Brand
Price
Shop By

Stem Casters

19 Results Found that Include 41 Products

Results per page:  16 | 32 | 48
Swvl Stm Cstr Brke,Rubbr,5 in,280 lb,Blk
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Swvl Stm Cstr Brke, Rubbr, 5 in, 280 lb, Blk Swivel Stem Caster with Brake
  • Item # 1ZTJ2
  • Mfr. Model # 1ZTJ2
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Friction Ring, Wheel Dia. 5 In.,...More

Twin Wheel Swivel Castr,Nylon,110 lb,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Twin Wheel Swivel Castr, Nylon, 110 lb, PK5 Twin Wheel Swivel Castr,Nylon,110 lb,PK5
  • Item # 19YX33
  • Mfr. Model # 64330
  • Twin Wheel Swivel Caster, Caster Load Rating Range 300 to 999 lb., Caster Stem Type Friction Ring, Wheel Dia....More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Swivel Stem Caster Swivel Stem Caster
  • Multiple product options available

    Multiple product options available

Swivel Stem Caster,Rubber,5 in.,200 lb.
  • METRO
  • Swivel Stem Caster, Rubber, 5 in., 200 lb. Swivel Stem Caster
  • Item # 4ZJ36
  • Mfr. Model # 5M
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Friction Ring, Wheel Dia. 5 In.,...More

Dual Wheel Swvl Castr,Rubber,2 in,200 lb
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Dual Wheel Swvl Castr, Rubber, 2 in, 200 lb Dual Wheel Swvl Castr,Rubber,2 in,200 lb
  • Item # 26Y503
  • Mfr. Model # 202RN02052S-S21G
  • Dual Wheel Swivel Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Friction Ring, Wheel Dia. 2...More

Dual Wheel Swvl Cstr w/Brake,3 in,350 lb
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Dual Wheel Swvl Cstr w/Brake, 3 in, 350 lb Dual Wheel Swvl Cstr w/Brake,3 in,350 lb
  • Item # 26Y505
  • Mfr. Model # 202RN03052S001G
  • Dual Wheel Swivel Caster, Caster Load Rating Range 300 to 999 lb., Caster Stem Type Threaded, Wheel Dia. 3...More

Swivel Stem Caster w/Brake,Rubber,200 lb
  • METRO
  • Swivel Stem Caster w/Brake, Rubber, 200 lb Swivel Stem Caster with Brake
  • Item # 4ZJ37
  • Mfr. Model # 5MB
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Friction Ring, Wheel Dia. 5 In.,...More

Rigid Stem Caster,Rubber,6 in.,280 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rigid Stem Caster, Rubber, 6 in., 280 lb. Rigid Stem Caster
  • Item # 32J979
  • Mfr. Model # F1RR06052R001G
  • Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Round, Wheel Dia. 6 In., Wheel Width...More

Dual Wheel Swvl Cstr w/Brake,2 in,180 lb
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Dual Wheel Swvl Cstr w/Brake, 2 in, 180 lb Dual Wheel Swvl Cstr w/Brake,2 in,180 lb
  • Item # 44Z099
  • Mfr. Model # C0020748ZN-TPR01(GG)TSB
  • Dual Wheel Swivel Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Threaded, Wheel Dia. 2 In.,...More

Swivel Stem Caster,Polyurthn,3 in,120 lb
  • TM

    Grainger Choice

  • Swivel Stem Caster, Polyurthn, 3 in, 120 lb Swivel Stem Caster
  • Item # 3ENN2
  • Mfr. Model # PEC30223BK-SKW31(CK)
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Friction Ring, Wheel Dia. 3 In.,...More

Swivel Stem Caster,Rubber,5 in,200 lb.
  • E.R. WAGNER
  • Swivel Stem Caster, Rubber, 5 in, 200 lb. Swivel Stem Caster
  • Item # 2G274
  • Mfr. Model # 3F09B5D04000137
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Friction Ring, Wheel Dia. 5 In.,...More

Rigid Stem Caster,Rubber,6 in.,280 lb.
  • E.R. WAGNER
  • Rigid Stem Caster, Rubber, 6 in., 280 lb. Rigid Stem Caster,Rubber,6 in.,280 lb.
  • Item # 3W911
  • Mfr. Model # 1F2706004071173R
  • Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Round, Wheel Dia. 6 In., Wheel Width...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Swivel Stem Caster Swivel Stem Caster
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • Swivel Stem Caster with Brake Swivel Stem Caster with Brake
  • Multiple product options available

    Multiple product options available

Swivel Caster,Nylon,2-7/16 in.,110 lb.
  • MILAGON
  • Swivel Caster, Nylon, 2-7/16 in., 110 lb. Swivel Caster,Nylon,2-7/16 in.,110 lb.
  • Item # 20H861
  • Mfr. Model # U205310
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Friction Ring, Wheel Dia. 2-7/16...More

Stem Caster,75lb,Side Brake,3/8in. Dia
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Stem Caster, 75lb, Side Brake, 3/8in. Dia Stem Caster,75lb,Side Brake,3/8in. Dia
  • Item # 44ZP31
  • Mfr. Model # 34041-20CE-1316
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Threaded, Wheel Dia. 2 In., Wheel...More

Stem Caster,Swivel,TPR,3 in.,200 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Stem Caster, Swivel, TPR, 3 in., 200 lb. Swivel Stem Caster
  • Item # 40N394
  • Mfr. Model # NG03QDP125SWGR01G
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Friction Ring, Wheel Dia. 3 In.,...More

Swivel Stem Cstr w/Totl Lock,3 in,200 lb
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Swivel Stem Cstr w/Totl Lock, 3 in, 200 lb Swivel Stem Caster with Total Lock
  • Item # 40N397
  • Mfr. Model # NG03QDP125TLGR02G
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Friction Ring, Wheel Dia. 3 In.,...More

Twin Wheel Swvl Caster Kit,Polyurthn,PK5
  • BENCHPRO
  • Twin Wheel Swvl Caster Kit, Polyurthn, PK5 Twin Wheel Swvl Caster Kit,Polyurthn,PK5
  • Item # 28AD51
  • Mfr. Model # U
  • Twin Wheel Swivel Caster Kit, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Round, Wheel Dia....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More