Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Steel-Toe Work Boots and Shoes

389 results found that include 1,984 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Size
Footwear Width
Footwear Style
Gender
Toe Type
Predominant Footwear Color
Metatarsal Guard
Waterproof
Insulated
Height
Color
Manufacturers Suggested Sole Slip Rating
Chemical Resisting Sole
Completely Non Metallic
Non-Marking Sole
Static Dissipative
Electrical Hazard Rated
Puncture Resistant Insole
Metal Chip Resisting Sole
Oil Resisting Sole
Ninety Degree Heel
Wide Toe Cap
Removable Insole
Non Metallic Upper
Max. Heat Rating
Heel Height
Waterproof Type
Upper Boot Material
Mark II Slip Test Results- Dairy Tile Wet
Mark II Slip Test Results- Dairy Tile Oily Wet
Style Number
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
10"H Men's Work Boots, Composite Toe Type, Dark B
  • WOLVERINE
  • 10"H Men's Work Boots, Composite Toe Type, Dark Brown, Size 10

    10"H Men's Work Boots, Composite Toe Type, Dark Brown, Size 10
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 10, Footwear Width EW, Waterproof Yes, Pull On, Height 10 In., Dark Brown, Liner Material Moisture Wicking Mesh, Shank Material Nylon, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Low Profile Slip Resistant Lugs, 1 Pair

  • Item # 52CT55
  • Mfr. Model # W10614 10W
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 10, Footwear Width EW,...More

8"H Men's Work Boots, Composite Toe Type, Dark Br
  • WOLVERINE
  • 8"H Men's Work Boots, Composite Toe Type, Dark Brown, Size 10

    8"H Men's Work Boots, Composite Toe Type, Dark Brown, Size 10
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 10, Footwear Width EW, Waterproof Yes, Lace Up, Height 8 In., Dark Brown, Liner Material Moisture Wicking Mesh, Shank Material Nylon, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Low Profile Slip Resistant Lugs, 1 Pair

  • Item # 52CT80
  • Mfr. Model # W10616 10W
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 10, Footwear Width EW,...More

10"H Men's Work Boots, Composite Toe Type, Dark B
  • WOLVERINE
  • 10"H Men's Work Boots, Composite Toe Type, Dark Brown, Size 12

    10"H Men's Work Boots, Composite Toe Type, Dark Brown, Size 12
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 12, Footwear Width EW, Waterproof Yes, Pull On, Height 10 In., Dark Brown, Liner Material Moisture Wicking Mesh, Shank Material Nylon, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Low Profile Slip Resistant Lugs, 1 Pair

  • Item # 52CT59
  • Mfr. Model # W10614 12W
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 12, Footwear Width EW,...More

6"H Men's Work Boots, Steel Toe Type, Dark Brown,
  • WOLVERINE
  • 6"H Men's Work Boots, Steel Toe Type, Dark Brown, Size 12

    6"H Men's Work Boots, Steel Toe Type, Dark Brown, Size 12
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 12, Footwear Width M, Waterproof Yes, Lace Up, Height 6 In., Dark Brown, Liner Material Moisture Wicking Mesh, Shank Material Nylon, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Rubber Lug, 1 Pair

  • Item # 52CU22
  • Mfr. Model # W10633 12M
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 12, Footwear Width M, Waterproof...More

6"H Men's Work Boots, Composite Toe Type, Brown/B
  • WOLVERINE
  • 6"H Men's Work Boots, Composite Toe Type, Brown/Black, Size 11

    6"H Men's Work Boots, Composite Toe Type, Brown/Black, Size 11
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 11, Footwear Width M, Waterproof Yes, Lace Up, Height 6 In., Brown/Black, Liner Material Moisture Wicking Mesh, Shank Material Nylon, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Low Profile Slip Resistant Lugs, 1 Pair

  • Item # 52CT44
  • Mfr. Model # W10483 11.5M
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 11, Footwear Width M,...More

8"H Men's Work Boots, Composite Toe Type, Dark Br
  • WOLVERINE
  • 8"H Men's Work Boots, Composite Toe Type, Dark Brown, Size 10-1/2

    8"H Men's Work Boots, Composite Toe Type, Dark Brown, Size 10-1/2
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 10-1/2, Footwear Width EW, Waterproof Yes, Lace Up, Height 8 In., Dark Brown, Liner Material Moisture Wicking Mesh, Shank Material Nylon, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Low Profile Slip Resistant Lugs, 1 Pair

  • Item # 52CT81
  • Mfr. Model # W10616 10.5W
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 10-1/2, Footwear Width EW,...More

6"H Men's Work Boots, Composite Toe Type, Brown,
  • WOLVERINE
  • 6"H Men's Work Boots, Composite Toe Type, Brown, Size 11

    6"H Men's Work Boots, Composite Toe Type, Brown, Size 11
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 11, Footwear Width M, Waterproof Yes, Lace Up, Height 6 In., Brown, Liner Material Moisture Wicking Mesh, Shank Material Nylon, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Low Profile Slip Resistant Lugs, 1 Pair

  • Item # 52CU95
  • Mfr. Model # W10656 11M
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 11, Footwear Width M,...More

6"H Men's Work Boots, Composite Toe Type, Black,
  • WOLVERINE
  • 6"H Men's Work Boots, Composite Toe Type, Black, Size 10-1/2

    6"H Men's Work Boots, Composite Toe Type, Black, Size 10-1/2
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated Yes, Men's, Size 10-1/2, Footwear Width EW, Waterproof Yes, Lace Up, Height 6 In., Black, Liner Material Moisture Wicking Mesh, Shank Material Nylon, Midsole Material EVA, Outsole Material Vibram Arctic Grip, Footwear Sole Pattern Low Profile Slip Resistant Lugs, 1 Pair

  • Item # 52CU57
  • Mfr. Model # W10647 10.5W
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated Yes, Men's, Size 10-1/2, Footwear Width EW,...More

3-1/2"H Women's Work Boots, Composite Toe Type, N
  • WOLVERINE
  • 3-1/2"H Women's Work Boots, Composite Toe Type, Navy/Pink, Size 7-1/2

    3-1/2"H Women's Work Boots, Composite Toe Type, Navy/Pink, Size 7-1/2
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Women's, Size 7-1/2, Footwear Width W, Waterproof No, Lace Up, Height 3-1/2 In., Navy/Pink, Liner Material Moisture Wicking Mesh, Shank Material Nylon, Midsole Material EVA and Rubber, Outsole Material Rubber, Footwear Sole Pattern Rubber Lug, 1 Pair

  • Item # 52CV68
  • Mfr. Model # W10671 7.5W
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Women's, Size 7-1/2, Footwear Width W,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More