Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Size
Footwear Width
Footwear Style
Gender
Toe Type
Predominant Footwear Color
Metatarsal Guard
Insulated
Height
Color
Chemical Resisting Sole
Completely Non Metallic
Non-Marking Sole
Static Dissipative
Electrical Hazard Rated
Conductive
Puncture Resistant Insole
Metal Chip Resisting Sole
Oil Resisting Sole
Chain Saw Cut Resistant
Ninety Degree Heel
Wide Toe Cap
Removable Insole
Non Metallic Upper
Max. Heat Rating
Heel Height
Waterproof Type
Upper Boot Material
Satra Slip Test Results- Dairy Tile Wet
Mark II Slip Test Results- Dairy Tile Wet
Satra Slip Test Results- Dairy Tile Oily Wet
Mark II Slip Test Results- Dairy Tile Oily Wet
Style Number
Price
Shop By

Steel-Toe Work Boots and Shoes

40 Results Found that Include 41 Products

Results per page:  16 | 32 | 48
Work Boots, Size 3, Toe Type: Steel, PR
  • LACROSSE
  • Work Boots, Size 3, Toe Type: Steel, PR Work Boots, Size 3, Toe Type: Steel, PR
  • Item # 4GMW8
  • Mfr. Model # 440032-5M
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 3, Waterproof Yes, Height 6 In.,...More

Work Boots, Size 11-1/2, Toe Type: Steel, PR
Work Boots, Size 5-1/2, Toe Type: Steel, PR
Work Boots, Size 11, Toe Type: Steel, PR
  • LACROSSE
  • Work Boots, Size 11, Toe Type: Steel, PR Work Boots, Size 11, Toe Type: Steel, PR
  • Item # 4DGE9
  • Mfr. Model # 464420-11M
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated Yes, Men's, Size 11, Waterproof Yes, Height 8 In.,...More

Work Boots, Size 11, Toe Type: Composite, PR
  • LACROSSE
  • Work Boots, Size 11, Toe Type: Composite, PR Work Boots, Size 11, Toe Type: Composite, PR
  • Item # 5XML0
  • Mfr. Model # 464510-11W
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 11, Footwear Width W,...More

Miners Boots, Size 11, Toe Type: Composite, PR
  • LACROSSE
  • Miners Boots, Size 11, Toe Type: Composite, PR Miners Boots, Size 11, Toe Type: Composite, PR
  • Item # 4GNC5
  • Mfr. Model # 00552090-11M
  • Miners Boots, Toe Type Composite, Metatarsal Guard Internal, Insulated Yes, Men's, Size 11, Waterproof Yes,...More

Work Boots, Size 11, Toe Type: Steel, PR
  • LACROSSE
  • Work Boots, Size 11, Toe Type: Steel, PR Work Boots, Size 11, Toe Type: Steel, PR
  • Item # 5XMF4
  • Mfr. Model # 464175-11W
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 11, Footwear Width W, Waterproof...More

Miners Boots, Size 10-1/2, Toe Type: Composite, PR
  • LACROSSE
  • Miners Boots, Size 10-1/2, Toe Type: Composite, PR Miners Boots, Size 10-1/2, Toe Type: Composite, PR
  • Item # 4GNC4
  • Mfr. Model # 00552090-10.5M
  • Miners Boots, Toe Type Composite, Metatarsal Guard Internal, Insulated Yes, Men's, Size 10-1/2, Footwear...More

Miners Boots, Size 8-1/2, Toe Type: Composite, PR
Work Boots, Size 5, Toe Type: Steel, PR
  • LACROSSE
  • Work Boots, Size 5, Toe Type: Steel, PR Work Boots, Size 5, Toe Type: Steel, PR
  • Item # 4GMX3
  • Mfr. Model # 440032-7M
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 5, Waterproof Yes, Height 6 In.,...More

Miners Boots, Size 9-1/2, Toe Type: Composite, PR
Miners Boots, Size 10, Toe Type: Composite, PR
  • LACROSSE
  • Miners Boots, Size 10, Toe Type: Composite, PR Miners Boots, Size 10, Toe Type: Composite, PR
  • Item # 5XMX4
  • Mfr. Model # 00552092-10W
  • Miners Boots, Toe Type Composite, Metatarsal Guard Yes, Insulated Yes, Men's, Size 10, Footwear Width W,...More

Work Boots, Size 7, Toe Type: Composite, PR
  • LACROSSE
  • Work Boots, Size 7, Toe Type: Composite, PR Work Boots, Size 7, Toe Type: Composite, PR
  • Item # 35GT17
  • Mfr. Model # 552089
  • Work Boots, Toe Type Composite, Metatarsal Guard Internal, Insulated Yes, Men's, Size 7, Footwear Width M,...More

Work Boots, Size 8-1/2, Toe Type: Steel, PR
  • LACROSSE
  • Work Boots, Size 8-1/2, Toe Type: Steel, PR Work Boots, Size 8-1/2, Toe Type: Steel, PR
  • Item # 5XME9
  • Mfr. Model # 464175-8.5W
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 8-1/2, Footwear Width W,...More

Work Boots, Size 8, Toe Type: Composite, PR
  • LACROSSE
  • Work Boots, Size 8, Toe Type: Composite, PR Work Boots, Size 8, Toe Type: Composite, PR
  • Item # 5XMK4
  • Mfr. Model # 464510-8W
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 8, Footwear Width W,...More

Work Boots, Size 7, Toe Type: Steel, PR
  • LACROSSE
  • Work Boots, Size 7, Toe Type: Steel, PR Work Boots, Size 7, Toe Type: Steel, PR
  • Item # 5XMD5
  • Mfr. Model # 464175-7M
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 7, Waterproof Yes, Height 6 In.,...More

Work Boots, Size 10-1/2, Toe Type: Steel, PR
Work Boots, Size 7-1/2, Toe Type: Steel, PR
Work Boots, Size 12, Toe Type: Steel, PR
  • LACROSSE
  • Work Boots, Size 12, Toe Type: Steel, PR Work Boots, Size 12, Toe Type: Steel, PR
  • Item # 5XME5
  • Mfr. Model # 464175-12M
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 12, Waterproof Yes, Height 6 In.,...More

Work Boots, Size 4-1/2, Toe Type: Steel, PR
Work Boots, Size 8, Toe Type: Composite, PR
Work Boots, Size 5-1/2, Toe Type: Steel, PR
Miners Boots, Size 7-1/2, Toe Type: Composite, PR
Miners Boots, Size 8-1/2, Toe Type: Composite, PR
Miners Boots, Size 7, Toe Type: Composite, PR
  • LACROSSE
  • Miners Boots, Size 7, Toe Type: Composite, PR Miners Boots, Size 7, Toe Type: Composite, PR
  • Item # 5XMY2
  • Mfr. Model # 00552085-7M
  • Miners Boots, Toe Type Composite, Metatarsal Guard Yes, Insulated No, Men's, Size 7, Waterproof Yes, Height 8...More

Work Boots, Size 6-1/2, Toe Type: Steel, PR
Work Boots, Size 9, Toe Type: Composite, PR
Work Boots, Size 5-1/2, Toe Type: Steel, PR
Miners Boots, Size 9-1/2, Toe Type: Composite, PR
Work Boots, Size 10, Toe Type: Steel, PR
  • LACROSSE
  • Work Boots, Size 10, Toe Type: Steel, PR Work Boots, Size 10, Toe Type: Steel, PR
  • Item # 5XME1
  • Mfr. Model # 464175-10M
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 10, Waterproof Yes, Height 6 In.,...More

Work Boots, Size 7-1/2, Toe Type: Composite, PR
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More