Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

STEEL CITY

26 products found

Filter Results By

Viewing as

List
  • Round Brass Floor Plate Plug, Number of Gangs: 1

    Brand
    STEEL CITY
    Item #
    30EC81
    Mfr. Model #
    697
    Round Brass Floor Plate Plug, Number of Gangs: 1
    Web Price $51.50 / each
  • Round Brass Floor Plate Plug, Number of Gangs: 1

    Brand
    STEEL CITY
    Item #
    30EC79
    Mfr. Model #
    695
    Round Brass Floor Plate Plug, Number of Gangs: 1
    Web Price $51.25 / each
  • Floor Box Cover and Carpet Flange, PVC, Shape: Round, 6-3/4" Length, 3-3/8" Width

    Brand
    STEEL CITY
    Item #
    2TEC1
    Mfr. Model #
    68R-CST-BLK
    Floor Box Cover and Carpet Flange, PVC, Shape: Round,&
    Web Price $83.00 / each
  • Floor Box Cover, Polycarbonate with Steel Reinforcement Plate, Shape: Rectangular, 8-1/4" Length

    Brand
    STEEL CITY
    Item #
    30EC72
    Mfr. Model #
    664-CST-SW-BRN
    Floor Box Cover, Polycarbonate with Steel Reinforcement Plate,&#
    Web Price $111.50 / each
  • Round Brass Floor Plate Plug, Number of Gangs: 1

    Brand
    STEEL CITY
    Item #
    30EC75
    Mfr. Model #
    691-SC
    Round Brass Floor Plate Plug, Number of Gangs: 1
    Web Price $23.95 / each
  • Floor Box Cover and Carpet Flange, Aluminum, Shape: Round, 5-3/4" Length, 3/8" Width

    Brand
    STEEL CITY
    Item #
    2TDZ8
    Mfr. Model #
    P 60 CACP-AL
    Floor Box Cover and Carpet Flange, Aluminum, Shape: Ro
    Web Price $138.50 / each
  • Floor Box Cover and Carpet Flange, PVC, Shape: Round, 6-3/4" Length, 3-3/8" Width

    Brand
    STEEL CITY
    Item #
    2TEC2
    Mfr. Model #
    68R-CST-BRN
    Floor Box Cover and Carpet Flange, PVC, Shape: Round,&
    Web Price $71.25 / each
  • Floor Box Cover, Brass, Shape: Rectangular, 8-3/8" Length, 5-1/2" Width

    Brand
    STEEL CITY
    Item #
    30EC73
    Mfr. Model #
    664-CST-M-BRS
    Floor Box Cover, Brass, Shape: Rectangular, 8-3/8"
    Web Price $225.00 / each
  • Floor Box Cover and Carpet Flange, Polycarbonate, Shape: Round, 6" Length, 3/8" Width

    Brand
    STEEL CITY
    Item #
    2TDZ9
    Mfr. Model #
    P 68 DRC BRN
    Floor Box Cover and Carpet Flange, Polycarbonate, Shape:&#x
    Web Price $33.80 / each
  • Floor Box Cover, Brass, Shape: Rectangular, 6-1/2" Length, 4-5/8" Width

    Brand
    STEEL CITY
    Item #
    2TDZ5
    Mfr. Model #
    P 64 CP
    Floor Box Cover, Brass, Shape: Rectangular, 6-1/2"
    Web Price $131.00 / each
  • Floor Box Cover, Aluminum, Shape: Rectangular, 8-3/8" Length, 5-1/2" Width

    Brand
    STEEL CITY
    Item #
    30EC70
    Mfr. Model #
    664-CST-SW-ALM
    Floor Box Cover, Aluminum, Shape: Rectangular, 8-3/8"&
    Web Price $149.50 / each
  • Floor Box Cover, Polycarbonate with Steel Reinforcement Plate, Shape: Rectangular, 8-1/4" Length

    Brand
    STEEL CITY
    Item #
    2TEC5
    Mfr. Model #
    664-CST-SW-GRY
    Floor Box Cover, Polycarbonate with Steel Reinforcement Plate,&#
    Web Price $102.50 / each
  • Floor Box Cover, PVC with Steel Reinforcement Plate, Shape: Rectangular, 8-1/4" Length, 5-1/4" Width

    Brand
    STEEL CITY
    Item #
    2TEC4
    Mfr. Model #
    664-CST-SW-BLK
    Floor Box Cover, PVC with Steel Reinforcement Plate, Shape&
    Web Price $102.00 / each
  • Round Aluminum Floor Box Trim Ring, Number of Gangs: 1

    Brand
    STEEL CITY
    Item #
    2TEE1
    Mfr. Model #
    68PFLAL
    Round Aluminum Floor Box Trim Ring, Number of Gangs:&#
    Web Price $21.00 / each
  • Round Brass Floor Plate Plug, Number of Gangs: 1

    Brand
    STEEL CITY
    Item #
    30EC76
    Mfr. Model #
    692-SC
    Round Brass Floor Plate Plug, Number of Gangs: 1
    Web Price $29.80 / each
  • Floor Box, 3-3/4" Height, 4-11/16" Length, 10-1/4" Width, 90.0 cu. in. Capacity

    Brand
    STEEL CITY
    Item #
    2TEC3
    Mfr. Model #
    664-SC
    Floor Box, 3-3/4" Height, 4-11/16" Length, 10-1&#
    Web Price $154.00 / each
  • Floor Box Cover, Polycarbonate with Steel Reinforcement Plate, Shape: Rectangular, 8-1/4" Length

    Brand
    STEEL CITY
    Item #
    30EC71
    Mfr. Model #
    664-CST-SW-BGE
    Floor Box Cover, Polycarbonate with Steel Reinforcement Plate,&#
    Web Price $119.00 / each
  • Round Brass Floor Plate Plug, Number of Gangs: 1

    Brand
    STEEL CITY
    Item #
    30EC77
    Mfr. Model #
    693-SC
    Round Brass Floor Plate Plug, Number of Gangs: 1
    Web Price $33.40 / each
  • Round Brass Floor Plate Plug, Number of Gangs: 1

    Brand
    STEEL CITY
    Item #
    30EC82
    Mfr. Model #
    698
    Round Brass Floor Plate Plug, Number of Gangs: 1
    Web Price $32.40 / each
  • Round Brass Floor Plate Plug, Number of Gangs: 1

    Brand
    STEEL CITY
    Item #
    30EC80
    Mfr. Model #
    696-SC
    Round Brass Floor Plate Plug, Number of Gangs: 1
    Web Price $49.10 / each
  • Round Brass Floor Plate Plug, Number of Gangs: 1

    Brand
    STEEL CITY
    Item #
    30EC74
    Mfr. Model #
    690-SC
    Round Brass Floor Plate Plug, Number of Gangs: 1
    Web Price $23.95 / each
  • Fire Rated Poke Through System, 16-13/32" Height, 5-3/4" Length, 5-3/4" Width, Opening Shape: Round

    Brand
    STEEL CITY
    Item #
    2TEC8
    Mfr. Model #
    FPT449
    Fire Rated Poke Through System, 16-13/32" Height, 5-3&
    Web Price $489.00 / each
  • Floor Box, 2-7/8" Height, 4-45/64" Length, 10-1/4" Width, 33.0 cu. in. Capacity

    Brand
    STEEL CITY
    Item #
    30EC66
    Mfr. Model #
    664 S
    Floor Box, 2-7/8" Height, 4-45/64" Length, 10-1&#
    Web Price $162.50 / each
  • Floor Box, 6" Height, 7" Length, 5-3/8" Width, 170.0 cu. in. Capacity, Opening Shape: Rectangular

    Brand
    STEEL CITY
    Item #
    2TEC6
    Mfr. Model #
    642 P
    Floor Box, 6" Height, 7" Length, 5-3/8" Widt
    Web Price $86.50 / each
  • Floor Box, 6" Height, 6" Length, 6-3/8" Width, 100.0 cu. in. Capacity, Opening Shape: Round

    Brand
    STEEL CITY
    Item #
    2TDY6
    Mfr. Model #
    68 P
    Floor Box, 6" Height, 6" Length, 6-3/8" Widt
    Clearance Price $18.64 / each

    Web Price $27.70

  • Floor Box, 3-11/16" Height, 2-15/16" Length, 5-5/16" Width, 31.0 cu. in. Capacity

    Brand
    STEEL CITY
    Item #
    2TEC7
    Mfr. Model #
    61 W
    Floor Box, 3-11/16" Height, 2-15/16" Length, 5-5&
    Web Price $79.25 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More