Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Steam Table Food Pans and Insets

13 Results Found that Include 13 Products

Results per page:  16 | 32 | 48
Pan,Full Size,8.3 Qt
Food Pan, Sixth Size, Clear,PK6
  • CAMBRO
  • Food Pan, Sixth Size, Clear, PK6 Food Pan, Sixth Size, Clear,PK6
  • Item # 4UJV2
  • Mfr. Model # CA62CW135
  • Food Pan, Material Polycarbonate, Gauge -, Pan Size Sixth Size, Capacity 1.1 Qt., Length 6-15/16 In., Width...More

Food Pan,Polycarbonate,Full,20-3/4 In
Food Pan,Third Size,2-5/8 qt.
  • SPRING USA
  • Food Pan, Third Size, 2-5/8 qt. Food Pan,Third Size,2-5/8 qt.
  • Item # 24X311
  • Mfr. Model # 522-66/13
  • Food Pan, Third Size, Capacity (L) 12-7/8, Capacity (Qt.) 2-5/8, Overall Length (In.) 12-7/8, Overall Width...More

Food Pan, Ninth Size, Clear,PK6
  • CAMBRO
  • Food Pan, Ninth Size, Clear, PK6 Food Pan, Ninth Size, Clear,PK6
  • Item # 4UJV5
  • Mfr. Model # CA92CW135
  • Food Pan, Ninth Size, Capacity 0.57 L, Capacity 0.6 Qt., Overall Length 6 15/16 In., Overall Width 4 1/4 In.,...More

Food Pan, Sixth, Translucent,PK6
  • CAMBRO
  • Food Pan, Sixth, Translucent, PK6 Food Pan, Sixth, Translucent,PK6
  • Item # 4UJX9
  • Mfr. Model # CA66PP190
  • Translucent Food Pan, Sixth Size, Capacity 2.22 L, Capacity 2.4 Qt., Overall Length 6 15/16 In., Overall...More

Food Pan,Fourth, Translucent,PK6
  • CAMBRO
  • Food Pan, Fourth, Translucent, PK6 Food Pan,Fourth, Translucent,PK6
  • Item # 4UJX6
  • Mfr. Model # CA44PP190
  • Translucent Food Pan, Fourth Size, Capacity 2.53 L, Capacity 2.7 Qt., Overall Length 10 7/16 In., Overall...More

Steam Table Pans,Half Oval
  • VOLLRATH
  • Steam Table Pans, Half Oval Steam Table Pans,Half Oval
  • Item # 4NDN5
  • Mfr. Model # 3102020
  • Steam Table Pans, Half Size Oval, Capacity 2.1 L, Capacity 2.2 Qt., Overall Length 10 1/4 In., Overall Width...More

Pan,Fourth-Size,4.5 Qt
Full Size Food Pan,Hot, Amber
  • RUBBERMAID
  • Full Size Food Pan, Hot, Amber Full Size Food Pan,Hot, Amber
  • Item # 4UGA5
  • Mfr. Model # FG230P00AMBR
  • Hot Food Pan, Full Size, Capacity 9 Qt., Overall Length 20 13/16 In., Overall Width 12 13/16 In., Overall...More

Inset,6.9 L
  • VOLLRATH
  • Inset, 6.9 L Inset,6.9 L
  • Item # 4NCE9
  • Mfr. Model # 78184
  • Inset, Capacity 6.9 L, Capacity 7 1/4 Qt., Overall Depth 8 3/16 In., Outside Dia. 9 7/16 In., Fits Opening...More

Pan,Half-Size,4.3 Qt
Full Size Food Pan,Hot,Black
  • RUBBERMAID
  • Full Size Food Pan, Hot, Black Full Size Food Pan,Hot,Black
  • Item # 4UGA6
  • Mfr. Model # FG230P00BLA
  • Hot Food Pan, Full Size, Capacity 9 Qt., Overall Length 20 13/16 In., Overall Width 12 13/16 In., Overall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More