Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Pan Size
Capacity
Fits Opening
Brand
Price
Shop By
Ratings

Steam Table Food Pans and Insets

224 Results Found that Include 224 Products

Results per page:  16 | 32 | 48
20-13/16" x 12-13/16" x 2-1/2" 9 Qt.&#x
20 3/4" x 12 3/4" x 3 3/8" 10
9 Qt. Stainless Steel Chafer Food Pan
12-13/16" x 10-3/8" x 6" 9-1/3 Qt.
12-3/4" x 10-1/2" x 7-1/4" Polycarbonate
12-3/4" x 6-15/16" x 6" 5.6 Qt. Polypro
12-3/4" x 7" x 2-1/2" 2.4 Qt. High
13-7/8" x 12-3/4" x 4" 9.5 Qt. Stainles
20-3/4" x 12-3/4" x 6" 21 Qt. Stainless
10-3/8" x 12-3/4" x 4" 6.7 Qt. Stainles
20-3/4" x 12-3/4" x 2-1/2" 8.3 Qt.
10-3/8" x 12-3/4" x 6" 10 Qt. Stainless
12-3/4" x 10 3/4" x 2-1/2" 3.75 Qt
20-3/4" x 12-3/4" x 4" 14 Qt. Stainless
10-3/8" x 12-3/4" x 2-1/2" 4.3 Qt.
12-13/16" x 6-7/8" x 6" 5-3/8 Qt.
6-7/8" x 12-3/4" x 1-1/4" 1.3 Qt.
12-13/16" x 6-7/8" x 4" 4 Qt. Polycarbo
6-7/8" x 6-1/4" x 2-1/2" 1.2 Qt. S
6-7/8" x 12-3/4" x 2-1/2" 2.6 Qt.
12-13/16" x 6-7/8" x 6" 6 Qt. Polycarbo
6-7/8" x 6-1/4" x 4" 1.8 Qt. Stainless&
12-13/16" x 10-3/8" x 4" 6-3/8 Qt.
6-7/8" x 12-3/4" x 4" 4.1 Qt. Stainless
20-7/8" x 12-13/16" x 2-1/2" 8.3 Qt.&#x
6-7/8" x 6-1/4" x 6" 2.7 Qt. Stainless&
12-13/16" x 10-3/8" x 6" 9-1/3 Qt.
6-3/8" x 10-3/8" x 4" 3 Qt. Stainless&#
10-3/8" x 12-3/4" x 1-1/4" 2.1 Qt.
6-7/8" x 6-3/8" x 6" 2-1/2 Qt. Pol
6-7/8" x 12-3/4" x 6" 6.1 Qt. Stainless
20-13/16" x 12-13/16" x 4" 13-3/4 Qt.&#
Results per page:  16 | 32 | 48

Shop a selection of steam table food pans and insets at Grainger. Aluminum table pans are economical for low volume needs. There are also stainless steel pans for busier kitchens. They resist dents and scratches from utensils and are relatively easy to clean. Steam table food pans handle hot or cold foods. They can go in the freezer or oven.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More