Skip Content

Steam Table Food Pan Covers

80 results found that include 80 products

Keep food hot or cold and safe from outside elements with steam table food pan covers from Grainger. Choose from a diverse selection of steam table food pans including covers, drain trays, secure sealing and crock lids. They have cooking, storage and organizational benefits for a wide range of food service applications. When used for cooking they prevent excess water from being released.Close

Filter Results By

Viewing as

List
  • Half-Size Cover; Fits Pan Size Half
    Half-Size Cover; Fits Pan Size Half
    • VOLLRATH
    • Item # 4NDG6
    • Mfr. Model # 75120
    • Half-Size Cover, Solid

  • Third-Size Cover; Fits Pan Size Third
    Third-Size Cover; Fits Pan Size Third
    • VOLLRATH
    • Item # 4NDH2
    • Mfr. Model # 75130
    • Third-Size Cover, Solid

  • Stainless Steel Hinged Dome Cover
    Stainless Steel Hinged Dome Cover
    • VOLLRATH
    • Item # 4NEE8
    • Mfr. Model # 77400
    • Hinged Dome Cover, Full Size, Overall Length 21 In., Overall Width 12 7/8 In., Overall Height 2 1/2 In.,...More

  • Full-Size Cover; Fits Pan Size Full
    Full-Size Cover; Fits Pan Size Full
    • VOLLRATH
    • Item # 4NDG2
    • Mfr. Model # 77250
    • Full-Size Cover, Solid

  • Polycarbonate Hot Food Pan Notched Cover
    Polycarbonate Hot Food Pan Notched Cover
    • RUBBERMAID
    • Item # 4UGC5
    • Mfr. Model # FG228P86AMBR
    • Hot Food Pan Notched Cover, Half Size, Overall Length 12 13/16 In., Overall Width 10 3/8 In., Overall Height...More

  • Polycarbonate Cold Food Pan Cover with Peg Holes
    Polycarbonate Cold Food Pan Cover with Peg Holes
    • RUBBERMAID
    • Item # 4UFZ3
    • Mfr. Model # FG121P23CLR
    • Cold Food Pan Cover w Peg Holes, Third Size, Overall Length 12 13/16 In., Overall Width 6 7/8 In., Overall...More

  • Polycarbonate Food Pan Lid; Fits Pan Size Full
    Polycarbonate Food Pan Lid; Fits Pan Size Full
    • CAMBRO
    • Item # 4UJV7
    • Mfr. Model # CA10CWC135
    • Food Pan Lid, Full Size, Overall Length 20 7/8 In., Overall Width 12 3/4 In., Color Clear, Material...More

  • Polycarbonate Hot Food Pan Cover
    Polycarbonate Hot Food Pan Cover
    • RUBBERMAID
    • Item # 4UGA9
    • Mfr. Model # FG234P00AMBR
    • Hot Food Pan Cover, Full Size, Overall Length 20 13/16 In., Overall Width 12 13/16 In., Overall Height 1/2...More

  • Polycarbonate Food Pan Lid with Handle; Fits Pan Size&
    Polycarbonate Food Pan Lid with Handle; Fits Pan Size&
    • CAMBRO
    • Item # 4UJW3
    • Mfr. Model # CA30CWCH135
    • Food Pan Lid with Handle, Third Size, Overall Length 12 3/4 In., Overall Width 6 15/16 In., Color Clear,...More

  • Aluminum Steam Pan Lid; Fits Pan Size Half
    Aluminum Steam Pan Lid; Fits Pan Size Half
    • PACTIV
    • Item # 6CHF7
    • Mfr. Model # 1012-30
    • Steam Pan Lid, Half Size, Overall Length (In.) 12 3/4, Overall Width (In.) 10 7/16, Color Silver, Material...More

  • Sixth-Size Cover; Fits Pan Size Sixth
    Sixth-Size Cover; Fits Pan Size Sixth
    • VOLLRATH
    • Item # 4NDH9
    • Mfr. Model # 75160
    • Sixth-Size Cover, Solid

  • Fourth-Size Cover; Fits Pan Size Quarter
    Fourth-Size Cover; Fits Pan Size Quarter
    • VOLLRATH
    • Item # 4NDH6
    • Mfr. Model # 75140
    • Cubierta TamaƱo Cuatro

  • Ninth-Size Cover; Fits Pan Size Ninth
    Ninth-Size Cover; Fits Pan Size Ninth
    • VOLLRATH
    • Item # 4NDJ3
    • Mfr. Model # 75360
    • Ninth-Size Cover, Solid

  • Aluminum Steam Pan Lid; Fits Pan Size Full
    Aluminum Steam Pan Lid; Fits Pan Size Full
    • PACTIV
    • Item # 6CHF9
    • Mfr. Model # Y112045
    • Steam Pan Lid, Full Size, Overall Length (In.) 20 3/4, Overall Width (In.) 11 5/8, Color Silver, Material...More

  • Polycarbonate Cold Food Pan Cover
    Polycarbonate Cold Food Pan Cover
    • RUBBERMAID
    • Item # 4UFY7
    • Mfr. Model # FG128P23CLR
    • Cold Food Pan Cover, Half Size, Overall Length 12 13/16 In., Overall Width 10 3/8 In., Overall Height 1/2...More

  • Polycarbonate Cold Food Pan Cover with Peg Holes
    Polycarbonate Cold Food Pan Cover with Peg Holes
    • RUBBERMAID
    • Item # 4UGA2
    • Mfr. Model # FG108P23CLR
    • Cold Food Pan Cover, Sixth Size, Overall Length 6 7/8 In., Overall Width 6 3/8 In., Overall Height 1/2 In.,...More

  • Full-Size Cover; Fits Pan Size Full
    Full-Size Cover; Fits Pan Size Full
    • VOLLRATH
    • Item # 4NDG3
    • Mfr. Model # 75210
    • Full-Size Cover, Slotted

  • Polycarbonate Cold Food Pan Cover
    Polycarbonate Cold Food Pan Cover
    • RUBBERMAID
    • Item # 4UFY1
    • Mfr. Model # FG134P00CLR
    • Cold Food Pan Cover, Full Size, Overall Length 20 13/16 In., Overall Width 12 13/16 In., Overall Height 8...More

  • Half-Size Cover; Fits Pan Size Half
    Half-Size Cover; Fits Pan Size Half
    • VOLLRATH
    • Item # 4NDG7
    • Mfr. Model # 75220
    • Half-Size Cover, Slotted

  • Polycarbonate Pan Cover; Fits Pan Size Full
    Polycarbonate Pan Cover; Fits Pan Size Full
    • CRESTWARE
    • Item # 41G530
    • Mfr. Model # FPC1
    • Pan Cover, Material Polycarbonate, Fits Pan Size Full, Handle Design Recessed, Height 1 In.

  • Polycarbonate Pan Cover; Fits Pan Size Full
    Polycarbonate Pan Cover; Fits Pan Size Full
    • CRESTWARE
    • Item # 41G531
    • Mfr. Model # FPC1S
    • Pan Cover, Material Polycarbonate, Fits Pan Size Full, Handle Design Recessed, Height 1 In.

  • Polycarbonate Pan Cover; Fits Pan Size Third
    Polycarbonate Pan Cover; Fits Pan Size Third
    • CRESTWARE
    • Item # 41G534
    • Mfr. Model # FPC3
    • Pan Cover, Material Polycarbonate, Fits Pan Size Third, Handle Design Recessed, Height 1/2 In.

  • Polycarbonate Pan Cover; Fits Pan Size Half
    Polycarbonate Pan Cover; Fits Pan Size Half
    • CRESTWARE
    • Item # 41G532
    • Mfr. Model # FPC2
    • Pan Cover, Material Polycarbonate, Fits Pan Size Half, Handle Design Recessed, Height 1/2 In.

  • Polycarbonate Pan Cover; Fits Pan Size Third
    Polycarbonate Pan Cover; Fits Pan Size Third
    • CRESTWARE
    • Item # 41G535
    • Mfr. Model # FPC3S
    • Pan Cover, Material Polycarbonate, Fits Pan Size Third, Handle Design Recessed, Height 1/2 In.

  • Polycarbonate Pan Cover; Fits Pan Size Ninth
    Polycarbonate Pan Cover; Fits Pan Size Ninth
    • CRESTWARE
    • Item # 41G538
    • Mfr. Model # FPC9
    • Pan Cover, Material Polycarbonate, Fits Pan Size Ninth, Handle Design Recessed, Height 1/2 In.

  • Polycarbonate Pan Cover; Fits Pan Size Half
    Polycarbonate Pan Cover; Fits Pan Size Half
    • CRESTWARE
    • Item # 41G533
    • Mfr. Model # FPC2S
    • Pan Cover, Material Polycarbonate, Fits Pan Size Half, Handle Design Recessed, Height 1/2 In.

  • Polycarbonate Pan Cover; Fits Pan Size Sixth
    Polycarbonate Pan Cover; Fits Pan Size Sixth
    • CRESTWARE
    • Item # 41G537
    • Mfr. Model # FPC6S
    • Pan Cover, Material Polycarbonate, Fits Pan Size Sixth, Handle Design Recessed, Height 1/2 In.

  • Polycarbonate Pan Cover; Fits Pan Size Sixth
    Polycarbonate Pan Cover; Fits Pan Size Sixth
    • CRESTWARE
    • Item # 41G536
    • Mfr. Model # FPC6
    • Pan Cover, Material Polycarbonate, Fits Pan Size Sixth, Handle Design Recessed, Height 1/2 In.

  • Polycarbonate Pan Cover; Fits Pan Size Sixth
    Polycarbonate Pan Cover; Fits Pan Size Sixth
    • CRESTWARE
    • Item # 41G539
    • Mfr. Model # FPC9S
    • Pan Cover, Material Polycarbonate, Fits Pan Size Sixth, Handle Design Recessed, Height 1/2 In.

  • Polycarbonate Food Pan Lid with Handle; Fits Pan Size&
    Polycarbonate Food Pan Lid with Handle; Fits Pan Size&
    • CAMBRO
    • Item # 4UJW7
    • Mfr. Model # CA60CWCH135
    • Food Pan Lid with Handle, Sixth Size, Overall Length 6 15/16 In., Overall Width 6 3/8 In., Color Clear,...More

  • Polyethylene Cold Food Pan Secure Sealing Lid; Fits Pa
    Polyethylene Cold Food Pan Secure Sealing Lid; Fits Pa
    • RUBBERMAID
    • Item # 4UFZ8
    • Mfr. Model # FG115P29GRAY
    • Cold Food Pan Secure Sealing Lid, Fourth Size, Overall Length 10 3/8 In., Overall Width 6 3/8 In., Overall...More

  • Ninth-Size Cover; Fits Pan Size Ninth
    Ninth-Size Cover; Fits Pan Size Ninth
    • VOLLRATH
    • Item # 4NDJ4
    • Mfr. Model # 75460
    • Ninth-Size Cover, Slotted

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More