Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Steam Table Food Pan Covers

91 Results Found that Include 91 Products

Results per page:  16 | 32 | 48
Translucent Food Pan Lid
  • CAMBRO
  • Translucent Food Pan Lid Translucent Food Pan Lid
  • Item # 4UJY2
  • Mfr. Model # CA10PPSC190
  • Translucent Food Pan Lid, Full Size, Overall Length 20 7/8 In., Overall Width 12 3/4 In., Color Translucent,...More

Food Pan Lid
  • CAMBRO
  • Food Pan Lid Food Pan Lid
  • Item # 4UJV9
  • Mfr. Model # CA20CWC135
  • Food Pan Lid, Half Size, Overall Length 12 3/4 In., Overall Width 10 7/16 In., Color Clear, Material...More

Food Pan Lid with Handle
  • CAMBRO
  • Food Pan Lid with Handle Food Pan Lid with Handle
  • Item # 4UJW1
  • Mfr. Model # CA20CWCH135
  • Food Pan Lid with Handle, Half Size, Overall Length 12 3/4 In., Overall Width 10 7/16 In., Color Clear,...More

Hot Food Pan Notched Cover
  • RUBBERMAID
  • Hot Food Pan Notched Cover Hot Food Pan Notched Cover
  • Item # 4UGD3
  • Mfr. Model # FG221P86AMBR
  • Hot Food Pan Notched Cover, Third Size, Overall Length 12 13/16 In., Overall Width 6 7/8 In., Color Amber,...More

Polycarbonate Hot Food Pan Notched Cover
Half-Size Cover
Hot Food Pan Notched Cover
  • RUBBERMAID
  • Hot Food Pan Notched Cover Hot Food Pan Notched Cover
  • Item # 4UGE5
  • Mfr. Model # FG208P86AMBR
  • Hot Food Pan Notched Cover, Sixth Size, Overall Length 6 7/8 In., Overall Width 6 3/8 In., Color Amber,...More

Full-Size Cover
Polycarbonate Cold Food Pan Cover with Peg Holes
Polycarbonate TopNotch Universal Handled Food Pan Lid
Polycarbonate Cold Food Pan Cover
Polycarbonate TopNotch Universal Food Pan Lid
Polypropylene Crock Replacement Lid
Polycarbonate TopNotch Universal Food Pan Lid
Half-Size Cover
Polycarbonate Cold Food Pan Cover
Aluminum Steam Pan Lid
  • PACTIV
  • Aluminum Steam Pan Lid Aluminum Steam Pan Lid
  • Item # 6CHF7
  • Mfr. Model # 1012-30
  • Steam Pan Lid, Half Size, Overall Length (In.) 12 3/4, Overall Width (In.) 10 7/16, Color Silver, Material...More

Full-Size Cover
Stainless Steel Hinged Dome Cover
  • VOLLRATH
  • Stainless Steel Hinged Dome Cover Stainless Steel Hinged Dome Cover
  • Item # 4NEE8
  • Mfr. Model # 77400
  • Hinged Dome Cover, Full Size, Overall Length 21 In., Overall Width 12 7/8 In., Overall Height 2 1/2 In.,...More

Aluminum Steam Pan Lid
  • PACTIV
  • Aluminum Steam Pan Lid Aluminum Steam Pan Lid
  • Item # 6CHF9
  • Mfr. Model # Y112045
  • Steam Pan Lid, Full Size, Overall Length (In.) 20 3/4, Overall Width (In.) 11 5/8, Color Silver, Material...More

Third-Size Cover
Polycarbonate Pan Cover; Fits Pan Size Full
Polycarbonate Pan Cover; Fits Pan Size Full
Polycarbonate Pan Cover; Fits Pan Size Half
Polycarbonate Pan Cover; Fits Pan Size Ninth
Polycarbonate Pan Cover; Fits Pan Size Half
Polycarbonate Pan Cover; Fits Pan Size Sixth
Polycarbonate Pan Cover; Fits Pan Size Sixth
Polycarbonate Pan Cover; Fits Pan Size Sixth
Polycarbonate Pan Cover; Fits Pan Size Third
Polycarbonate Pan Cover; Fits Pan Size Third
Food Pan Lid with Handle
  • CAMBRO
  • Food Pan Lid with Handle Food Pan Lid with Handle
  • Item # 4UJW7
  • Mfr. Model # CA60CWCH135
  • Food Pan Lid with Handle, Sixth Size, Overall Length 6 15/16 In., Overall Width 6 3/8 In., Color Clear,...More

Results per page:  16 | 32 | 48

Keep food hot or cold and safe from outside elements with steam table food pan covers from Grainger. Choose from a diverse selection of steam table food pans including covers, drain trays, secure sealing and crock lids. They have cooking, storage and organizational benefits for a wide range of food service applications. When used for cooking they prevent excess water from being released.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More