Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Steam Table Food Pan Accessories

24 Results Found that Include 24 Products

Results per page:  16 | 32 | 48
Food Crock Pump, Standard,PK2
Adaptor Bar, Length 20 15/16
  • VOLLRATH
  • Adaptor Bar, Length 20 15/16 Adaptor Bar, Length 20 15/16
  • Item # 4RYR4
  • Mfr. Model # 75020
  • Adaptor Bar, Overall Length 20 15/16 In., Overall Width 1 In., Overall Height 1/4 In., Overall Depth 1/4 In.,...More

Wire Grate,Third-Size,SS,10-7/8x5-1/8
Wire Grate,Half-Size,11-1/8x8-13/16x3/4
Wire Grate,Full-Size,SS,18 x 10 x 3/4In.
Adaptor Bar, Length 12 15/16
  • VOLLRATH
  • Adaptor Bar, Length 12 15/16 Adaptor Bar, Length 12 15/16
  • Item # 4RYR3
  • Mfr. Model # 75012
  • Adaptor Bar, Overall Length 12 15/16 In., Overall Width 1 In., Overall Height 1/4 In., Overall Depth 1/4 In.,...More

Food Pan Drain Shelf,Half-Size,PK6
CBS Adapting Ring,(1) Two-Thirds Size
  • SPRING USA
  • CBS Adapting Ring, (1) Two-Thirds Size CBS Adapting Ring,(1) Two-Thirds Size
  • Item # 24X270
  • Mfr. Model # 374-651/23
  • CBS Adapting Ring, (1) Two-Thirds Size, Capacity (L) 15-3/8, Overall Length (In.) 15-3/8, Overall Width (In.)...More

CBS Adapting Ring,(2) Third Size
  • SPRING USA
  • CBS Adapting Ring, (2) Third Size CBS Adapting Ring,(2) Third Size
  • Item # 24X269
  • Mfr. Model # 374-519/23
  • CBS Adapting Ring, (2) Third Size, Capacity (L) 15-3/8, Overall Length (In.) 15-3/8, Overall Width (In.)...More

False Bottom,Sixth-Size, 5-1/16 x 4-3/8
Adaptor Bar,Use With 4NDN3
DuraPan Adapter Bar,PK12
  • CARLISLE
  • DuraPan Adapter Bar, PK12 DuraPan Adapter Bar,PK12
  • Item # 14D023
  • Mfr. Model # 6071A
  • DuraPan Adapter Bar, Overall Length (In.) 12.75:, Overall Width (In.) 1, Color Stainless Steel, Material...More

Food Pan Drain Shelf,Sixth-Size,PK6
Food Pan Drain Shelf,Full Size,PK6
Food Pan Drain Shelf,Full Size,PK6
Food Pan Drain Shelf,Half-Size,PK6
Food Pan Drain Shelf,Third-Size,PK6
Food Pan Drain Shelf,Third-Size,PK6
Third Size Food Tray,Hot,
  • RUBBERMAID
  • Third Size Food Tray, Hot, Third Size Food Tray,Hot,
  • Item # 4UGD2
  • Mfr. Model # FG120P00AMBR
  • Hot Food Pan Drain Tray, Third Size, Overall Length 12 13/16 In., Overall Width 6 7/8 In., Overall Height 1/2...More

False Bottom,Fourth-Size,8-3/8 x 4-1/16
False Bottom,Full-Size,17-13/16x9-15/16
Drain Tray,26x18
  • RUBBERMAID
  • Drain Tray, 26x18 Drain Tray,26x18
  • Item # 6KWR1
  • Mfr. Model # FG331800CLR
  • Drain Tray, Overall Length (In.) 26, Overall Width (In.) 18, Overall Height (In.) 1-3/4, Color Clear,...More

False Bottom,Third-Size,10-1/8 x 4-13/16
False Bottom,Half-Size,7-1/2 x10-1/2
  • VOLLRATH
  • False Bottom, Half-Size, 7-1/2 x10-1/2 False Bottom,Half-Size,7-1/2 x10-1/2
  • Item # 4NDG9
  • Mfr. Model # 20200
  • False Bottom, Half-Size, Overall Length (In.) 7-1/2, Overall Width (In.) 10-1/2, Overall Height (In.) 7/16,...More

Results per page:  16 | 32 | 48

Shop a collection of steam table pan accessories at Grainger. Choose from a diverse selection including adapters, drain trays, false bottoms, wire grates, food pan drain shelves, and food crock pump. Pan adapter bars can divide steam tables to fit all types of pans. Wire grates can be used for cooling, icing, drying or display. False bottoms hold food above steam table or pan bottoms.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More