Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Compressor Type
Number of Stages
Lubrication Type
HP
Free Air CFM @ Max. Pressure
Voltage
Phase
Compressor Package Type
Tank Size
Tank Type
(F)NPT Outlet
Overall Length
Overall Width
Overall Height
Amps
Price
Shop By
Ratings

Stationary Electric Air Compressors

12 Results Found that Include 73 Products

Results per page:  16 | 32 | 48
3 Phase Horizontal Tank Mounted 10HP Electric Air Compresso
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 3 Phase Horizontal Tank Mounted 10HP Electric Air Compressor, 120 gal., 175 psi 3 Phase Horizontal Tank Mounted 10HP Electric Air Compressor, 120 gal., 175 psi
  • Electric Air Compressor, Compressor Type Tank Mounted, Number of Stages 2, Lubrication Type Splash Lubricated, 10 HP, Max. Pressure 175 psi, Free Air CFM @ Max. Pressure 34.8, Voltage 230/460, 3 Phase, 26.8/13.4 Amps, Tank Size 120 gal., Tank Type Horizontal, Fully Packaged, ASME Tank Yes, (F)NPT Outlet 3/4 In., Enclosure NEMA, Motor Type Open Dripproof, Overall Length 72-1/2 In., Overall Width 25 In., Overall Height 54 In., Standards California Code 462(L)(2)

  • Item # 1WD74
  • Mfr. Model # 1WD74
  • Electric Air Compressor, Compressor Type Tank Mounted, Number of Stages 2, Lubrication Type Splash...More

1 Phase Horizontal Quiet Tankless 2HP Electric Air Compress
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 1 Phase Horizontal Quiet Tankless 2HP Electric Air Compressor, 0.5 gal., 150 psi 1 Phase Horizontal Quiet Tankless 2HP Electric Air Compressor, 0.5 gal., 150 psi
  • Electric Air Compressor, Compressor Type Quiet Tankless, Number of Stages 1, Lubrication Type Splash Lubricated, 2 HP, Max. Pressure 150 psi, Free Air CFM @ Max. Pressure 6.2, Voltage 230, 1 Phase, 14 Amps, 60 Hz, Tank Size 0.5 gal., Tank Type Horizontal, Base Model, ASME Tank Yes, (F)NPT Outlet 1/4 In., Cylinder Material Cast Iron, Powder Coated Finish, Control Pressure Switch, Motor Type Totally Enclosed Fan Cooled, Overall Length 31-1/4 In., Overall Width 29-3/32 In.

  • Item # 2MLW6
  • Mfr. Model # 2MLW6
  • Electric Air Compressor, Compressor Type Quiet Tankless, Number of Stages 1, Lubrication Type Splash...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More