Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Starter Power Bases

6 Results Found that Include 6 Products

Results per page:  16 | 32 | 48
Nonreversing Starter Power Base, 120 to 600VAC, Overload Re
  • SCHNEIDER ELECTRIC
  • Nonreversing Starter Power Base, 120 to 600VAC, Overload Relay Amp Setting: Up to 32A Nonreversing Starter Power Base, 120 to 600VAC, Overload Relay Amp Setting: Up to 32A
  • Starter Power Base, Action Nonreversing, Amps AC 32, Coil Volts 120 to 600VAC, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 20, Overload Relay Amp Setting Up to 32A, Enclosure Type Open, Auxiliary Contact Form 1NC/1NO, Starter Type IEC Style, Hz 50/60, Number of Poles 3, Width 1.77 In., Height 6.06 In., Depth 5.00 In., HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 575V 25, HP @ 3 Phase - 208V 10, Standards Meets UL 508 Type E, Self Protected Device

  • Item # 5AB64
  • Mfr. Model # LUB32
  • Starter Power Base, Action Nonreversing, Amps AC 32, Coil Volts 120 to 600VAC, HP @ 3 Phase - 240V 10, HP @ 3...More

Reversing Starter Power Bases, 110 to 240VAC/DC, Overload&#
  • SCHNEIDER ELECTRIC
  • Reversing Starter Power Bases, 110 to 240VAC/DC, Overload Relay Amp Setting: Up to 32A Reversing Starter Power Bases, 110 to 240VAC/DC, Overload Relay Amp Setting: Up to 32A
  • Starter Power Bases, Action Reversing, Amps AC 32, Coil Volts 110 to 240VAC/DC, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 20, Overload Relay Amp Setting Up to 32A, Enclosure Type Open, Auxiliary Contact Form 1NC/1NO, Starter Type IEC Style, Hz 50/60, Number of Poles 3, Width 1.77 In., Height 8.82 In., Depth 5.00 In., HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 575V 25, HP @ 3 Phase - 208V 10

  • Item # 5AB68
  • Mfr. Model # LU2B32FU
  • Starter Power Bases, Action Reversing, Amps AC 32, Coil Volts 110 to 240VAC/DC, HP @ 3 Phase - 240V 10, HP @...More

Nonreversing Starter Power Base, 120 to 600VAC, Overload Re
  • SCHNEIDER ELECTRIC
  • Nonreversing Starter Power Base, 120 to 600VAC, Overload Relay Amp Setting: Up to 12A Nonreversing Starter Power Base, 120 to 600VAC, Overload Relay Amp Setting: Up to 12A
  • Starter Power Base, Action Nonreversing, Amps AC 12, Coil Volts 120 to 600VAC, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 7-1/2, Overload Relay Amp Setting Up to 12A, Enclosure Type Open, Auxiliary Contact Form 1NC/1NO, Starter Type IEC Style, Hz 50/60, Number of Poles 3, Width 1.77 In., Height 6.06 In., Depth 5.00 In., HP @ 1 Phase - 120V 1-1/2, HP @ 1 Phase - 240V 2, HP @ 3 Phase - 575V 10, HP @ 3 Phase - 208V 3, Standards Meets UL 508 Type E, Self Protected Device

  • Item # 5AB63
  • Mfr. Model # LUB12
  • Starter Power Base, Action Nonreversing, Amps AC 12, Coil Volts 120 to 600VAC, HP @ 3 Phase - 240V 3, HP @ 3...More

Reversing Starter Power Base, 24VAC, Overload Relay Amp Set
  • SCHNEIDER ELECTRIC
  • Reversing Starter Power Base, 24VAC, Overload Relay Amp Setting: Up to 12A Reversing Starter Power Base, 24VAC, Overload Relay Amp Setting: Up to 12A
  • Starter Power Base, Action Reversing, Amps AC 12, Coil Volts 24VAC, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 7-1/2, Overload Relay Amp Setting Up to 12A, Enclosure Type Open, Auxiliary Contact Form 1NC/1NO, Starter Type IEC Style, Hz 50/60, Number of Poles 3, Width 1.77 In., Height 8.82 In., Depth 5.00 In., HP @ 1 Phase - 120V 1-1/2, HP @ 1 Phase - 240V 2, HP @ 3 Phase - 575V 10, HP @ 3 Phase - 208V 3, Standards Meets UL 508 Type E, Self Protected Device

  • Item # 5AB65
  • Mfr. Model # LU2B12B
  • Starter Power Base, Action Reversing, Amps AC 12, Coil Volts 24VAC, HP @ 3 Phase - 240V 3, HP @ 3 Phase -...More

Reversing Starter Power Base, 110 to 240VAC/DC, Overload&#x
  • SCHNEIDER ELECTRIC
  • Reversing Starter Power Base, 110 to 240VAC/DC, Overload Relay Amp Setting: Hasta 12A Reversing Starter Power Base, 110 to 240VAC/DC, Overload Relay Amp Setting: Hasta 12A
  • Starter Power Base, Action Reversing, Amps AC 12, Coil Volts 110 to 240VAC/DC, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 7-1/2, Overload Relay Amp Setting Up to 12A, Enclosure Type Open, Auxiliary Contact Form 1NC/1NO, Starter Type IEC Style, Hz 50/60, Number of Poles 3, Width 1.77 In., Height 8.82 In., Depth 5.00 In., HP @ 1 Phase - 120V 1-1/2, HP @ 1 Phase - 240V 2, HP @ 3 Phase - 575V 10, HP @ 3 Phase - 208V 3

  • Item # 5AB66
  • Mfr. Model # LU2B12FU
  • Starter Power Base, Action Reversing, Amps AC 12, Coil Volts 110 to 240VAC/DC, HP @ 3 Phase - 240V 3, HP @ 3...More

Reversing Starter Power Base, 24VAC, Overload Relay Amp Set
  • SCHNEIDER ELECTRIC
  • Reversing Starter Power Base, 24VAC, Overload Relay Amp Setting: Up to 32A Reversing Starter Power Base, 24VAC, Overload Relay Amp Setting: Up to 32A
  • Starter Power Base, Action Reversing, Amps AC 32, Coil Volts 24VAC, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 20, Overload Relay Amp Setting Up to 32A, Enclosure Type Open, Auxiliary Contact Form 1NC/1NO, Starter Type IEC Style, Hz 50/60, Number of Poles 3, Width 1.77 In., Height 8.82 In., Depth 5.00 In., HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 575V 25, HP @ 3 Phase - 208V 10

  • Item # 5AB67
  • Mfr. Model # LU2B32B
  • Starter Power Base, Action Reversing, Amps AC 32, Coil Volts 24VAC, HP @ 3 Phase - 240V 10, HP @ 3 Phase -...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More