Skip Content

Staplers, Tape Dispensers, and Hole Punches

21 results found that include 21 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Staples,Standard,1/4 In Leg,PK5000
    Staples,Standard,1/4 In Leg,PK5000
    • SWINGLINE
    • Item # 2VZG5
    • Mfr. Model # S7035108P
    • Staples, Staple Type Standard, Crown 1/2 In., Leg Length 1/4 In., Sheet Capacity 20, Material Steel, Color...More

    • Category : Office Staples
  • Reduced Effort Stapler,25Sht,Orng/Gray
    Reduced Effort Stapler
    • SWINGLINE
    • Item # 2VZF7
    • Mfr. Model # S7066402
    • Reduced Effort Stapler, Sheet Capacity 25, Throat Depth 3-1/8 In., Gray/Orange, Length 7 In., Width 7-1/8...More

    • Category : Manual Office Staplers
  • One-Hole Paper Punch,20 Sheets,Black
    One-Hole Paper Punch,20 Sheets,Black
    • SWINGLINE
    • Item # 36XR09
    • Mfr. Model # A7074017
    • One-Hole Paper Punch, Sheet Capacity 20, Hole Dia. 9/32 In., Color Black, Material Metal, Features Built-In...More

    • Category : Paper Hole Punches
  • Staples,Leg Length 1/4 In.,PK3750
    Staples,Leg Length 1/4 In.,PK3750
    • SWINGLINE
    • Item # 24Y092
    • Mfr. Model # S7035556
    • Staples, Staple Type Optima(TM) Premium, Leg Length 1/4 In., Sheet Capacity 45, Material Metal, Color Silver,...More

    • Category : Office Staples
  • Three-Hole Paper Punch,20 Sheets,Blk/Gry
    Three-Hole Paper Punch,20 Sheets,Blk/Gry
    • SWINGLINE
    • Item # 36XR06
    • Mfr. Model # A7074133
    • Three-Hole Paper Punch, Sheet Capacity 20, Hole Dia. 9/32 In., Color Black/Gray, Material Metal, Features...More

    • Category : Paper Hole Punches
  • Electric Paper Punch,3-Hole,50 Sheet
    Electric Paper Punch,3-Hole,50 Sheet
    • SWINGLINE
    • Item # 2VZF9
    • Mfr. Model # 9800350A
    • Three-Hole Electric Paper Punch, Sheet Capacity 50, Hole Dia. 9/32 In., Color Gray, Material Metal/Plastic,...More

    • Category : Paper Hole Punches
  • Two-to Seven-Hole Paper Punch,20 Sheet
    Two-to Seven-Hole Paper Punch,20 Sheet
    • SWINGLINE
    • Item # 1UEB6
    • Mfr. Model # A7074030E
    • Two-to Seven-Hole Paper Punch, Sheet Capacity 20, Hole Dia. 9/32 In., Color Black/Silver, Material Metal,...More

    • Category : Paper Hole Punches
  • Paper Punch,3-Hole,12 Sheet
    Paper Punch,3-Hole,12 Sheet
    • SWINGLINE
    • Item # 1UEB7
    • Mfr. Model # A7074026E
    • Three-Hole Paper Punch, Sheet Capacity 12, Hole Dia. 9/32 In., Color Black/Silver, Material Metal, Features...More

    • Category : Paper Hole Punches
  • Antimicrobial Stapler,20 Sheet,3-3/4 In.
    Antimicrobial Stapler
    • SWINGLINE
    • Item # 24Y089
    • Mfr. Model # S7064601G
    • Antimicrobial Stapler, Sheet Capacity 20, Throat Depth 3-3/4 In., Black, Length 7-1/2 In., Width 1-2/5 In.,...More

    • Category : Manual Office Staplers
  • Stapler,Black/Gray,160 Sheet,2-5/8 In.
    Stapler
    • SWINGLINE
    • Item # 24Y090
    • Mfr. Model # S7039005A
    • Stapler, Sheet Capacity 160, Throat Depth 2-5/8 In., Black/Gray, Length 13-2/5 In., Width 3-1/2 In., Height...More

    • Category : Manual Office Staplers
  • Staples,Cartridge,1/2InW,3/8InLeg,PK5000
    Staples,Cartridge,1/2InW,3/8InLeg,PK5000
    • SWINGLINE
    • Item # 2VZG3
    • Mfr. Model # S7069495B
    • Staples, Staple Type High Capacity Cartridge, Crown 1/2 In., Leg Length 3/8 In., Sheet Capacity 70, Material...More

    • Category : Office Staples
  • Three-Hole Paper Punch,9/32 in.
    Three-Hole Paper Punch,9/32 in.
    • SWINGLINE
    • Item # 24Y097
    • Mfr. Model # A7074350F
    • Three-Hole Paper Punch, Sheet Capacity 32, Hole Dia. 9/32 In., Color Black, Material Metal, Features Paper...More

    • Category : Paper Hole Punches
  • Silver Electric Stapler, 1/4 to 1-1/2" Throat Dep
    Silver Electric Stapler, 1/4 to 1-1/2" Throat Dep
    • SWINGLINE
    • Item # 24Y083
    • Mfr. Model # S7048209Z
    • Electric Stapler, Sheet Capacity 45, Throat Depth 1/4 to 1-1/2 In., Color Silver, Length 16 In., Width 6-1/2...More

    • Category : Electric and Battery Operated Office Staplers
  • Gray Electric Stapler, 1/4 to 3/4" Throat Depth,&
    Gray Electric Stapler, 1/4 to 3/4" Throat Depth,&
    • SWINGLINE
    • Item # 1UEB1
    • Mfr. Model # S7069001E
    • Electric Stapler, Sheet Capacity 30, Throat Depth 1/4 to 3/4 In., Color Gray, Length 10 In., Width 4-1/4 In.,...More

    • Category : Electric and Battery Operated Office Staplers
  • Black Electric Stapler, 1/4 to 1" Throat Depth, 2
    Black Electric Stapler, 1/4 to 1" Throat Depth, 2
    • SWINGLINE
    • Item # 24Y086
    • Mfr. Model # S7006701PT
    • Electric Stapler, Sheet Capacity 20, Throat Depth 1/4 to 1 In., Color Black, Length 9-3/5 In., Width 5-1/4...More

    • Category : Electric and Battery Operated Office Staplers
  • Paper Punch,Two to Three-Hole
    Paper Punch,Two to Three-Hole
    • SWINGLINE
    • Item # 24Y099
    • Mfr. Model # A7074037A
    • Two to Three-Hole Paper Punch, Sheet Capacity 10, Hole Dia. 9/32 In., Color Black/Silver, Material Metal,...More

    • Category : Paper Hole Punches
  • Black Electric Stapler, 1/4 to 3/4" Throat Depth,
    Black Electric Stapler, 1/4 to 3/4" Throat Depth,
    • SWINGLINE
    • Item # 24Y085
    • Mfr. Model # S7069008E
    • Electric Stapler, Sheet Capacity 30, Throat Depth 1/4 to 3/4 In., Color Black, Length 8-3/4 In., Width 5-3/4...More

    • Category : Electric and Battery Operated Office Staplers
  • Black Electric Stapler, 1/2" Throat Depth, 25 Sheet&#x
    Black Electric Stapler, 1/2" Throat Depth, 25 Sheet&#x
    • SWINGLINE
    • Item # 24Y091
    • Mfr. Model # S7050201A
    • Electric Stapler, Sheet Capacity 25, Throat Depth 1/2 In., Color Black, Length 9-3/5 In., Width 5-1/4 In.,...More

    • Category : Electric and Battery Operated Office Staplers
  • Paper Punch,Two-Hole
    Paper Punch,Two-Hole
    • SWINGLINE
    • Item # 24Y098
    • Mfr. Model # A7074050D
    • Two-Hole Paper Punch, Sheet Capacity 28, Hole Dia. 1/4 In., Color Black/Gray, Material Steel, Features 50...More

    • Category : Paper Hole Punches
  • Two-Hole Paper Punch,20 Sheets,Blck/Gray
    Two-Hole Paper Punch,20 Sheets,Blck/Gray
    • SWINGLINE
    • Item # 36XR08
    • Mfr. Model # A7074135
    • Two-Hole Paper Punch, Sheet Capacity 20, Hole Dia. 9/32 In., Color Black/Gray, Material Metal, Features Edge...More

    • Category : Paper Hole Punches
  • Two to Three-Hole Paper Punch
    Two to Three-Hole Paper Punch
    • SWINGLINE
    • Item # 19NY51
    • Mfr. Model # SWI74030
    • Two to Three-Hole Paper Punch, Sheet Capacity 20, Hole Dia. 9/32 In., Color Black/Silver, Material Metal

    • Category : Paper Hole Punches
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More