Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Product Categories

STANLEY

6 Results Found that Include 6 Products

Results per page:  16 | 32 | 48
Chrome Vanadium Steel Adjustable Wrench, Cushion Grip Handle,&#x
Straight Jaw Locking Pliers, 9" Length, 1-3/4" Ja
Steel 25 ft. SAE Tape Measure
  • STANLEY
  • Steel 25 ft. SAE Tape Measure Tape Measure
  • Item # 31CN32
  • Mfr. Model # FMHT33865
  • Tape Measure, SAE, Blade Length 25 ft., Blade Width 1-1/4 In., Blade Material Steel, Case Type Box,...More

  • Category : Tape Measures
I Beam Level, 24" Length
  • STANLEY
  • I Beam Level, 24" Length I-Beam Level
  • Item # 6R118
  • Mfr. Model # 42-240
  • I Beam Level, Length 24 In., Total Number of Vials 3, Number of Plumb Vials 2, Number of Level Vials 1,...More

  • Category : Box, I-Beam, and Torpedo Levels
Water Bottle, 24 oz. (0.7L) Stainless Steel Stainless&
Tinners Snip, Serrated, Straight, 18 SS
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More