Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Standby Generators

21 results found that include 131 products

Filter Results By

Branch Availability
kW
kVA Rating
Phase
Voltage
Amps
CARB Compliant
Fuel Type
Engine Cooling
Enclosure Material
Generator Mfr. Warranty Details
Engine Brand
Engine Size
Brand
Price
Shop By
Results per page:  16 | 32 | 48
Air Engine Cooling, 120/240VAC Voltage, Engine Size: 4
  • GENERAC
  • Air Engine Cooling, 120/240VAC Voltage, Engine Size: 426cc, 9 LP/ 8 NG kVA Rating, 1 Phase

    Air Engine Cooling, 120/240VAC Voltage, Engine Size: 426cc, 9 LP/ 8 NG kVA Rating, 1 Phase
  • Automatic Standby Generator, Engine Cooling Air, 9 LP/ 8 NG kW, 9 LP/ 8 NG kVA Rating, Voltage 120/240VAC, Height 44 In., Width 25 In., Length 48 In., Enclosure Material Aluminum, Fuel Type Liquid Propane/Natural Gas, Generac Engine Brand, Engine Size 426cc, Engine RPM 3600, NG Consumption @ Half Load 78 cu. ft./hr., LP Consumption @ Half Load 236.4, 60 Hz, Sound Level dBA 62, Automatic Volts Regulation Yes, Battery Included No, 12VDC Battery Charger No, Battery Requirements 26R

  • Item # 49LX86
  • Mfr. Model # 7030
  • Automatic Standby Generator, Engine Cooling Air, 9 LP/ 8 NG kW, 9 LP/ 8 NG kVA Rating, Voltage 120/240VAC,...More

Air Engine Cooling, 120/240VAC Voltage, Engine Size: 5
  • GENERAC
  • Air Engine Cooling, 120/240VAC Voltage, Engine Size: 530cc, 11 LP/10 NG kVA Rating, 1 Phase

    Air Engine Cooling, 120/240VAC Voltage, Engine Size: 530cc, 11 LP/10 NG kVA Rating, 1 Phase
  • Automatic Standby Generator, Engine Cooling Air, 11 LP/10 NG kW, 11 LP/10 NG kVA Rating, Voltage 120/240VAC, Height 44 In., Width 25 In., Length 48 In., Enclosure Material Aluminum, Fuel Type Liquid Propane/Natural Gas, Generac Engine Brand, Engine Size 530cc, Engine RPM 3600, NG Consumption @ Half Load 124 cu. ft./hr., LP Consumption @ Half Load 320.2, 60 Hz, Sound Level dBA 63, Automatic Volts Regulation Yes, Battery Included No, 12VDC Battery Charger No, Battery Requirements 26R

  • Item # 49LX87
  • Mfr. Model # 7032
  • Automatic Standby Generator, Engine Cooling Air, 11 LP/10 NG kW, 11 LP/10 NG kVA Rating, Voltage 120/240VAC,...More

Air Engine Cooling, 120/240VAC Voltage, Engine Size: 5
  • GENERAC
  • Air Engine Cooling, 120/240VAC Voltage, Engine Size: 530cc, 11 LP/10 NG kVA Rating, 1 Phase

    Air Engine Cooling, 120/240VAC Voltage, Engine Size: 530cc, 11 LP/10 NG kVA Rating, 1 Phase
  • Automatic Standby Generator, Engine Cooling Air, 11 LP/10 NG kW, 11 LP/10 NG kVA Rating, Voltage 120/240VAC, Height 44 In., Width 25 In., Length 48 In., Enclosure Material Aluminum, Fuel Type Liquid Propane/Natural Gas, Generac Engine Brand, Engine Size 530cc, Engine RPM 3600, NG Consumption @ Half Load 124 cu. ft./hr., LP Consumption @ Half Load 320.2, 60 Hz, Sound Level dBA 63, Automatic Volts Regulation Yes, Battery Included No, 12VDC Battery Charger No, Battery Requirements 26R

  • Item # 49LX88
  • Mfr. Model # 7033
  • Automatic Standby Generator, Engine Cooling Air, 11 LP/10 NG kW, 11 LP/10 NG kVA Rating, Voltage 120/240VAC,...More

Air Engine Cooling, 120/240VAC Voltage, Engine Size: 9
  • GENERAC
  • Air Engine Cooling, 120/240VAC Voltage, Engine Size: 999cc, 22 LP/19 NG kVA Rating, 1 Phase

    Air Engine Cooling, 120/240VAC Voltage, Engine Size: 999cc, 22 LP/19 NG kVA Rating, 1 Phase
  • Automatic Standby Generator, Engine Cooling Air, 22 LP/19 NG kW, 22 LP/19 NG kVA Rating, Voltage 120/240VAC, Height 44 In., Width 25 In., Length 48 In., Enclosure Material Aluminum, Fuel Type Liquid Propane/Natural Gas, Generac Engine Brand, Engine Size 999cc, Engine RPM 3600, NG Consumption @ Half Load 184 cu. ft./hr., LP Consumption @ Half Load 620.9, 60 Hz, Sound Level dBA 67, Automatic Volts Regulation Yes, Battery Included No, 12VDC Battery Charger No, Battery Requirements 26R

  • Item # 49LX92
  • Mfr. Model # 7043
  • Automatic Standby Generator, Engine Cooling Air, 22 LP/19 NG kW, 22 LP/19 NG kVA Rating, Voltage 120/240VAC,...More

Air Engine Cooling, 120/240VAC Voltage, Engine Size: 9
  • GENERAC
  • Air Engine Cooling, 120/240VAC Voltage, Engine Size: 999cc, 20 LP/18 NG kVA Rating, 1 Phase

    Air Engine Cooling, 120/240VAC Voltage, Engine Size: 999cc, 20 LP/18 NG kVA Rating, 1 Phase
  • Automatic Standby Generator, Engine Cooling Air, 20 LP/18 NG kW, 20 LP/18 NG kVA Rating, Voltage 120/240VAC, Height 44 In., Width 25 In., Length 48 In., Enclosure Material Aluminum, Fuel Type Liquid Propane/Natural Gas, Generac Engine Brand, Engine Size 999cc, Engine RPM 3600, NG Consumption @ Half Load 205 cu. ft./hr., LP Consumption @ Half Load 565.5, 60 Hz, Sound Level dBA 66, Automatic Volts Regulation Yes, Battery Included No, 12VDC Battery Charger No, Battery Requirements 26R

  • Item # 49LX91
  • Mfr. Model # 7039
  • Automatic Standby Generator, Engine Cooling Air, 20 LP/18 NG kW, 20 LP/18 NG kVA Rating, Voltage 120/240VAC,...More

Air Engine Cooling, 120/240VAC Voltage, Engine Size: 9
  • GENERAC
  • Air Engine Cooling, 120/240VAC Voltage, Engine Size: 999cc, 16 LP/16 NG kVA Rating, 1 Phase

    Air Engine Cooling, 120/240VAC Voltage, Engine Size: 999cc, 16 LP/16 NG kVA Rating, 1 Phase
  • Automatic Standby Generator, Engine Cooling Air, 16 LP/16 NG kW, 16 LP/16 NG kVA Rating, Voltage 120/240VAC, Height 44 In., Width 25 In., Length 48 In., Enclosure Material Aluminum, Fuel Type Liquid Propane/Natural Gas, Generac Engine Brand, Engine Size 999cc, Engine RPM 3600, NG Consumption @ Half Load 193 cu. ft./hr., LP Consumption @ Half Load 541.6, 60 Hz, Sound Level dBA 66, Automatic Volts Regulation Yes, Battery Included No, 12VDC Battery Charger No, Battery Requirements 26R

  • Item # 49LX90
  • Mfr. Model # 7037
  • Automatic Standby Generator, Engine Cooling Air, 16 LP/16 NG kW, 16 LP/16 NG kVA Rating, Voltage 120/240VAC,...More

Air Engine Cooling, 120/240VAC Voltage, Engine Size: 4
  • GENERAC
  • Air Engine Cooling, 120/240VAC Voltage, Engine Size: 426cc, 9 LP/8 NG kVA Rating, 1 Phase

    Air Engine Cooling, 120/240VAC Voltage, Engine Size: 426cc, 9 LP/8 NG kVA Rating, 1 Phase
  • Automatic Standby Generator, Engine Cooling Air, 9 LP/8 NG kW, 9 LP/8 NG kVA Rating, Voltage 120/240VAC, Height 44 In., Width 25 In., Length 48 In., Enclosure Material Aluminum, Fuel Type Liquid Propane/Natural Gas, Generac Engine Brand, Engine Size 426cc, Engine RPM 3600, NG Consumption @ Half Load 78 cu. ft./hr., LP Consumption @ Half Load 236.4, 60 Hz, Sound Level dBA 62, Automatic Volts Regulation Yes, Battery Included No, 12VDC Battery Charger No, Battery Requirements 26R

  • Item # 49LX79
  • Mfr. Model # 7029
  • Automatic Standby Generator, Engine Cooling Air, 9 LP/8 NG kW, 9 LP/8 NG kVA Rating, Voltage 120/240VAC,...More

Air Engine Cooling, 120/240VAC Voltage, Engine Size: 5
  • GENERAC
  • Air Engine Cooling, 120/240VAC Voltage, Engine Size: 530cc, 11 LP/10 NG kVA Rating, 1 Phase

    Air Engine Cooling, 120/240VAC Voltage, Engine Size: 530cc, 11 LP/10 NG kVA Rating, 1 Phase
  • Automatic Standby Generator, Engine Cooling Air, 11 LP/10 NG kW, 11 LP/10 NG kVA Rating, Voltage 120/240VAC, Height 44 In., Width 25 In., Length 48 In., Enclosure Material Aluminum, Fuel Type Liquid Propane/Natural Gas, Generac Engine Brand, Engine Size 530cc, Engine RPM 3600, NG Consumption @ Half Load 124 cu. ft./hr., LP Consumption @ Half Load 320.2, 60 Hz, Sound Level dBA 63, Automatic Volts Regulation Yes, Battery Included No, 12VDC Battery Charger No, Battery Requirements 26R

  • Item # 49LX80
  • Mfr. Model # 7031
  • Automatic Standby Generator, Engine Cooling Air, 11 LP/10 NG kW, 11 LP/10 NG kVA Rating, Voltage 120/240VAC,...More

Air Engine Cooling, 120/240VAC Voltage, Engine Size: 9
  • GENERAC
  • Air Engine Cooling, 120/240VAC Voltage, Engine Size: 999cc, 20 LP/18 NG kVA Rating, 1 Phase

    Air Engine Cooling, 120/240VAC Voltage, Engine Size: 999cc, 20 LP/18 NG kVA Rating, 1 Phase
  • Automatic Standby Generator, Engine Cooling Air, 20 LP/18 NG kW, 20 LP/18 NG kVA Rating, Voltage 120/240VAC, Height 44 In., Width 25 In., Length 48 In., Enclosure Material Aluminum, Fuel Type Liquid Propane/Natural Gas, Generac Engine Brand, Engine Size 999cc, Engine RPM 3600, NG Consumption @ Half Load 205 cu. ft./hr., LP Consumption @ Half Load 565.5, 60 Hz, Sound Level dBA 66, Automatic Volts Regulation Yes, Battery Included No, 12VDC Battery Charger No, Battery Requirements 26R

  • Item # 49LX93
  • Mfr. Model # 7040
  • Automatic Standby Generator, Engine Cooling Air, 20 LP/18 NG kW, 20 LP/18 NG kVA Rating, Voltage 120/240VAC,...More

Air Engine Cooling, 120/240VAC Voltage, Engine Size: 9
  • GENERAC
  • Air Engine Cooling, 120/240VAC Voltage, Engine Size: 999cc, 20 LP/18 NG kVA Rating, 1 Phase

    Air Engine Cooling, 120/240VAC Voltage, Engine Size: 999cc, 20 LP/18 NG kVA Rating, 1 Phase
  • Automatic Standby Generator, Engine Cooling Air, 20 LP/18 NG kW, 20 LP/18 NG kVA Rating, Voltage 120/240VAC, Height 44 In., Width 25 In., Length 48 In., Enclosure Material Aluminum, Fuel Type Liquid Propane/Natural Gas, Generac Engine Brand, Engine Size 999cc, Engine RPM 3600, NG Consumption @ Half Load 205 cu. ft./hr., LP Consumption @ Half Load 565.5, 60 Hz, Sound Level dBA 66, Automatic Volts Regulation Yes, Battery Included No, 12VDC Battery Charger No, Battery Requirements 26R

  • Item # 49LX94
  • Mfr. Model # 7041
  • Automatic Standby Generator, Engine Cooling Air, 20 LP/18 NG kW, 20 LP/18 NG kVA Rating, Voltage 120/240VAC,...More

Air Engine Cooling, 120/240VAC Voltage, Engine Size: 9
  • GENERAC
  • Air Engine Cooling, 120/240VAC Voltage, Engine Size: 999cc, 16 LP/16 NG kVA Rating, 1 Phase

    Air Engine Cooling, 120/240VAC Voltage, Engine Size: 999cc, 16 LP/16 NG kVA Rating, 1 Phase
  • Automatic Standby Generator, Engine Cooling Air, 16 LP/16 NG kW, 16 LP/16 NG kVA Rating, Voltage 120/240VAC, Height 44 In., Width 25 In., Length 48 In., Enclosure Material Aluminum, Fuel Type Liquid Propane/Natural Gas, Generac Engine Brand, Engine Size 999cc, Engine RPM 3600, NG Consumption @ Half Load 193 cu. ft./hr., LP Consumption @ Half Load 541.6, 60 Hz, Sound Level dBA 66, Automatic Volts Regulation Yes, Battery Included No, 12VDC Battery Charger No, Battery Requirements 26R

  • Item # 49LX89
  • Mfr. Model # 7036
  • Automatic Standby Generator, Engine Cooling Air, 16 LP/16 NG kW, 16 LP/16 NG kVA Rating, Voltage 120/240VAC,...More

Air Engine Cooling, 120/240VAC Voltage, Engine Size: 4
  • GENERAC
  • Air Engine Cooling, 120/240VAC Voltage, Engine Size: 426cc, 7 LP/6 NG kVA Rating, 1 Phase

    Air Engine Cooling, 120/240VAC Voltage, Engine Size: 426cc, 7 LP/6 NG kVA Rating, 1 Phase
  • Automatic Standby Generator, Engine Cooling Air, 7 LP/6 NG kW, 7 LP/6 NG kVA Rating, Voltage 120/240VAC, Height 44 In., Width 25 In., Length 48 In., Enclosure Material Aluminum, Fuel Type Liquid Propane/Natural Gas, Generac Engine Brand, Engine Size 426cc, Engine RPM 3600, NG Consumption @ Half Load 73 cu. ft./hr., LP Consumption @ Half Load 196, 60 Hz, Sound Level dBA 69, Automatic Volts Regulation Yes, Battery Included No, 12VDC Battery Charger No, Battery Requirements 26R

  • Item # 49LX85
  • Mfr. Model # 6998
  • Automatic Standby Generator, Engine Cooling Air, 7 LP/6 NG kW, 7 LP/6 NG kVA Rating, Voltage 120/240VAC,...More

Air Engine Cooling, 120/240VAC Voltage, Engine Size: 9
  • GENERAC
  • Air Engine Cooling, 120/240VAC Voltage, Engine Size: 999cc, 15 kVA Rating, 1 Phase

    Air Engine Cooling, 120/240VAC Voltage, Engine Size: 999cc, 15 kVA Rating, 1 Phase
  • Automatic Standby Generator, Engine Cooling Air, 15 kW, 15 kVA Rating, Voltage 120/240VAC, Height 44 In., Width 25 In., Length 48 In., Enclosure Material Aluminum, Fuel Type Liquid Propane/Natural Gas, Generac Engine Brand, Engine Size 999cc, Engine RPM 3600, NG Consumption @ Half Load 150 cu. ft./hr., LP Consumption @ Half Load 403.9, 60 Hz, Sound Level dBA 63, Automatic Volts Regulation Yes, Battery Included No, 12VDC Battery Charger No, Battery Requirements 26R, Engine Block Heater Optional

  • Item # 49LX84
  • Mfr. Model # 7034
  • Automatic Standby Generator, Engine Cooling Air, 15 kW, 15 kVA Rating, Voltage 120/240VAC, Height 44 In.,...More

Air Engine Cooling, 120/240VAC Voltage, Engine Size: 9
  • GENERAC
  • Air Engine Cooling, 120/240VAC Voltage, Engine Size: 999cc, 22 LP/19 NG kVA Rating, 1 Phase

    Air Engine Cooling, 120/240VAC Voltage, Engine Size: 999cc, 22 LP/19 NG kVA Rating, 1 Phase
  • Automatic Standby Generator, Engine Cooling Air, 22 LP/19 NG kW, 22 LP/19 NG kVA Rating, Voltage 120/240VAC, Height 44 In., Width 25 In., Length 48 In., Enclosure Material Aluminum, Fuel Type Liquid Propane/Natural Gas, Generac Engine Brand, Engine Size 999cc, Engine RPM 3600, NG Consumption @ Half Load 184 cu. ft./hr., LP Consumption @ Half Load 620.9, 60 Hz, Sound Level dBA 67, Automatic Volts Regulation Yes, Battery Included No, 12VDC Battery Charger No, Battery Requirements 26R

  • Item # 49LX83
  • Mfr. Model # 7042
  • Automatic Standby Generator, Engine Cooling Air, 22 LP/19 NG kW, 22 LP/19 NG kVA Rating, Voltage 120/240VAC,...More

Air Engine Cooling, 120/240VAC Voltage, Engine Size: 9
  • GENERAC
  • Air Engine Cooling, 120/240VAC Voltage, Engine Size: 999cc, 20 LP/18 NG kVA Rating, 1 Phase

    Air Engine Cooling, 120/240VAC Voltage, Engine Size: 999cc, 20 LP/18 NG kVA Rating, 1 Phase
  • Automatic Standby Generator, Engine Cooling Air, 20 LP/18 NG kW, 20 LP/18 NG kVA Rating, Voltage 120/240VAC, Height 44 In., Width 25 In., Length 48 In., Enclosure Material Aluminum, Fuel Type Liquid Propane/Natural Gas, Generac Engine Brand, Engine Size 999cc, Engine RPM 3600, NG Consumption @ Half Load 205 cu. ft./hr., LP Consumption @ Half Load 565.5, 60 Hz, Sound Level dBA 66, Automatic Volts Regulation Yes, Battery Included No, 12VDC Battery Charger No, Battery Requirements 26R

  • Item # 49LX82
  • Mfr. Model # 7038
  • Automatic Standby Generator, Engine Cooling Air, 20 LP/18 NG kW, 20 LP/18 NG kVA Rating, Voltage 120/240VAC,...More

Air Engine Cooling, 120/240VAC Voltage, Engine Size: 9
  • GENERAC
  • Air Engine Cooling, 120/240VAC Voltage, Engine Size: 999cc, 16 LP/16 NG kVA Rating, 1 Phase

    Air Engine Cooling, 120/240VAC Voltage, Engine Size: 999cc, 16 LP/16 NG kVA Rating, 1 Phase
  • Automatic Standby Generator, Engine Cooling Air, 16 LP/16 NG kW, 16 LP/16 NG kVA Rating, Voltage 120/240VAC, Height 44 In., Width 25 In., Length 48 In., Enclosure Material Aluminum, Fuel Type Liquid Propane/Natural Gas, Generac Engine Brand, Engine Size 999cc, Engine RPM 3600, NG Consumption @ Half Load 193 cu. ft./hr., LP Consumption @ Half Load 541.6, 60 Hz, Sound Level dBA 66, Automatic Volts Regulation Yes, Battery Included No, 12VDC Battery Charger No, Battery Requirements 26R

  • Item # 49LX81
  • Mfr. Model # 7035
  • Automatic Standby Generator, Engine Cooling Air, 16 LP/16 NG kW, 16 LP/16 NG kVA Rating, Voltage 120/240VAC,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More