Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Concentration
CAS Number
Molecular Weight
Chemical Formula
APHA
Chemical Container Type
Chemical Grade
Chemical Container Material
Chemical Container Size
Brand
Price

Standards and Solutions

90 Results Found that Include 211 Products

Results per page:  16 | 32 | 48
Tridecafluoroheptanoic Acid,1 Set
  • SPECTRUM
  • Tridecafluoroheptanoic Acid, 1 Set Tridecafluoroheptanoic Acid,1 Set
  • Item # 26XV86
  • Mfr. Model # A5716-SET
  • Tridecafluoroheptanoic Acid, CAS Number 375-85-9, Molecular Weight 364.06, Chemical Formula C7HF13O2,...More

Buten Yl Acetate,5g
  • SPECTRUM
  • Buten Yl Acetate, 5g Buten Yl Acetate,5g
  • Item # 26XX71
  • Mfr. Model # B0128-5G
  • Buten-2-yl Acetate, CAS Number 6737-11-7, Molecular Weight 114.14, Chemical Formula C6H10O2, Container Size...More

Dipropylammonium Acetate,10ml
Butoxybenzaldehyde,25ml
  • SPECTRUM
  • Butoxybenzaldehyde, 25ml Butoxybenzaldehyde,25ml
  • Item # 26XX68
  • Mfr. Model # B0126-25ML
  • Butoxybenzaldehyde, CAS Number 5736-88-9, Molecular Weight 178.23, Chemical Formula C11H14O2, Container Size...More

Bromocresol Green,500ml
  • SPECTRUM
  • Bromocresol Green, 500ml Bromocresol Green,500ml
  • Item # 26XX58
  • Mfr. Model # B0114-500ML
  • Bromocresol Green, CAS Number 76-60-8, Molecular Weight 698.02, Chemical Formula C21H14Br4O5S, Container Size...More

Trifluoroacetic Acid,10ml
  • SPECTRUM
  • Trifluoroacetic Acid, 10ml Trifluoroacetic Acid,10ml
  • Item # 26XV81
  • Mfr. Model # A5711-10ML
  • Trifluoroacetic Acid, CAS Number 76-05-1, Molecular Weight 114.02, Chemical Formula C2HF3O2, Container Size...More

Ferroin Solution,500g
Benzyl Phenyl Sulfide,10g
  • SPECTRUM
  • Benzyl Phenyl Sulfide, 10g Benzyl Phenyl Sulfide,10g
  • Item # 26XX69
  • Mfr. Model # B0127-10G
  • Benzyl Phenyl Sulfide, CAS Number 831-91-4, Molecular Weight 200.3, Chemical Formula C13H12S, Container Size...More

  • SPECTRUM
  • Formoxime Formoxime
  • Multiple product options available

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More