Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Standards and Solutions

214 results found that include 232 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Concentration
CAS Number
APHA
Chemical Container Type
Chemical Grade
Chemical Container Material
Chemical Container Size
Shelf Life
Brand
Price
Shop By
Results per page:  16 | 32 | 48
CHEM CNDCTVY STD 1500 MCRSEMN
  • LABCHEM
  • CHEM CNDCTVY STD 1500 MCRSEMN

    CHEM CNDCTVY STD 1500 MCRSEMN
  • Item # 8UWK9
  • Mfr. Model # LC187861
  • Conductivity Standard, 1500umho/cm, Concentration 1500umho/cm, CAS Number 7447-40-7, Chemical Formula KCl,...More

Tris(hydroxymethyl)aminomethane,25g
  • SPECTRUM
  • Tris(hydroxymethyl)aminomethane, 25g

    Tris(hydroxymethyl)aminomethane Hydrochloride
  • Item # 39D801
  • Mfr. Model # SP307-25GM04
  • Tris(hydroxymethyl)aminomethane Hydrochloride, CAS Number 1185-53-1, Molecular Weight F.W. 157.59, Chemical...More

CHEM CNDCTVY STD 447 MCRSEMN
  • LABCHEM
  • CHEM CNDCTVY STD 447 MCRSEMN

    CHEM CNDCTVY STD 447 MCRSEMN
  • Item # 9F454
  • Mfr. Model # LC187551
  • Conductivity Standard, 447umho/cm, Concentration 447umho/cm, CAS Number 7447-40-7, Chemical Formula KCl,...More

CHEM CNDCTVY STD 1409 MCRSEMN
  • LABCHEM
  • CHEM CNDCTVY STD 1409 MCRSEMN

    Conductivity Standard, 1409umho/cm
  • Item # 9GT62
  • Mfr. Model # LC187802
  • Conductivity Standard, 1409umho/cm, Concentration 1409umho/cm, CAS Number 7447-40-7, Chemical Formula KCl,...More

CHEM CNDCTVY STD 2000 MCRSEMN
  • LABCHEM
  • CHEM CNDCTVY STD 2000 MCRSEMN

    CHEM CNDCTVY STD 2000 MCRSEMN
  • Item # 8G150
  • Mfr. Model # LC187732
  • Conductivity Standard, 2000umho/cm, Concentration 2000umho/cm, CAS Number 7447-40-7, Chemical Formula KCl,...More

BOD Meter Nitrification Inhibitor, 50mL
Phnlphthln,1Pct Ind Sol,95Pct IPA,125mL
  • SPECTRUM
  • Phnlphthln, 1Pct Ind Sol, 95Pct IPA, 125mL

    Phenolphthalein, Indicator Solution in 95 Percent Isopropyl Alcohol
  • Item # 6PNK1
  • Mfr. Model # P-155-125ML
  • Phenolphthalein, Indicator Solution in 95 Percent Isopropyl Alcohol, Concentration 1 Percent w/v, Chemical...More

CHEMICAL ELECTRODE STORAG SOLUTION 1L
  • LABCHEM
  • CHEMICAL ELECTRODE STORAG SOLUTION 1L

    Electrode Storage Solution
  • Item # 8RWM3
  • Mfr. Model # LC140202
  • Electrode Storage Solution, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical...More

CHEM CNDCTVY STD 84 MCRSEMN
  • LABCHEM
  • CHEM CNDCTVY STD 84 MCRSEMN

    CHEM CNDCTVY STD 84 MCRSEMN
  • Item # 8ENE7
  • Mfr. Model # LC187501
  • Conductivity Standard, 84umho/cm, Concentration 84umho/cm, CAS Number 7447-40-7, Chemical Formula KCl,...More

CHEM CNDCTVY STD 500 MCRSEMN
  • LABCHEM
  • CHEM CNDCTVY STD 500 MCRSEMN

    CHEM CNDCTVY STD 500 MCRSEMN
  • Item # 9LFD4
  • Mfr. Model # LC187602
  • Conductivity Standard, 500umho/cm, Concentration 500umho/cm, CAS Number 7447-40-7, Chemical Formula KCl,...More

TCI 619-25-0
  • TCI AMERICAS
  • TCI 619-25-0

    3-Nitrobenzyl Alcohol
  • Item # 19UT61
  • Mfr. Model # S0378-1G
  • 3-Nitrobenzyl Alcohol, CAS Number 619-25-0, Molecular Weight 153.14, Chemical Formula C7H7NO3, Chemical...More

CHEM CNDCTVY STD 8974 MCRSEMN
  • LABCHEM
  • CHEM CNDCTVY STD 8974 MCRSEMN

    CHEM CNDCTVY STD 8974 MCRSEMN
  • Item # 8ENE9
  • Mfr. Model # LC187871
  • Conductivity Standard, 8974umho/cm, Concentration 8974umho/cm, CAS Number 7447-40-7, Chemical Formula KCl,...More

TCI 1892-29-1
  • TCI AMERICAS
  • TCI 1892-29-1

    TCI 1892-29-1
  • Item # 29KP96
  • Mfr. Model # B3587-25G
  • Bis(2-hydroxyethyl) Disulfide, CAS Number 1892-29-1, Molecular Weight F.W. 154.24, Chemical Formula...More

Trihalomethanes Mixture,1mL
  • HIGH-PURITY STANDARDS
  • Trihalomethanes Mixture, 1mL

    Trihalomethanes Mixture
  • Item # 20PH74
  • Mfr. Model # THM-HM4C A1
  • Trihalomethanes Mixture, Concentration 2000 micrograms/mL, Chemical Container Material Amber Glass, Chemical...More

BTEX Mixture,1mL
  • HIGH-PURITY STANDARDS
  • BTEX Mixture, 1mL

    BTEX Mixture
  • Item # 20PH47
  • Mfr. Model # BTEX-LM6C A1
  • BTEX Mixture, Concentration 200 micrograms/mL, Chemical Container Material Amber Glass, Chemical Container...More

CHEMICAL METHYL RED 0.1 PERCENT 500ML
  • LABCHEM
  • CHEMICAL METHYL RED 0.1 PERCENT 500ML

    Methyl Red, 0.1% Aqueous
  • Item # 9RZX5
  • Mfr. Model # LC171201
  • Methyl Red, 0.1 Percent Aqueous, Concentration 0.1 Percent, CAS Number 845-10-3, Chemical Formula...More

TCI 9003-09-2
  • TCI AMERICAS
  • TCI 9003-09-2

    Poly(Methyl Vinyl Ether)
  • Item # 19VF98
  • Mfr. Model # P0384-25G
  • Poly(Methyl Vinyl Ether), CAS Number 9003-09-2, Chemical Formula (CH3OCH:CH2)n, Chemical Container Material...More

CHEMICAL POTASSIUM IODATE 0.1N 1L
  • LABCHEM
  • CHEMICAL POTASSIUM IODATE 0.1N 1L

    Potassium Iodate, 0.1N (0.0167M)
  • Item # 8G772
  • Mfr. Model # LC196302
  • Potassium Iodate, 0.1N (0.0167M), Concentration 0.1N (0.0167M), CAS Number 7758-05-6, Chemical Formula KIO3,...More

CHEM CNDCTVY STD 15000 MCRSEMN
  • LABCHEM
  • CHEM CNDCTVY STD 15000 MCRSEMN

    CHEM CNDCTVY STD 15000 MCRSEMN
  • Item # 9WKA3
  • Mfr. Model # LC187891
  • Conductivity Standard, 15,000umho/cm, Concentration 15,000umho/cm, CAS Number 7447-40-7, Chemical Formula...More

NaOH,0.100 N Sltn,APHA,500mL
  • SPECTRUM
  • NaOH, 0.100 N Sltn, APHA, 500mL

    Sodium Hydroxide, Solution
  • Item # 6PJR0
  • Mfr. Model # S-340-500ML
  • Sodium Hydroxide, Solution, Concentration 0.100 N, APHA APHA, Chemical Container Material Plastic, Chemical...More

CHEMICAL PERCHLORC ACID 0.1N 500ML
  • LABCHEM
  • CHEMICAL PERCHLORC ACID 0.1N 500ML

    Perchloric Acid
  • Item # 8GDD2
  • Mfr. Model # LC181001
  • Perchloric Acid, 0.1N (0.1M), Concentration 0.1N (0.1M), Chemical Container Material Amber Glass, Chemical...More

CHEM CARBON STD 1000PPM ORGNC
  • LABCHEM
  • CHEM CARBON STD 1000PPM ORGNC

    Carbon Standard, 1000ppm, Organic
  • Item # 9TYY9
  • Mfr. Model # LC129101
  • Carbon Standard, 1000ppm, Organic, Concentration 1000ppm, APHA 5310 B, Chemical Container Material Plastic,...More

CHEMICAL BRMPHNL BLUE .04PCT AQ 1L
  • LABCHEM
  • CHEMICAL BRMPHNL BLUE .04PCT AQ 1L

    Bromophenol Blue, 0.04% Aqueous
  • Item # 8WAU8
  • Mfr. Model # LC120202
  • Bromophenol Blue, 0.04 Percent Aqueous, Concentration 0.04 Percent w/v, CAS Number 62625-28-9, Chemical...More

CHEM BROMC GRN METHY R 125 ML
  • LABCHEM
  • CHEM BROMC GRN METHY R 125 ML

    Bromocresol Green - Methyl Red
  • Item # 8EJ38
  • Mfr. Model # LC118807
  • Bromocresol Green - Methyl Red, APHA 2320 B, Chemical Container Material Plastic, Chemical Container Type...More

CHEM AMMNMOH 50 PCT 500 ML
  • LABCHEM
  • CHEM AMMNMOH 50 PCT 500 ML

    Ammonium Hydroxide, 50% v/v (1+1)
  • Item # 8TZU8
  • Mfr. Model # LC111401
  • Ammonium Hydroxide, 50 Percent v/v (1+1), Concentration 50 Percent v/v (1+1), CAS Number 1336-21-6, Chemical...More

CHEM BARIUM CHLRD 10 PCT 1 LT
  • LABCHEM
  • CHEM BARIUM CHLRD 10 PCT 1 LT

    Barium Chloride, 10% w/v
  • Item # 8EHK1
  • Mfr. Model # LC116002
  • Barium Chloride, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 10326-27-9, Chemical Formula...More

CHEMICAL NAOH 5.0 NORMAL 1 LITER
  • LABCHEM
  • CHEMICAL NAOH 5.0 NORMAL 1 LITER

    Sodium Hydroxide, 5.0N (5.0M)
  • Item # 9EZZ3
  • Mfr. Model # LC244502
  • Sodium Hydroxide, 5.0N (5.0M), Concentration 5.0N (5.0M), CAS Number 1310-73-2, Chemical Formula NaOH,...More

CHEMICAL NITRATE STANDARD 1000PPM
  • LABCHEM
  • CHEMICAL NITRATE STANDARD 1000PPM

    Nitrate (as Nitrogen) Standard, 1000 ppm, Preserved with Chloroform
  • Item # 9GUR3
  • Mfr. Model # LC179101
  • Nitrate (as Nitrogen) Standard, 1000 ppm, Preserved with Chloroform, Concentration 1000 ppm, APHA 4500-NO3 E,...More

CHEMICAL NAOH 10.0 NORMAL 1 LITER
  • LABCHEM
  • CHEMICAL NAOH 10.0 NORMAL 1 LITER

    Sodium Hydroxide, 10.0N (10.0M)
  • Item # 9RYX9
  • Mfr. Model # LC245002
  • Sodium Hydroxide, 10.0N (10.0M), Concentration 10.0N (10.0M), CAS Number 1310-73-2, Chemical Formula NaOH,...More

CHEMICAL SILVER NITRATE 0.0282N 500ML
  • LABCHEM
  • CHEMICAL SILVER NITRATE 0.0282N 500ML

    Silver Nitrate, 0.0282N (0.0282M)
  • Item # 9TLP6
  • Mfr. Model # LC226501
  • Silver Nitrate, 0.0282N (0.0282M), Concentration 0.0282N (0.0282M), CAS Number 7761-88-8, Chemical Formula...More

CHEMICAL NACL 0.9 PERCENT W/V 4L
  • LABCHEM
  • CHEMICAL NACL 0.9 PERCENT W/V 4L

    Sodium Chloride, 0.9% w/v
  • Item # 9FKW3
  • Mfr. Model # LC234604
  • Sodium Chloride, 0.9 Percent w/v, Concentration 0.9 Percent w/v, CAS Number 7647-14-5, Chemical Formula NaCl,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More