Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

File Cabinet Type
Number of Drawers
File Size
Overall Height
Overall Width
Overall Depth
Color
Brand
Price
Shop By
Ratings

Standard File Cabinets

15 Results Found that Include 476 Products

Results per page:  16 | 32 | 48
15-3/4" x 18" x 22" 2 File Cabinet, Esp
  • COMFORT PRODUCTS
  • 15-3/4" x 18" x 22" 2 File Cabinet, Espresso 15-3/4" x 18" x 22" 2 File Cabinet, Espresso
  • Item # 49NU28
  • Mfr. Model # 50-2401ES
  • File Cabinet,File Cabinet Type Vertical,File Size Letter,Number of Drawers 2,Number of Doors 0,Overall Width...More

  • SANDUSKY LEE
  • Lateral File Lateral File
  • Multiple product options available

    Lateral File, Lateral, File Size Letter/Legal, Number of Doors 0, Overall Depth 19-1/4", Material Steel, Handle Standard, Assembly Fully Assembled, Standards ANSI/BIFMA...More

  • HON
  • Vertical File Vertical File
  • Multiple product options available

    Vertical File, Material Steel, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height,...More

  • TM

    Grainger Choice

  • Standard Filing Cabinet Standard Filing Cabinet
  • Multiple product options available

    Standard Filing Cabinet and Material Steel; Varies by Type, Overall Height, Overall Width, Overall Depth, Color, Number of Drawers, File Size and Handle

13" x 19-1/2" x 26-1/2" 3-Drawer iFlex
25-1/4" x 15-1/4" x 30" 1-Drawer Coublo
  • TENNSCO
  • Lateral File, Fixed Lateral File,Fixed
  • Multiple product options available

    Lateral File,Fixed, File Size Letter/Legal, Overall Width 36", Overall Depth 17" and Material All Welded Steel; Varies by Type, Overall Height, Color and Number of Doors

  • HON
  • Lateral File Lateral File
  • Multiple product options available

    Lateral File, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height, Overall Width, Overall...More

  • HON
  • Shelf File Shelf File
  • Multiple product options available

    Shelf File, Overall Width 36", Material Steel, Handle Recessed, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies...More

15" x 22" x 26-1/8" 2-Drawer H410 Series
  • BASYX BY HON
  • 15" x 22" x 26-1/8" 2-Drawer H410 Series File Cabinet, Black Vertical File
  • Item # 13E976
  • Mfr. Model # BSXH412PP
  • File Cabinet,File Cabinet Type Vertical,Series H410,File Size Letter,Number of Drawers 2,Overall Width 15...More

  • HON
  • Open Shelf File Open Shelf File
  • Multiple product options available

    Open Shelf File, Brigade 600, Overall Width 36", Overall Height 75-7/8", Material Steel, Handle Recessed, Assembly Fully Assembled, Standards Meets or Exceeds ANSI/BIFMA...More

  • ICEBERG
  • Mobile Desk Pedestal Mobile Desk Pedestal
  • Multiple product options available

    Mobile Desk Pedestal, Aspira, Overall Width 16-1/2", Overall Height 28", Overall Depth 22", Material HDPE, Handle Yes, Assembly Fully Assembled and Includes Casters;...More

  • BESTAR
  • Lateral File Cabinet Lateral File Cabinet
  • Multiple product options available

    Lateral File Cabinet, File Size Letter/Legal, Number of Drawers 2, Material Thermofused Melamine, Standards Forest Stewardship Council (FSC) Certified Wood and...More

  • BASYX BY HON
  • Lateral File Cabinet Lateral File Cabinet
  • Multiple product options available

    Lateral File Cabinet, File Size Legal/Letter, Number of Drawers 2, Overall Height 29" and Assembly Fully Assembled; Varies by Series, Overall Width, Overall Depth,...More

  • REGENCY
  • Lateral File Cabinet Lateral File Cabinet
  • Multiple product options available

    Lateral File Cabinet, Lateral, File Size Letter/Legal, Number of Drawers 2, Overall Depth 24", Standards Meets or Exceeds ANSI/BIFMA and Includes Lock with 2 Keys,...More

Results per page:  16 | 32 | 48

Come to Grainger when you need standard lateral file cabinets and vertical file cabinets. You’ll find a large selection of two-drawer, three-drawer, four-drawer and five-drawer vertical and lateral files. Also find lateral file/storage cabinets, mobile desk pedestal file cabinets and six-shelf closed fixed file cabinets. Choose from a wide range of color choices in sturdy steel, durable thermal fused melamine and attractive wood laminate cabinets. Shop Grainger for letter size, legal size and letter/legal size lateral file cabinets and vertical file cabinets.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More