Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Standard Drills and Drivers

11 results found that include 140 products

Filter Results By

Branch Availability
Item
Chuck Size
Voltage
Amps
Drill Chuck Type
Max. Torque
No Load RPM
Max. Power
Battery Included / Bare Tool
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • DEWALT Cordless Drills
    • DEWALT
    • Multiple product options available

      Lightweight, ergonomically designed DeWalt drills aim to give you the power and comfort you need to help you work through your longest, toughest days.

      12V— XRP Series drills offer faster speeds and longer run times, with metal gearcases, metal ratcheting clutches, and 3-speed transmissions. MAX Series have Li-Ion batteries for even longer run times, along with Slide Packs for easy battery changes.

      18V— drills are available with 18V Li-Ion or NiCd batteries. XRP Series have faster speeds and longer run times, with a durable metal gearcases, metal ratcheting chucks, and 3-speed transmissions. Compact drills offer high power in a lightweight package that fits into tight spaces.

      20V MAX— high-power tools have up to 57% more speed and 35% more run time per charge than standard Li-Ion tools, for heavier-duty applications.

      These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

    • Category : Cordless Drills
  • MILWAUKEE Cordless Drills
    • MILWAUKEE
    • Multiple product options available

      All Milwaukee drills include REDLITHIUM™ batteries, which provide longer runtimes, more power, and more recharges than conventional Li-ion batteries.

      M12— Models deliver powerful performance in a compact package that can fit into tight places.

      M12 FUEL— Drills feature POWERSTATE™ brushless motors and REDLINK PLUS™ advanced electronics to help maximize both power and runtime.

      M18— Lightweight, ergonomically designed tools use innovative technology to help provide long runtimes with professional-grade power and performance.

      M18 Brushless— Models are designed to deliver more than 50% longer runtime than brushed motor models.

      M18 FUEL— models incorporate POWERSTATE™ brushless motors and REDLINK PLUS™ advanced electronics to help maximize both power and runtime.

      M18® and M12® cordless drills by Milwaukee feature a battery gage that shows remaining charge so you can plan your battery changeouts and minimize downtime. FUEL models...More

    • Category : Cordless Drills
  • Electric Drills
    • Multiple product options available

      T-Handle Drills feature powerful motors, and offer fast and flexible use with hand-guided control. The handles offer secure gripping and extra comfort.

      Pistol-Grip Drills offer ergonomic control, and feature variable-speeds, and reversing trigger switches.

      Spade-Handle Drills deliver high performance and versatility in heavy-duty applications. High drilling and tapping capacity. The spade handle design helps provide greater control.

      Multiple product options available

    • Category : Electric Drills
  • BOSCH Cordless Drills
    • BOSCH
    • Multiple product options available

      Bosch cordless drills aim to provide the performance and convenience needed for consistent, everyday use. Models with Li-ion batteries provide longer runtime than standard NiCd. 18V drills include a Cool Pack battery housing that dissipates heat and extends battery life, as well as advanced electronics that continually monitor tool performance for more productivity from each charge, and less downtime. EC brushless motors help provide superior efficiency for extended motor life.

      Bosch cordless drills offer the performance and convenience that you need for consistent everyday use. Li-ion batteries provide longer runtime than standard NiCd. 18V...More

    • Category : Cordless Drills
  • MILWAUKEE Cordless No-Hub Drivers
    • MILWAUKEE
    • Multiple product options available

      Install no-hub couplings with a tool designed specifically for the task; 80-in.-lb. of torque gets the job done quickly and dependably. An Auto Shut-Off feature helps prevent over-torque, and LED indicators let you know when torque limit has been achieved or when it's time to recalibrate the tool. Switch to drill mode for general drilling and fastening applications. A battery gage shows remaining charge to help you minimize downtime.

      Install no-hub couplings with a tool designed specifically for the task; 80-in.-lb. of torque gets the job done quickly and dependably. An Auto Shut-Off feature helps...More

    • Category : Cordless Drills
  • PORTER CABLE Cordless Drills
    • PORTER CABLE
    • Multiple product options available

      These Skil cordless drills feature 2-speed gearboxes for high-speed drilling and high-torque fastening. Variable-speed triggers and adjustable clutches also help to provide outstanding control and versatility.

      These cordless drills feature a 2-speed gearbox for high-speed drilling and high-torque fastening, while a variable-speed trigger and adjustable clutch provide you with...More

    • Category : Cordless Drills
  • MAKITA Cordless Drills
    • MAKITA
    • Multiple product options available

      Makita offers standard features, such as keyless chuck, adjustable clutch, and built-in LED lights.

      12V—Tools feature a 60-min. charge time so you can get back up and running quickly. The comfortable, lightweight ultra-compact design reduces operator fatigue so that you can take full advantage of the longer runtimes.

      18V LXT—Brushless motor models deliver greater speeds, with more power and 50% longer runtime than conventional brushed motors. Contact-free operation is cooler running and improves motor efficiency. Compact tools have a 15-min. rapid charge system and are also compatible with 18V LXT Li-ion batteries. Star Protection Computer Controls guard against overload, over discharge, and overheating.

      Makita offers standard features, such as keyless chuck, adjustable clutch, and built-in LED lights. 12V tools feature a 60-min. charge time so you can get back up and...More

    • Category : Cordless Drills
  • INGERSOLL-RAND Cordless Drills
    • INGERSOLL RAND
    • Multiple product options available

      Powerful Li-ion tools deliver longer runtimes than equivalent NiCd-powered tools to help you minimize downtime and maximize efficiency.

      12V—Tools deliver precision power in a compact design to help you work in tight and difficult-to-reach spaces.

      20V—Variable-speed tools have a 16-position clutch to give you exceptional control. The ergonomic handle and comfort grip let you work comfortably all-day long to take full advantage of the extended-life battery.

      Powerful Li-ion tools deliver longer runtimes than equivalent NiCd-powered tools to help you minimize downtime and maximize efficiency. 12V tools deliver precision power...More

    • Category : Cordless Drills
  • METABO Cordless Drills
    • METABO
    • Multiple product options available

      Metabo variable-speed cordless drills each feature a proprietary torque clutch system with multiple torque settings to extend your application range. The Electronic Single Cell Protection (ESCP) features constantly check battery status to help prevent overload while saving battery service life.

      Variable-speed cordless drills give you full control, while a proprietary torque clutch system has more torque settings to extend your application range. The Electronic...More

    • Category : Cordless Drills
  • Cordless Drill/Driver Kit
    GRAINGER APPROVED Cordless Drills
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • These cordless drills feature Li-Ion batteries to help deliver long run time in demanding applications. Brushless motors provide high speed capability, and cordless design allows versatile use in a wide range of applications.

    • Item # 59FV42
    • Mfr. Model # 59FV42
    • Cordless Drill/Driver Kit, Includes Charger, Bag

    • Category : Cordless Drills
  • M18  Li-Ion 1/2" Cordless Drill/Driver, Bare Tool
    M18  Li-Ion 1/2" Cordless Drill/Driver, Bare Tool
    • MILWAUKEE
    • Cordless Drill/Driver, Voltage 18.0, Bare Tool, Battery Capacity 2.0Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, M18(TM) Series, No Load RPM 0 to 1800, Chuck Size 1/2 In., Max. Power Not Specified, Max. Torque 500 in.-lb., Battery Included No, Transmission 2-Speed, Clutch Style Adjustable, Handle Type T-Handle, Battery Pack Replacement 38D765, Chuck Keyless, Tool Length 6-1/2 In., Tool Weight 3.4 lb., Includes Tool Only

    • Item # 488D87
    • Mfr. Model # 2801-20
    • Cordless Drill/Driver, Voltage 18.0, Bare Tool, Battery Capacity 2.0Ah, Cordless Tool Battery Type Li-Ion,...More

    • Category : Cordless Drills
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More