Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Standard Bulbs and Lamps

17 results found that include 332 products

Filter Results By

Branch Availability
Overall Bulb Shape
Bulb Shape
Bulb Base Type
Lumens
Light Technology
Watts
Wattage Equivalency
Light Appearance
Bulb Finish
Average Bulb Life
Color Rendering Index
Bulb Color Temp.
Energy Star Compliant
Dimmable
Shatter-Resistant
Voltage
Max. Overall Bulb Length
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Standard Bulbs and Lamps, Medium Screw (E26) Bulb
    • Multiple product options available

      Type A Lamps are ideal for general purpose applications. Bulbs with protective coatings resist shattering. Frosted insides help to produce soft, diffused light ideal for offices and residential areas.

      Type T Lamps serve a variety of lighting needs, including exit lights, appliances, showcases, scales, and switchboards.

      Compact Fluorescent Lamps offer best performance when operated base-up, at 77°F ambient temp. Indoor use only. Not for use on electronic timers or photocells.

      LED Lamps for HID Retrofit operate as screw-in replacement lamps that retain existing HID fixtures while providing the energy- and cost-saving benefits of LED lighting. Excellent for phased retrofit projects.

      Safety-Coated LED Lamps have a thick layer of silicone coating that seals the lamp to protect fragile electronic components against moisture, corrosion, and premature failure. They are ideal for applications exposed to harsh environments.

      Multiple product options available

  • Standard Bulbs and Lamps, 2-Pin (GU24) Bulb Base
    • TM

      Grainger Choice

    • Multiple product options available

      A19 LED Lamps are designed to generate up to 85% in energy savings. Program for outdoor, chasing signage applications at hotels, casinos, resorts, or amusement parks.

      A21 LED Lamps replicate true A21 incandescent lamps with a 360° beam angle that produces even light in all directions. For residential and commercial applications including chandeliers, pendants, wall sconces, and table and floor lamps.

      Spiral Compact Fluorescent Lamps aim to provide best performance when operated base-up, at 77°F ambient temp. Indoor use only. Not for use on electronic timers or photocells.

      Multiple product options available

  • 30/70/100 Watts Incandescent Lamp, A21, Medium Screw &
    Standard Bulbs and Lamps, 3 Contact Medium Screw (E26D
    • GE LIGHTING
    • These incandescent lamps are ideal for general purpose applications. They create light by heating a filament wire in a vacuum.

    • Item # 1CWY6
    • Mfr. Model # 30/100
    • Incandescent Lamp, Bulb Shape A21, 30/70/100 Watts, Bulb Base Type Medium Screw (E26), Lumens 305/995/1300,...More

  • 85 Watts  Screw-In CFL, T3, Mogul (T4-Coil) 4100K
    Standard Bulbs and Lamps, Mogul (T4-Coil) Bulb Base&#x
    • WOBBLE LIGHT
    • Designed for use with self-righting work lights, these bulbs feature a Mogul T4-coil bulb base type.

    • Item # 1XFK9
    • Mfr. Model # 111908
    • Screw-In CFL, Dimmable No, Wattage Equivalency 300W INC, 85 Watts, Bulb Base Type Mogul (T4-Coil), Bulb Shape...More

  • Standard Bulbs and Lamps, Candelabra Screw (E12) Bulb&
    • Multiple product options available

      A15 Incandescent Bulbs are ideal for ceiling fans. They are small, and less visible in fixtures than regular bulbs. They also feature rugged filaments to withstand fan vibration.

      A17 Fluorescent Bulbs are designed to be energy efficient, offering long life, flicker-free start, and reliable starting in temperatures as low as -10° F.

      Spiral Fluorescent Bulbs include compact fluorescent lamps designed to replace self-ballasted, screw-in bulbs.

      T2 Fluorescent Bulbs are ideal for use in ceiling fans. The fluorescent design helps bulbs last longer than incandescent, filament bulbs when faced with fan vibration.

      Multiple product options available

  • Standard Bulbs and Lamps, Mogul Screw (E39) Bulb
    • GE LIGHTING
    • Multiple product options available

      These bulbs and lamps feature a mogul screw (E39) bulb base type.

      Halogen Lamps create light by passing an electric current through a filament wire encased in a quartz envelope with halogen gas.

      Incandescent Lamps are ideal for general purpose applications. They create light by heating a filament wire in a vacuum.

      Multiple product options available

  • 60 Watts Incandescent Lamp, T10, Double Contact Bayonet &#x
    Standard Bulbs and Lamps, Double Contact Bayonet (BA15d
    • TM

      Grainger Choice

    • LUMAPRO
    • Type T Lamps serve a variety of lighting needs, including exit lights, appliances, showcases, scales, and switchboards.

    • Item # 4RZX8
    • Mfr. Model # 4RZX8
    • Incandescent Lamp, Bulb Shape T10, 60 Watts, Bulb Base Type Double Contact Bayonet (BA15d), Lumens 740, Bulb...More

  • Standard Bulbs and Lamps, Medium Prefocus (P28s) Bulb&
    • GE LIGHTING
    • Multiple product options available

      Type T Lamps are ideal for various lighting needs, including exit lights, appliances, showcases, scales, and switchboards.

      Multiple product options available

  • 2000 Watts Halogen Reflector Lamp, T10, Mogul Bi-Post (
    Standard Bulbs and Lamps, Mogul Bi-Post (G38) Bulb
    • GE LIGHTING
    • These halogen bulbs and lamps feature a mogul bi-post (G38) bulb base type.

    • Item # 4V236
    • Mfr. Model # CYX-Q2000T10/4CL
    • Halogen Reflector Lamp, Bulb Shape T10, Bulb Base Type Mogul Bi-Post (G38), 2000 Watts, Average Bulb Life 350...More

  • 9.0 Watts LED Lamp, A19, Medium Screw (E26), 800&
    9.0 Watts LED Lamp, A19, Medium Screw (E26), 800&
    • PHILIPS
    • LED Lamp, Bulb Shape A19, Dimmable No, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 9.0 Watts, Wattage Equivalency 60W INC/13 to 15W CFL, Bulb Color Temp. 2700K, LED, Light Appearance 2700 to 2999K, Soft White, Average Bulb Life 10,500 hr., Color Rendering Index 90.0, Bulb Type Standard, Bulb Beam Angle 360 Degrees , Lumens 800, Light Distribution Omnidirectional, Voltage 120, Max. Overall Bulb Length 4-13/64 In., Light Bulb Dia. 2-23/64 In.

    • Item # 467P16
    • Mfr. Model # 479963
    • LED Lamp, Bulb Shape A19, Dimmable No, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 9.0 Watts,...More

  • 9.0 Watts LED Lamp, A19, Medium Screw (E26), 800&
    9.0 Watts LED Lamp, A19, Medium Screw (E26), 800&
    • PHILIPS
    • LED Lamp, Bulb Shape A19, Dimmable No, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 9.0 Watts, Wattage Equivalency 60W INC/13 to 15W CFL, Bulb Color Temp. 5000K, LED, Light Appearance 5000K and Above, Daylight, Average Bulb Life 10,500 hr., Color Rendering Index 90.0, Bulb Type Standard, Bulb Beam Angle 360 Degrees , Lumens 800, Light Distribution Omnidirectional, Voltage 120, Max. Overall Bulb Length 4-13/64 In., Light Bulb Dia. 2-23/64 In.

    • Item # 467P17
    • Mfr. Model # 479971
    • LED Lamp, Bulb Shape A19, Dimmable No, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 9.0 Watts,...More

  • 18.0 Watts LED Lamp, A21, Medium Screw (E26), 150
    18.0 Watts LED Lamp, A21, Medium Screw (E26), 150
    • PHILIPS
    • LED Lamp, Bulb Shape A21, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 18.0 Watts, Wattage Equivalency 75W INC/18 to 20W CFL, Bulb Color Temp. 2700K, LED, Light Appearance 2700 to 2999K, Soft White, Average Bulb Life 10,500 hr., Color Rendering Index 90.0, Bulb Type Standard, Bulb Beam Angle 360 Degrees , Lumens 1500, Light Distribution Omnidirectional, Voltage 120, Max. Overall Bulb Length 5-13/64 In., Light Bulb Dia. 2-23/64 In.

    • Item # 467P18
    • Mfr. Model # 479989
    • LED Lamp, Bulb Shape A21, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 18.0 Watts,...More

  • 18.0 Watts LED Lamp, A21, Medium Screw (E26), 150
    18.0 Watts LED Lamp, A21, Medium Screw (E26), 150
    • PHILIPS
    • LED Lamp, Bulb Shape A21, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 18.0 Watts, Wattage Equivalency 75W INC/18 to 20W CFL, Bulb Color Temp. 5000K, LED, Light Appearance 5000K and Above, Daylight, Average Bulb Life 10,500 hr., Color Rendering Index 90.0, Bulb Type Standard, Bulb Beam Angle 360 Degrees , Lumens 1500, Light Distribution Omnidirectional, Voltage 120, Max. Overall Bulb Length 5-13/64 In., Light Bulb Dia. 2-23/64 In.

    • Item # 467P19
    • Mfr. Model # 479997
    • LED Lamp, Bulb Shape A21, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 18.0 Watts,...More

  • 100/200 Watts Incandescent Lamp, PS25D, 3 Contact Mogul
    Standard Bulbs and Lamps, 3 Contact Mogul Screw (E39D&
    • GE LIGHTING
    • These incandescent lamps are designed to provide light without glare and harsh shadows. They are ideal for 3-way lamps in home or office settings. Incandescent lamps create light by heating a filament wire in a vacuum.

    • Item # 6V195
    • Mfr. Model # 100/300 Mog Base
    • Incandescent Lamp, Bulb Shape PS25D, 100/200 Watts, Bulb Base Type 3 Contact Mogul Screw (E39D), Lumens...More

  • Standard Bulbs and Lamps, Mogul Prefocus (P40s) Bulb&#
    • GE LIGHTING
    • Multiple product options available

      These bulbs and lamps feature a mogul prefocus (P40s) bulb base type.

      Halogen Lamps create light by passing an electric current through a filament wire encased in a quartz envelope with halogen gas.

      Incandescent Lamps are ideal for general purpose applications. They create light by heating a filament wire in a vacuum.

      Multiple product options available

  • 28 Watts  Plug-In CFL, T5, 2-Pin (GX5.3), 1600&#x
    28 Watts  Plug-In CFL, T5, 2-Pin (GX5.3), 1600&#x
    • SATCO
    • Plug-In CFL, Dimmable No, Wattage Equivalency 100W INC, 28 Watts, Bulb Base Type 2-Pin (GX5.3), Bulb Shape T5, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 6-13/16 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 1600, Bulb Color Temp. 2800K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 84.0, Bulb Designation FDL28LE/D/PLC, Indoor Only, Bulb Start Type Rapid, Bulb Min. Starting Temp. 10 Degrees F, Bulb Housing Glass/Metal

    • Item # 451F98
    • Mfr. Model # S6022
    • Plug-In CFL, Dimmable No, Wattage Equivalency 100W INC, 28 Watts, Bulb Base Type 2-Pin (GX5.3), Bulb Shape...More

  • LED,100W,Replacement,Daylight,5000K,15W
    LED,100W,Replacement,Daylight,5000K,15W
    • CREE
    • LED,100W,Replacement,Daylight,5000K,15W

    • Item # 172G08
    • Mfr. Model # A21-100W-50K-U1
    • LED,100W,Replacement,Daylight,5000K,15W

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More