Skip Content

RAYOVAC Standard Batteries

5 results found that include 5 products

Filter Results By

Applied Filters

Clear All

Viewing as

List Table
  • 9V Pre-Charged Rechargeable Battery, High Energy, Nickel-Metal H
    9V Batteries
    • RAYOVAC
    • Commonly used in portable radios, clocks, toys, and smoke detectors, 9V batteries feature a rectangular shape with a polarized snap connector.

      Standard batteries are alkaline-fueled. They deliver high energy density and long shelf life, making them ideal for emergency preparation.

      Rechargeable batteries are nickel-metal hydride fueled. They feature low internal resistance, which allows them to deliver a near-constant voltage until they are in need of another charge.

    • Item # 5HB66
    • Mfr. Model # PL1604-1 GEND
    • Standard Battery Type Pre-Charged Rechargeable Battery, Standard Battery Size 9V, Battery Chemistry...More

  • D Pre-Charged Rechargeable Battery, Recharge Plus, Nickel-Metal
    D Batteries
    • RAYOVAC
    • D batteries are ideal for high current drain applications such as large flashlights, radios, megaphones, electric motors, and other devices that operate on an extended running time.

      Standard batteries are alkaline-fueled. They deliver high energy density and long shelf life, making them ideal for emergency preparation.

      Rechargeable batteries are nickel-metal hydride fueled. They feature low internal resistance, which allows them to deliver a near-constant voltage until they are in need of another charge.

    • Item # 3JA20
    • Mfr. Model # PL713-2 GEN
    • Standard Battery Type Pre-Charged Rechargeable Battery, Standard Battery Size D, Battery Chemistry...More

  • AA Pre-Charged Rechargeable Battery, Recharge, Nickel-Metal Hydride,&
    AA Batteries
    • RAYOVAC
    • Common in household electronics, AA batteries offer approximately 3x the capacity of AAA batteries. They are ideal for portable electronic devices with a high current draw.

      Standard batteries are alkaline-fueled. They deliver high energy density and long shelf life, making them ideal for emergency preparation.

      Rechargeable batteries are nickel-metal hydride fueled. They feature low internal resistance, which allows them to deliver a near-constant voltage until they are in need of another charge.

    • Item # 5HB63
    • Mfr. Model # LD715-4OP GEND
    • Standard Battery Type Pre-Charged Rechargeable Battery, Standard Battery Size AA, Battery Chemistry...More

  • AAA Pre-Charged Rechargeable Battery, Recharge, Nickel-Metal Hydride,
    AAA Batteries
    • RAYOVAC
    • AAA batteries are ideal for use in electronic devices with a low current draw. They also feature a small, compact size, making them suitable for small devices such as remote controls, MP3 players, and digital cameras.

      Standard batteries are alkaline-fueled. They deliver high energy density and long shelf life, making them ideal for emergency preparation.

      Rechargeable batteries are nickel-metal hydride fueled. They feature low internal resistance, which allows them to deliver a near-constant voltage until they are in need of another charge.

    • Item # 5HB64
    • Mfr. Model # LD724-4OP GEND
    • Standard Battery Type Pre-Charged Rechargeable Battery, Standard Battery Size AAA, Battery Chemistry...More

  • C Pre-Charged Rechargeable Battery, Recharge, Nickel-Metal Hydride,&#
    C Batteries
    • RAYOVAC
    • C batteries are ideal for use in medium-drain applications such as toys and flashlights. They are also suitable for use in other portable electronics such as calculators, clocks, radios, and remote controls.

      Standard batteries are alkaline-fueled. They deliver high energy density and long shelf life, making them ideal for emergency preparation.

      Rechargeable batteries are nickel-metal hydride fueled. They feature low internal resistance, which allows them to deliver a near-constant voltage until they are in need of another charge.

    • Item # 3JA21
    • Mfr. Model # PL714-2 GEND
    • Standard Battery Type Pre-Charged Rechargeable Battery, Standard Battery Size C, Battery Chemistry...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More