Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Stand Slip Rolls

22 Results Found that Include 22 Products

Results per page:  16 | 32 | 48
Slip Roll, 36 In, 22 Ga.
  • TM

    Grainger Choice

  • DAYTON
  • Slip Roll, 36 In, 22 Ga. Slip Roll, 36 In, 22 Ga.
  • Item # 13W882
  • Mfr. Model # 13W882
  • Slip Roll, Max. Forming Width (In.) 36, Max. Capacity 22 Ga., Dia. of Rolls (In.) 2, Min. Radius (In.) 1,...More

Slip Roll Bench, 24 x 20 In
Slip Roll, 24 In, 20 Ga.
  • TM

    Grainger Choice

  • DAYTON
  • Slip Roll, 24 In, 20 Ga. Slip Roll, 24 In, 20 Ga.
  • Item # 13W881
  • Mfr. Model # 13W881
  • Slip Roll, Max. Forming Width (In.) 24, Max. Capacity 20 Ga., Dia. of Rolls (In.) 1-1/2, Min. Radius (In.)...More

Slip Roll, 50 In, 16 Ga.
  • TM

    Grainger Choice

  • DAYTON
  • Slip Roll, 50 In, 16 Ga. Slip Roll, 50 In, 16 Ga.
  • Item # 13W883
  • Mfr. Model # 13W883
  • Slip Roll, Max. Forming Width (In.) 50, Max. Capacity 16 Ga., Dia. of Rolls (In.) 3, Min. Radius (In.) 1.5,...More

Slip Roll,Electrical Power,50 In.
Slip Roll Bench, 50 x 16 In
Slip Roll,20 ga.,24In W
  • BAILEIGH INDUSTRIAL
  • Slip Roll, 20 ga., 24In W Slip Roll,20 ga.,24In W
  • Item # 31XV91
  • Mfr. Model # SR-2420M
  • Slip Roll, Max. Forming Width (In.) 24, Max. Capacity 20 ga., Dia. of Rolls (In.) 2, Min. Radius (In.) 3,...More

Slip Roll,16 ga.,50In W
  • BAILEIGH INDUSTRIAL
  • Slip Roll, 16 ga., 50In W Slip Roll,16 ga.,50In W
  • Item # 31XV93
  • Mfr. Model # SR-5016
  • Slip Roll, Max. Forming Width (In.) 50, Max. Capacity 16 ga., Dia. of Rolls (In.) 3, Min. Radius (In.) 4-1/2,...More

Slip Roll,20 ga.,12In W
  • BAILEIGH INDUSTRIAL
  • Slip Roll, 20 ga., 12In W Slip Roll,20 ga.,12In W
  • Item # 31XV90
  • Mfr. Model # SR-1220M
  • Slip Roll, Max. Forming Width (In.) 12, Max. Capacity 20 ga., Dia. of Rolls (In.) 1-1/4, Min. Radius (In.)...More

Slip Roll Bench, 36 x 22 In
Electrical Power Slip Roll,16 Ga,50 In
Slip Roll,22 ga.,36In W
  • BAILEIGH INDUSTRIAL
  • Slip Roll, 22 ga., 36In W Slip Roll,22 ga.,36In W
  • Item # 31XV92
  • Mfr. Model # SR-3622M
  • Slip Roll, Max. Forming Width (In.) 36, Max. Capacity 22 ga., Dia. of Rolls (In.) 2, Min. Radius (In.) 3,...More

Slip Roll,16 ga.,50In W
  • BAILEIGH INDUSTRIAL
  • Slip Roll, 16 ga., 50In W Slip Roll,16 ga.,50In W
  • Item # 31XV95
  • Mfr. Model # SR-5016M
  • Slip Roll, Max. Forming Width (In.) 50, Max. Capacity 16 ga., Dia. of Rolls (In.) 3, Min. Radius (In.) 4-1/2,...More

Slip Roll,16 ga.,50In W
  • BAILEIGH INDUSTRIAL
  • Slip Roll, 16 ga., 50In W Slip Roll,16 ga.,50In W
  • Item # 31XV94
  • Mfr. Model # SR-5016E
  • Slip Roll, Max. Forming Width (In.) 50, Max. Capacity 16 ga., Dia. of Rolls (In.) 3, Min. Radius (In.) 4-1/2,...More

Slip Roll,36 in Width,18 ga Cap
  • ROPER WHITNEY
  • Slip Roll, 36 in Width, 18 ga Cap Slip Roll,36 in Width,18 ga Cap
  • Item # 22JK84
  • Mfr. Model # 390
  • Slip Roll, Max. Forming Width (In.) 36, Max. Capacity 18 ga., Dia. Of Rolls (In.) 2-1/2, Min. Radius (In.)...More

Slip Roll,48 in Width,22 ga Cap
  • ROPER WHITNEY
  • Slip Roll, 48 in Width, 22 ga Cap Slip Roll,48 in Width,22 ga Cap
  • Item # 22JK86
  • Mfr. Model # 392
  • Slip Roll, Max. Forming Width (In.) 48, Max. Capacity 22 ga., Dia. Of Rolls (In.) 2-1/2, Min. Radius (In.)...More

Slip Roll,42 in Width,24 ga Cap
  • ROPER WHITNEY
  • Slip Roll, 42 in Width, 24 ga Cap Slip Roll,42 in Width,24 ga Cap
  • Item # 22JK83
  • Mfr. Model # 0381
  • Slip Roll, Max. Forming Width (In.) 42, Max. Capacity 24 ga., Dia. Of Rolls (In.) 2, Min. Radius (In.) 1,...More

Slip Roll,24 in Width,20 ga Cap
  • ROPER WHITNEY
  • Slip Roll, 24 in Width, 20 ga Cap Slip Roll,24 in Width,20 ga Cap
  • Item # 22JK79
  • Mfr. Model # 383
  • Slip Roll, Max. Forming Width (In.) 24, Max. Capacity 20 ga., Dia. Of Rolls (In.) 2, Min. Radius (In.) 1,...More

Slip Roll,48 in Width,18 ga Cap
  • ROPER WHITNEY
  • Slip Roll, 48 in Width, 18 ga Cap Slip Roll,48 in Width,18 ga Cap
  • Item # 22JK89
  • Mfr. Model # 418
  • Slip Roll, Max. Forming Width (In.) 48, Max. Capacity 18 ga., Dia. Of Rolls (In.) 3, Min. Radius (In.) 1-1/2,...More

Slip Roll,36 in Width,22 ga Cap
  • ROPER WHITNEY
  • Slip Roll, 36 in Width, 22 ga Cap Slip Roll,36 in Width,22 ga Cap
  • Item # 22JK81
  • Mfr. Model # 381
  • Slip Roll, Max. Forming Width (In.) 36, Max. Capacity 22 ga., Dia. Of Rolls (In.) 2, Min. Radius (In.) 1,...More

Slip Roll,12 in Width,22 ga Cap
  • ROPER WHITNEY
  • Slip Roll, 12 in Width, 22 ga Cap Slip Roll,12 in Width,22 ga Cap
  • Item # 22JK78
  • Mfr. Model # SR12
  • Slip Roll, Max. Forming Width (In.) 12, Max. Capacity 22 ga., Dia. Of Rolls (In.) 1, Min. Radius (In.) 1/2,...More

Slip Roll,36 in Width,16 ga Cap
  • ROPER WHITNEY
  • Slip Roll, 36 in Width, 16 ga Cap Slip Roll,36 in Width,16 ga Cap
  • Item # 22JK88
  • Mfr. Model # 416
  • Slip Roll, Max. Forming Width (In.) 36, Max. Capacity 16 ga., Dia. Of Rolls (In.) 3, Min. Radius (In.) 1-1/2,...More

Results per page:  16 | 32 | 48

Reverse curves and radius bends, form cylinders and shape metal with stand slip rolls from Grainger. Ideal for use in settings from industrial to vocational, Grainger carries a selection of stand slip rolls suitable for use with a variety of steel gauge thicknesses. Choose Grainger to supply your shop with stand slip rolls and other high quality metal forming tools!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More