Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Stair Chairs

14 products found

When every second counts, count on Grainger to help you find a selection of stair chairs that allow paramedics to safely transport patients down stairs without lifting or straining. They are designed to operate on a tread system and a range of ergonomic features to help prevent operator injury. Shop Grainger for stair chairs in a range of styles and weight capacities.Close

Filter Results By

Viewing as

List
  • Metal Construction Stair Chair with 500 lb. Weight Capacity, White

    Brand
    FERNO
    Item #
    2LBB4
    Mfr. Model #
    59-E
    Metal Construction Stair Chair with 500 lb. Weight Capacity
    Web Price $3,515.00 / each
  • Aluminum Stair Chair with 400 lb. Weight Capacity, Blue Textured Frame With Yellow Hammock and Headr

    Brand
    EVAC-CHAIR
    Item #
    4WLZ8
    Mfr. Model #
    600H
    Aluminum Stair Chair with 400 lb. Weight Capacity, Blue
    Web Price $2,923.00 / each
  • Aluminum Stair Chair with 400 lb. Weight Capacity, Blue Textured Frame With Yellow Hammock and Headr

    Brand
    EVAC-CHAIR
    Item #
    4WLZ7
    Mfr. Model #
    MK4-300H
    Aluminum Stair Chair with 400 lb. Weight Capacity, Blue
    Web Price $2,569.00 / each
  • Aluminum Excel Evacuation Chair with 500 lb. Weight Capacity, Green

    Brand
    FIRST VOICE
    Item #
    35ZC34
    Mfr. Model #
    TS-EPC01
    Aluminum Excel Evacuation Chair with 500 lb. Weight Capacit
    Web Price $3,994.00 / each
  • Metal Powered Stair Chair with 500 lb. Weight Capacity, Blue

    Brand
    FERNO
    Item #
    46P312
    Mfr. Model #
    59-T W/ POWERTRAXX
    Metal Powered Stair Chair with 500 lb. Weight Capacity,
    Web Price $8,964.00 / each
  • Metal Powered Stair Chair with 500 lb. Weight Capacity, Red

    Brand
    FERNO
    Item #
    46P311
    Mfr. Model #
    59-T W/ POWERTRAXX
    Metal Powered Stair Chair with 500 lb. Weight Capacity,
    Web Price $8,964.00 / each
  • Aluminum Stair Chair with 440 lb. Weight Capacity, Blue/Yellow

    Brand
    EVAC-CHAIR
    Item #
    52WU50
    Mfr. Model #
    220H
    Aluminum Stair Chair with 440 lb. Weight Capacity, Blue
    Web Price $1,416.00 / each
  • Metal with Vinyl Cover Stair Chair with 350 lb. Weight Capacity, Orange

    Brand
    MEDSOURCE
    Item #
    38G231
    Mfr. Model #
    MS-90042
    Metal with Vinyl Cover Stair Chair with 350 lb. Weight
    Web Price $642.00 / each
  • Aluminum Stair Chair with 350 lb. Weight Capacity

    Brand
    MEDSOURCE
    Item #
    49Z877
    Mfr. Model #
    MS-90044
    Aluminum Stair Chair with 350 lb. Weight Capacity
    Web Price $951.00 / each
  • Aluminum Stair Chair with 500 lb. Weight Capacity, Blue/Yellow

    Brand
    EVAC-CHAIR
    Item #
    52WU49
    Mfr. Model #
    500H
    Aluminum Stair Chair with 500 lb. Weight Capacity, Blue
    Web Price $4,938.00 / each
  • Stair Chair with 350 lb. Weight Capacity, Orange

    Brand
    FERNO
    Item #
    4HRH6
    Mfr. Model #
    MODEL 40-ORANGE
    Stair Chair with 350 lb. Weight Capacity, Orange
    Web Price $1,359.00 / each
  • Metal Powered Stair Chair with 500 lb. Weight Capacity, White

    Brand
    FERNO
    Item #
    46P309
    Mfr. Model #
    59-E W/ POWERTRAXX
    Metal Powered Stair Chair with 500 lb. Weight Capacity,
    Web Price $9,292.00 / each
  • Metal with Vinyl Cover Stair Chair with 350 lb. Weight Capacity, Burgundy

    Brand
    FERNO
    Item #
    2LBC2
    Mfr. Model #
    40
    Metal with Vinyl Cover Stair Chair with 350 lb. Weight
    Web Price $1,119.00 / each
  • Stainless Steel Stair Chair with 350 lb. Weight Capacity, Yellow

    Brand
    EVAC-CHAIR
    Item #
    4WLZ9
    Mfr. Model #
    700H
    Stainless Steel Stair Chair with 350 lb. Weight Capacity,&#
    Web Price $4,057.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More